1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 5,576 items
IPTCI
BUCTFL 205 16 | Thermoplastic 1 in Bore Standard Duty 2-Bolt Flange Ball Bearing
Item #118115995
  • 1 in Bore Diameter
  • 130 mm Housing Length
  • Standard Duty Type
  • Set Screw Locking Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
IPTCI
SAF 210 31 G | Cast Iron 1.938 in Bore Light Duty 4-Bolt Flange Ball Bearing
Item #118117721
  • 1.938 in Bore Diameter
  • 143 mm Housing Length
  • Light Duty Type
  • Eccentric Collar Locking Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
IPTCI
SUCTP 207 23 | Thermoplastic 1.438 in ID Standard Duty Pillow Block
Item #118119997
  • Set Screw Locking Type
  • Thermoplastic Housing Material
  • 1.438 in Inner Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
IPTCI
SUCSP 204 12 | Stainless Steel 0.75 in ID Standard Duty Pillow Block
Item #118119567
  • Set Screw Locking Type
  • Stainless Steel Housing Material
  • 0.75 in Inner Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
IPTCI
NAP 205 16 | Cast Iron 1 in ID Standard Duty Pillow Block
Item #118117191
  • Eccentric Collar Locking Type
  • Cast Iron Housing Material
  • 1 in Inner Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
IPTCI
SUC 205 16 | Dual Seals 52 mm Set Screw Insert Ball Bearing
Item #118118745
  • 52 mm Outer Dimeter
  • Dual Seals Closure Type
  • Set Screw Locking Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
IPTCI
CSA 206 19 N | Dual Seals 62 mm Eccentric Collar Insert Ball Bearing
Item #118116152
  • 62 mm Outer Dimeter
  • Dual Seals Closure Type
  • Eccentric Collar Locking Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
IPTCI
SNA 206 19 | Dual Seals 62 mm Eccentric Collar Insert Ball Bearing
Item #118118181
  • 62 mm Outer Dimeter
  • Dual Seals Closure Type
  • Eccentric Collar Locking Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
IPTCI
NANFL 205 16 | Cast Iron 1 in Bore Standard Duty 2-Bolt Flange Ball Bearing
Item #118117145
  • 1 in Bore Diameter
  • 130 mm Housing Length
  • Standard Duty Type
  • Eccentric Collar Locking Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
IPTCI
SUCSFB206-20 | 1.25 in Bore Dia Standard Duty 3-Bolt Flange Ball Bearing
Item #118203745
  • 1.25 in Bore Diameter
  • 83 mm Housing Length
  • Standard Duty Type
  • Set Screw Locking Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
IPTCI
SSBSLF 204 12 G | Stainless Steel 0.75 in Bore Light Duty 2-Bolt Flange Ball Bearing
Item #118118693
  • 0.75 in Bore Diameter
  • 90 mm Housing Length
  • Light Duty Type
  • Set Screw Locking Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
IPTCI
SNASPA 205 16 | Stainless Steel 1 in ID Standard Duty Pillow Block
Item #118118440
  • Eccentric Collar Locking Type
  • Stainless Steel Housing Material
  • 1 in Inner Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
IPTCI
UCP 210 32 | Cast Iron 2 in ID Standard Duty Pillow Block
Item #118120722
  • Set Screw Locking Type
  • Cast Iron Housing Material
  • 2 in Inner Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
IPTCI
BUCNPFL 206 19 | Nickel Plated 1.188 in Bore Standard Duty 2-Bolt Flange Ball Bearing
Item #118115792
  • 1.188 in Bore Diameter
  • 148 mm Housing Length
  • Standard Duty Type
  • Set Screw Locking Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
IPTCI
SBFL 208 24 G | Cast Iron 1.5 in Bore Light Duty 2-Bolt Flange Ball Bearing
Item #118118003
  • 1.5 in Bore Diameter
  • 175 mm Housing Length
  • Light Duty Type
  • Set Screw Locking Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
IPTCI
UCP 204 12 | Cast Iron 0.75 in ID Standard Duty Pillow Block
Item #118120679
  • Set Screw Locking Type
  • Cast Iron Housing Material
  • 0.75 in Inner Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
IPTCI
SUCTP 208 24 | Thermoplastic 1.5 in ID Standard Duty Pillow Block
Item #118120004
  • Set Screw Locking Type
  • Thermoplastic Housing Material
  • 1.5 in Inner Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
IPTCI
SBFL 205 16 G | Cast Iron 1 in Bore Light Duty 2-Bolt Flange Ball Bearing
Item #118117982
  • 1 in Bore Diameter
  • 130 mm Housing Length
  • Light Duty Type
  • Set Screw Locking Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
IPTCI
SUCSFL 201 8 | Stainless Steel 0.5 in Bore Standard Duty 2-Bolt Flange Ball Bearing
Item #118119246
  • 0.5 in Bore Diameter
  • 99 mm Housing Length
  • Standard Duty Type
  • Set Screw Locking Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
IPTCI
SBFL 204 12 G | Cast Iron 0.75 in Bore Light Duty 2-Bolt Flange Ball Bearing
Item #118117978
  • 0.75 in Bore Diameter
  • 113 mm Housing Length
  • Light Duty Type
  • Set Screw Locking Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 5,576 items