1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 3,361 items
Coxwells Inc.
SH-N-350 | 110197862
Item #110197862
  • Coxreels SH-N-350 Low Pressure Spring Rewind Hose Reel with Super Hub™: 3/8" I.D, 50' hose capacity, with hose, 300 PSI
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Coxwells Inc.
SLP-575 | 102585922
Item #102585922
  • Single Hose Spring Rewind: 3/4" I.D., 75' hose, 300 PSI
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Coxwells Inc.
SMPL-4100 | 102586213
Item #102586213
  • Single Hose Spring Rewind: 1/2" I.D., 100' hose capacity, less hose, 2500 PSI
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Coxwells Inc.
SLP-550 | 102586211
Item #102586211
  • Single Hose Spring Rewind: 3/4" I.D., 50' hose, 300 PSI
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Coxwells Inc.
HP-N-160 | 102585436
Item #102585436
  • Heavy Duty Spring Rewind Hose Reel for grease/hydraulic oil: 1/4" I.D., 60' hose, 5000 PSI
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Coxwells Inc.
E-HPL-130 | 102585907
Item #102585907
  • Spring Rewind Enclosed Cabinet Hose Reel for grease: 1/4" I.D., 30' hose, less hose, 5000 PSI
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Coxwells Inc.
P-WT-125 | 102586209
Item #102586209
  • Dual Hose Spring Rewind Hose Reel with "T" grade hose: 1/4" I.D., 25' hose, 200 PSI
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Coxwells Inc.
7678 | 105494923
Item #105494923
  • SLIP RING,WELDING CABLE REELS
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Coxwells Inc.
TSH-N-3100 | 101761690
Item #101761690
  • Supreme Duty Spring Rewind Hose Reel for air/water: 3/8" I.D., 100' hose, 300 PSI
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Coxwells Inc.
1829-2 | 102621086
Item #102621086
  • ROLLER BRACKET,TWO WIDE,F7
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Coxwells Inc.
ENH-N-335 | 102585433
Item #102585433
  • Spring Rewind Enclosed Hose Reel for grease/hydraulic oil: 3/8" I.D., 35' hose, 4000 PSI
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Coxwells Inc.
DMPL-3100 | 102586198
Item #102586198
  • Dual Hose Spring Rewind: 3/8" I.D., 100' hose capacity, less hose, 2500 PSI
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Coxwells Inc.
E-MPL-450 | 102584550
Item #102584550
  • Spring Rewind Enclosed Cabinet Hose Reel for air/water/oil: 1/2" I.D., 50' hose, less hose, 2500 PSI
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Coxwells Inc.
P-MPL-335 | 102586426
Item #102586426
  • Medium Pressure Spring Rewind Hose Reel: 3/8" I.D., 35' hose capacity, less hose, 3000 PSI
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Coxwells Inc.
C-HPL-125-125 | 102774278
Item #102774278
  • Dual Purpose Spring Rewind Hose Reel: 1/4" I.D., 25' hose capacity each, less hose, 5000 PSI
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Coxwells Inc.
15724 | 112893674
Item #112893674
  • Easy Up I Or H Beam Adaptor
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Coxwells Inc.
1185-2020-BUXX | 114013525
Item #114013525
  • Hand Crank Hose Reel: 1 1/2" I.D., 70' hose capacity, captive bearing swivel, less hose, 3000 PSI
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Coxwells Inc.
10783 | 112893675
Item #112893675
  • Fittings
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Coxwells Inc.
EZ-PC13-5012-A | 112988342
Item #112988342
  • Safety Series Spring Rewind Power Cord Reel: Single Industrial Receptacle, 50' cord, 12 AWG
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Coxwells Inc.
TSH-N-650 | 112894962
Item #112894962
  • Supreme Duty Spring Rewind Hose Reel for air/water: 1" I.D., 50' hose, 300 PSI
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 3,361 items