1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 266 items
Devcon
  • Prop 65
10770 | Titanium Putty
Item #100849227
  • 2 lb Kit
  • Use to Make Repairs That Can Be Precision Machined
  • Temperature Resistance to 350 °F
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Devcon
  • Prop 65
11410 | Wear-Resistant Putty (WR-2)
Item #100849229
  • 1 lb Kit
  • Smooth, Non-Rusting, All-Purpose Epoxy Compound for Repairs Requiring Smooth, High-Slip Finishes, Such As Lathe Beds
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Devcon
IP120 | 106377932
Item #106377932
  • PLEXUS PC120 - 1 QUART BOTTLE PRIMER/CONDITIONER
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Devcon
  • Prop 65
13100 | Floor Patch™
Item #100849243
  • 10 lb Kit
  • All Purpose Concrete Patching Compound With A Compression Strength of 8,000 psi, Three Time the Typical Strength of Concrete
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Devcon
  • Prop 65
10240 | Plastic Steel® 5 Minute® Putty (SF)
Item #100849298
  • 1 lb Kit
  • Fast-Curing Steel-Filled Epoxy for Emergency Repairs at Temperatures As Low As 40 °F
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Devcon
80632 | Thread Sealant with PTFE
Item #101432965
  • Thread Sealant with PTFE
  • 4 oz Brush Top Bottle
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Devcon
  • No Air Shipping
19600 | Liquid Release Agent
Item #100849288
  • 1 pt Bottle
  • Silicone-Type Agent That Prevents Epoxies, Urethanes From Sticking to Patterns and Mold Surfaces
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Devcon
14285 | Dispensing Equipment
Item #101905108
  • For 50 mL Cartridge
  • Mixing and Delivery Tool For Devcon 1:1 Adhesives
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Devcon
  • Prop 65
11700 | Ceramic Repair Putty
Item #100849305
  • 3 lb Container
  • Trowelable Alumina-Filled Epoxy Compound for Rebuilding, Smoothing, and Protecting Processing Equipment Exposed to Corrosion, Erosion, Cavitation, Chemicals, and Acids
  • Service Temperatures to 350 °F
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Devcon
3333 | Dispensing Equipment
Item #106421345
  • 0.395" Diameter
  • 1:1 Ratio
  • Use w/400 mL Systems
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Devcon
  • Prop 65
10610 | Aluminum Putty (F)
Item #100849300
  • 1 lb Kit
  • for Dependable Non-Rusting Repairs to Aluminum Castings, Machinery, and Equipment Widely Used in HVAC Applications
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Devcon
  • Prop 65
11320 | Dfense Blok™ Quick Patch
Item #101690466
  • Quick Patch
  • 1.00 lb
  • Jar
  • 30 min Functional Cure
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Devcon
  • Prop 65
11765 | Brushable Ceramic Epoxy
Item #100849235
  • 2 lb Kit
  • Blue
  • Alumina-Filled, Brushable Epoxy Compound Provides a Smooth, Protective Barrier Against Wear, Abrasion, Corrosion, Erosion, and Chemical Attack
  • Service Temperature to 350 °F
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Devcon
  • Prop 65
81724 | Ultra Blue® RTV Silicone Gasket Maker
Item #101435327
  • Sealant
  • Blue
  • Tube
  • 3.35 oz
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Devcon
  • No Air Shipping
19510 | Cleaner Blend 300
Item #100849314
  • 1 pt Jug
  • Non-Trichloroethane-Based Degreaser
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Devcon
14251 | 10 Minute™ Epoxy
Item #100849251
  • 50 mL Cartridge
  • Clear
  • Flexible Epoxy Provides Excellent Adhesion to Metals, and Superior Peel, Impact, and Chemical Resistance
  • Ideal For Sign/Display, Appliance, Metalworking, and Furniture Applications
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Devcon
  • Prop 65
10110 | Plastic Steel® Putty (A)
Item #100849296
  • 1 lb Kit
  • the Original Metal-Filled Epoxy Putty
  • Used for Hundreds of Routine Maintenance, Production, and Tooling Applications
  • Can Be Drilled, Tapped, Machined or Painted
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Devcon
  • Prop 65
11801 | Wet Surface Repair Putty (UW)
Item #100849238
  • 1 lb
  • Water Resistant Putty for Repairing, Patching, and Rebuilding Equipment in Underwater or Habitually Wet Environments
  • Bonds to Steel, Iron, Aluminum, Brass, Bronze, Concrete, Wood, and Plastics
  • Cures at Temperatures Down to 40 °F
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Devcon
  • Prop 65
14278 | Epoxy Plus™ 25 Adhesive
Item #100849257
  • 50 mL Mark 5™
  • Two Rubber-Toughened Structural Adhesive w/Superior Peel, Impact, and Fatigue Resistance
  • Suitable For Bonding a Wide Range of Substrates
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Devcon
  • Prop 65
15330 | Flexane® High Performance Putty
Item #100849275
  • 1 lb Kit
  • Trowelable Lining for Maximum Protection Against Abrasion, Gouging, and Impact
  • Cures to Resilient Rubber
  • Flexane Primers Are Recommended for Maximum Adhesion
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 266 items