1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 255 items
Lake Monitors
M3A-6HB-10 | Flow Rate Alarm
Item #101951853
  • Aluminum Flow Rate Alarm
  • 1/2 NPTF
  • 1 - 10 gal/min
  • Single Alarm
  • 3,500 psi
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lake Monitors
B3A-6HF-05 | Basic In-Line Liquid Flow Meter
Item #101950418
  • Basic In-Line Liquid Flow Rate Monitor
  • SAE-8
  • .5-5 GPM
  • 1 7/8" Diameter x 6 9/16" Long
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lake Monitors
CV-P15-H4N | 104046485
Item #104046485
  • CLEARVIEW POLYSULPHONE-OIL 3/4"NPTF,BR FEMALE PORT 1-15 GPM
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lake Monitors
M4A-6HH-20 | Flow Rate Alarm
Item #101937438
  • Aluminum Flow Rate Alarm
  • SAE-12
  • 2 - 20 gal/min
  • Single Alarm
  • 3,500 psi
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lake Monitors
G4A-4AC-30 | 119257076
Item #119257076
  • 3/4" NPTF,30-330 SCFM,600 PSI,Alum.
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lake Monitors
G4A-4AD-40 | 119257078
Item #119257078
  • 1" NPTF,40-400SCFM,600 PSI,Aluminum
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lake Monitors
CV-C15-W4N | 104034555
Item #104034555
  • CLEARVIEW POLYCARB-WATER 3/4"NPTF,BR FEMALE PORT,1-15 GPM
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lake Monitors
G3A-4AB-05 | 119257074
Item #119257074
  • ½" NPTF,5-50 SCFM,600 PSI,Aluminum
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lake Monitors
G5A-4AK-75 | 119257080
Item #119257080
  • 1 1/4" NPTF,30-750SCFM,600PSI,Alum.
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lake Monitors
G5A-4AL-99 | 119257082
Item #119257082
  • 1 1/2" NPTF,150-900SCFM,600PSI,Alum
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lake Monitors
G3A-4AB-15 | 119257075
Item #119257075
  • ½" NPTF,15-150 SCFM,600 PSI,Alum.
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lake Monitors
G5A-4AK-50 | 119257079
Item #119257079
  • 1 1/4" NPTF,30-470SCFM,600PSI,Alum.
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lake Monitors
G4A-4AD-30 | 119257077
Item #119257077
  • 1" NPTF,30-330SCFM,600 PSI,Aluminum
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lake Monitors
M4S-7HJ-25 | Flow Rate Alarm
Item #101950334
  • Stainless Steel Flow Rate Alarm
  • SAE-16
  • 2 - 25 gal/min
  • Single Alarm
  • 6,000 psi
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lake Monitors
CCB-05-B | 103267298
Item #103267298
  • FLOWSTAT SENSOR 1/2"NPTF,.5-5GPM,200PSI,4-20MA
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lake Monitors
PCC-50-B | 103294923
Item #103294923
  • FLOWSTAT SENSOR 3/4" NPTF,5-50 GPM,200 PSI, PULSE
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lake Monitors
CCB-15-B | 103247009
Item #103247009
  • FLOWSTAT SENSOR 1/2"NPTF,1.5-15GPM,200 PSI,4-20MA
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lake Monitors
RCB-05-B | 103280316
Item #103280316
  • FLOWSTAT SENSOR 1/2" NPTF,.5-5 GPM,200 PSI,SWITCH
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lake Monitors
CV-P10-H4S | 104045674
Item #104045674
  • CLEARVIEW POLYSULPHONE-OIL 3/4"NPTF,POLYSUL FML PORT 1-10 GPM
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lake Monitors
CCC-30-B | 103266109
Item #103266109
  • FLOWSTAT SENSOR 3/4" NPTF,3-30 GPM,200 PSI, 4-20MA
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 255 items