1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 530 items
Des-Case Corp.
DC-4 | Standard Breather
Item #101016110
  • Disposable Hygroscopic Breather
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Des-Case Corp.
DC-EX-3 | Extended Series Breather
Item #111058991
  • Breathers
  • 20.5 fl oz/606 ml Absorption Capacity
  • 5.6" Diameter
  • 24.00 SCFM Max Flow Rate
  • 8.2" High
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Des-Case Corp.
DC-RS-9-RK | 101016160
Item #101016160
  • REBUILD KIT FOR DC-RS-9
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Des-Case Corp.
DC-OTC-L-P-P-ND2 | 115040115
Item #115040115
  • Pump Lid with ND-2 Breather
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Des-Case Corp.
DC-RS-5-RK | 101016159
Item #101016159
  • REBUILD KIT FOR DC-RS-5
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Des-Case Corp.
DC-OTC-S-R-8-16-2 | 112603581
Item #112603581
  • Des-Case 8" rigid spout 1" tip, black
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Des-Case Corp.
DC-RS-15-RK | 101016161
Item #101016161
  • REBUILD KIT FOR DC-RS-15
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Des-Case Corp.
DC-VG-BB | VentGuard™ Breather
Item #101775179
  • Button Breather
  • 3/8" NPT
  • .79 fl oz Adsorption Capacity
  • 1.45 CFM Max Air Flow @ 1 PSID
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Des-Case Corp.
DC-OSG1X250 | 113224300
Item #113224300
  • Part Number: DC-OSG1X250 Visual Oil Analysis Oil Sight Glass 1 oz X 1/4" NPT
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Des-Case Corp.
DC-XDVA-16M | 101647219
Item #101647219
  • MALE TO FEMALE XD ADAPTER
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Des-Case Corp.
DC-S10000W08FBU | 114866123
Item #114866123
  • Replaces OLD# FC-JF
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Des-Case Corp.
DC-S10000S08BBU | 114866072
Item #114866072
  • 5 Micron Filter Element - Beta 1000
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Des-Case Corp.
DC-XD-6 | Extreme Duty Breather
Item #101016118
  • Extreme Duty Breather
  • 1 1/2-16 Female Straight Thread
  • 315 mL Absorbtion Capacity
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Des-Case Corp.
DC-HG-8 | HydroGuard® Breather
Item #101016111
  • 1" Standpipe Slip-Fit Connection
  • 7 cfm Flow
  • 4.05 fl oz Absorption Capacity
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Des-Case Corp.
DC-CHC-EX-4 | 119791825
Item #119791825
  • High-capacity, proprietary color indication, high airflow breathers with check-valve technology and a honeycomb oil mist reducer
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Des-Case Corp.
DC-HG-1 | HydroGuard® Breather
Item #101356694
  • Breather
  • 3/4 in NPT
  • 1.41 cu ft/min Flow Rate
  • 1.7 fl oz Absorption Capacity
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Des-Case Corp.
DC-OLI12 | 110911365
Item #110911365
  • 12"/ 305 mm Oil Level Indicator, 7/8" OD, 1/2" Male NPT on each end
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Des-Case Corp.
DC-3DB1000 | 110880105
Item #110880105
  • 3-D BullsEye 1" NPT
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Des-Case Corp.
DC-VG-3 | VentGuard™ Breather
Item #101726664
  • Breather
  • 3/8" NPT
  • 7.5 fl. oz Absorption Capacity
  • 2.28 CFM Max Air Flow @ 1 PSID
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Des-Case Corp.
DC-VG-2 | VentGuard™ Breather
Item #101324948
  • Breather
  • 3/8" NPT
  • 4 fl oz Absorption Capacity
  • 2.5 CFM Max Air Flow @ 1 PSID
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 530 items