1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 2,048 items
Alemite
304300 | Button Head Coupler
Item #100874322
  • 7/16"-27 NS-2(f) Thread
  • Giant Pull-On Type
  • 15,000 psi
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Alemite
LAGN-1612-B | 120957001
Item #120957001
  • 65 Degr Hydr 27/32 X 1/8
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Alemite
319702 | Button Head Coupler
Item #100874436
  • Giant Pull-On Type
  • 1/4" PTF Sae Short (f) Thread
  • Use w/Standard or Giant Button Head Fittings
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Alemite
383588-3 | 101889181
Item #101889181
  • SPRAY NZL CFM 0.9 (S) 3
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Alemite
P308730 | 120033240
Item #120033240
  • Coupler
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Alemite
LAGN-1618-B | 120957083
Item #120957083
  • HYD FTG STR 1/8 PTF FML
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Alemite
LAGN-1607-B | 120956999
Item #120956999
  • HYD FTG STR 1/8 PTF LG
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Alemite
LAGN-321620 | 120957114
Item #120957114
  • BREATHER FTG 1/8 PTF
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Alemite
6304-C | Hydraulic Coupler
Item #100874694
  • Standard Type
  • 1/8" NPTF(f) Thread
  • 10,000 psi
  • Metal Seal
  • Built-In Check Valve
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Alemite
LAGN-1961-S | 120957103
Item #120957103
  • HYD FTG STR SS 1/8 PTF
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Alemite
8078-F | 100874853
Item #100874853
  • LP 50'HEAVY DUTY REEL
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Alemite
7089 | Grease Gun Hose Assembly
Item #100874168
  • 12" Hose Length
  • 1/8" NPTF (m) End Connections
  • Maximum Working Pressure 4,800 psi
  • Includes 41030A Coupler, 317850-1 Hose, & 301980 Swivel
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Alemite
51185 | Pin Type Coupler
Item #100872778
  • 1/8" NPTF(f) Thread w/Wing Nut
  • Provides Quick, Leakproof Connection w/Pin Type Fittings
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Alemite
7608-1 | Air Line Regulator
Item #100874794
  • 1/2" NPTF
  • 300 psi Maximum Inlet Pressure
  • 125 psi Operating Pressure
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Alemite
381283-3 | Spray Fitting - Not A Popular Item
Item #101369638
  • SPRA FTG CFM.08 (S) S-3
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Alemite
LAGN-1992-B1 | Drive Fitting
Item #120957105
  • 45° Angle
  • 53/64" Overall Length
  • 7/32" Shank Length
  • 3/16" Drill Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Alemite
328034 | Extra Heavy-Duty Air & Water Fittings
Item #100874481
  • Connector
  • 1/4 in (NPTF)
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Alemite
P6509-D | Swivel Hydraulic Coupler
Item #120033854
  • Standard 360° Swivel Type
  • 1/8" NPTF(f) Thread
  • 3 1/2" Length
  • 10,000 psi
  • Metal Seal
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Alemite
1000-44 | Union Adapter
Item #100874186
  • 1/4" Maled NPTF x 1/4" Female NPSM Straight
  • Carefully Designed 30° Chamfered Seat
  • Swivels in Assembly to Become a Rigid Connection in Operation
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Alemite
LAGN-1634 | 120957086
Item #120957086
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 2,048 items