1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 318 items
Furon
BJ5F101406 | BJ5 Series PTFE Bushing
Item #102052923
  • 5/8" ID x 7/8" OD x 3/4" Long Flanged Bushing
  • JLON® 5500 (PTFE) Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Furon
BJ4T163204 | BJ4 Series PTFE Thrust Washer
Item #102054297
  • 1" ID x 2" OD x 1/8" Thick Washer
  • JLON® 4200 (PTFE) Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Furon
BJ4F081204 | BJ4 Series PTFE Bushing
Item #102051942
  • 1/2" ID x 3/4" OD x 1/2" Long Flanged Bushing
  • JLON® 4200 (PTFE) Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Furon
BJ4S121608 | BJ4 Series PTFE Bushing
Item #102079149
  • 3/4" ID x 1" OD x 1" Long Bushing
  • JLON® 4200 (PTFE) Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Furon
BJ5F081204 | BJ5 Series PTFE Bushing
Item #102061242
  • 1/2" ID x 3/4" OD x 1/2" Long Flanged Bushing
  • JLON® 5500 (PTFE) Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Furon
BJ4S162008 | BJ4 Series PTFE Bushing
Item #102051206
  • 1" ID x 1 1/4" OD x 1" Long Bushing
  • JLON® 4200 (PTFE) Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Furon
BJ4S162012 | BJ4 Series PTFE Bushing
Item #102055981
  • 1" ID x 1 1/4" OD x 1 1/2" Long Bushing
  • JLON® 4200 (PTFE) Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Furon
BJ4F061004 | BJ4 Series PTFE Bushing
Item #102043713
  • 3/8" ID x 5/8" OD x 1/2" Long Flanged Bushing
  • JLON® 4200 (PTFE) Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Furon
BJ4F101408 | BJ4 Series PTFE Bushing
Item #102084512
  • 5/8" ID x 7/8" OD x 1" Long Flanged Bushing
  • JLON® 4200 (PTFE) Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Furon
BJ7F061004 | BJ7 Series PTFE Bushing
Item #102054304
  • 3/8" ID x 5/8" OD x 1/2" Long Flanged Bushing
  • JLON® 7000 (PTFE) Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Furon
BJ4S081204 | BJ4 Series PTFE Bushing
Item #101938409
  • 1/2" ID x 3/4" OD x 1/2" Long Bushing
  • JLON® 4200 (PTFE) Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Furon
BJ7F162012 | BJ7 Series PTFE Bushing
Item #101940556
  • 1" ID x 1 1/4" OD x 1 1/2" Long Flanged Bushing
  • JLON® 7000 (PTFE) Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Furon
BJ4F121608 | PTFE BJ4 Flanged Bearings
Item #101936537
  • Flanged Bushing
  • 3/4" ID x 1" OD x 1" Long
  • 1 1/4" x 1/8" Flange
  • PTFE BJ4
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Furon
BJ7F121608 | BJ7 Series PTFE Bushing
Item #102052250
  • 3/4" ID x 1" OD x 1" Long Flanged Bushing
  • JLON® 7000 (PTFE) Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Furon
BJ4F162012 | PTFE BJ4 Flanged Bearings
Item #102083316
  • Flanged Bushing
  • 1" ID x 1 1/4" OD x 1 1/2" Long
  • 1 1/2" x 1/8" Flange
  • PTFE BJ4
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Furon
BJ4T081602 | BJ4 Series PTFE Thrust Washer
Item #102039836
  • 1/2" ID x 1" OD x 1/16" Thick Washer
  • JLON® 4200 (PTFE) Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Furon
BJ5S050803 | BJ5 Series PTFE Bushing
Item #102054299
  • 5/16" ID x 1/2" OD x 3/8" Long Bushing
  • JLON® 5500 (PTFE) Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Furon
BJ7F081208 | BJ7 Series PTFE Bushing
Item #101992721
  • 1/2" ID x 3/4" OD x 1" Long Flanged Bushing
  • JLON® 7000 (PTFE) Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Furon
BJ4S081208 | BJ4 Series PTFE Bushing
Item #102055980
  • 1/2" ID x 3/4" OD x 1" Long Bushing
  • JLON® 4200 (PTFE) Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Furon
BJ4S060904 | BJ4 Series PTFE Bushing
Item #102043715
  • 3/8" ID x 9/16" OD x 1/2" Long Bushing
  • JLON® 4200 (PTFE) Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 318 items