- 5" Alum Hardcoat Cap w/ Cable,
| Size | 5 in |
| Type | Cap |
| Material | Hardcoat Aluminum |
| Lug | Rocker Lug |
| Female Thread | NST (NH) |
| Weight | 3.575 LB |
| Size | 5 in |
| Type | Cap |
| Material | Hardcoat Aluminum |
| Lug | Rocker Lug |
| Female Thread | NST (NH) |
| Weight | 3.575 LB |