1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 142 items
Dodge
TPG203 | Top Angle Take-Up Unit
Item #100939185
  • 2 3/16" Shaft
  • Ball Bearing Type
  • Setscrew Locking
  • Contact Seals
  • Cast Iron Housing
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dodge
TPE115R | Type E-XTRAâ„¢ TP Take-Up Bearing-Inch
Item #100940197
  • The E Family Roller Bearings
  • Top Angle
  • 1 15/16" Bore Diameter
  • TP10 Frame Size
  • 3,050 RPM
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Rexnord Corp.
  • Prop 65
ZN85207 | ZN Series Protected Screw Take-Up Unit - Double Set Collar
Item #100739240
  • Protected Screw Take-Up Unit
  • 2 7/16" Shaft
  • Cast Iron
  • Clearance Seals
  • Double Setscrew Locking
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dodge
TPK315R | 100940494
Item #100940494
  • 023327 TPK315R TYPE K
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dodge
TPK215R | Take-Up Roller Bearing Unit Cast Housing - Set Screw
Item #100940492
  • Series Type K
  • Take-Up Roller Bearing Unit
  • Cast Iron
  • Top Angle
  • 2 15/16" Bore Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Rexnord Corp.
  • Prop 65
ZN82207 | ZN Series Protected Screw Take-Up Unit - Single Set Collar
Item #100739239
  • Protected Screw Take-Up Unit
  • 2 7/16" Shaft
  • Cast Iron
  • Clearance Seals
  • Setscrew Locking Collar
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dodge
TPE207R | Type E-XTRAâ„¢ TP Take-Up Bearing-Inch
Item #100940201
  • The E Family Roller Bearings
  • Top Angle
  • 2 7/16" Bore Diameter
  • TP30 Frame Size
  • 2,420 RPM
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dodge
TPGM215 | Top Angle Take-Up Unit
Item #100939382
  • 2 15/16" Shaft
  • Ball Bearing Type
  • Setscrew Locking
  • Contact Seals
  • Cast Iron Housing
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Rexnord Corp.
  • Prop 65
ZN92215 | ZN Series Protected Screw Take-Up Unit - Single Set Collar
Item #101487328
  • Protected Screw Take-Up Unit
  • 2 15/16" Shaft
  • Cast Iron
  • Clearance Seals
  • Setscrew Locking Collar
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dodge
TPE215R | Type E-XTRAâ„¢ TP Take-Up Bearing-Inch
Item #100738879
  • The E Family Roller Bearings
  • Top Angle
  • 2 15/16" Bore Diameter
  • TP40 Frame Size
  • 2,060 RPM
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dodge
TPE203R | Type E-XTRAâ„¢ Top Angle Take-Up Unit
Item #100940199
  • 2 3/16" Shaft
  • Tapered Roller Bearing Type
  • Double Setscrew Locking
  • Contact Seals
  • Cast Iron Housing
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dodge
TP-ED-207R | Type E Harsh Duty Mounted Tapered Roller Bearing
Item #121122659
  • Top-Angle Take-Up Housing
  • Non-Expansion (Fixed)
  • 4 in Bore Length
  • 2.438 in Shaft Diameter
  • Mfr Part 013936
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dodge
TPGM203 | Top Angle Take-Up Unit
Item #100738877
  • 2 3/16" Shaft
  • Ball Bearing Type
  • Setscrew Locking
  • Contact Seals
  • Cast Iron Housing
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Link-Belt
DSB22447H | 2 15/16 in Cast Iron Setscrew Locking Clearance Seal Take Up Block
Item #100991377
  • 2 15/16 in Shaft Diameter
  • 4 in Bore Length
  • 1950 rpm Maximum Speed
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dodge
TPE315R | Type E-XTRAâ„¢ Top Angle Take-Up Unit
Item #100940210
  • 3 15/16" Shaft
  • Tapered Roller Bearing Type
  • Double Setscrew Locking
  • Contact Seals
  • Cast Iron Housing
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dodge
TPGM307 | 100738878
Item #100738878
  • 136075 TPGM307
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dodge
TPG215 | Take-Up Ball Bearing Unit Cast Housing - Set Screw
Item #100939186
  • 215 Series Take-Up Ball Bearing Unit
  • Cast Iron
  • Top Angle
  • 2 15/16" Bore Diameter
  • TP40 Frame Size
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Rexnord Corp.
  • Prop 65
ZN62115 | ZN Series Protected Screw Take-Up Unit - Single Set Collar
Item #101160373
  • Protected Screw Take-Up Unit
  • 1 15/16" Shaft
  • Cast Iron
  • Clearance Seals
  • Setscrew Locking Collar
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dodge
TPGM115 | Top Angle Take-Up Unit
Item #100939378
  • 1 15/16" Shaft
  • Ball Bearing Type
  • Setscrew Locking
  • Contact Seals
  • Cast Iron Housing
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dodge
TPE307R | Type E-XTRAâ„¢ Top Angle Take-Up Unit
Item #100940208
  • 3 7/16" Shaft
  • Tapered Roller Bearing Type
  • Double Setscrew Locking
  • Contact Seals
  • Cast Iron Housing
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 142 items