Skip to content
Skip to navigation menu
Menu
Browse
Search
Search
Search By
All
Manufacturer Part Number
Brand
Description
Material Number
Submit
Recent Searches
Clear Recent Searches
Sign In
Welcome to Applied
Sign In or Register for the Best Experience
Sign In
Register
Register
0
Items
Search
Search By
All
Manufacturer Part Number
Brand
Description
Material Number
Submit
Recent Searches
Clear Recent Searches
Products
Back to Main Menu
Products
See All
Request a Catalog
Bearings
Back to Products
Bearings
See All
Accessories
Ball Bearings
Ball Screw & Spindle Bearings
Ball Transfers
Bearing Inserts
Cam Followers
Cartridge Units
Duplex Units
Flange Brackets
Flange Units
Hanger Units
Paver Bearings
Pillow Blocks
Plain Bearings
Rod Ends
Roller Bearings
Special Bearing Types
Take-Ups
Couplings & Universal Joints
Back to Products
Couplings & Universal Joints
See All
Chain Couplings
Clamping Couplings
Cover & Element Assemblies
Cross & Bearing Style Yokes
Delrin Coupling Chains
Disc Couplings
Doughnut Couplings
Elastomeric Couplings
Flex-Link Couplings
Fluid Couplings
Gear Couplings
Grid Couplings
Jaw Couplings
Mini Complete Couplings
Mini Hubs & Elements
Motion Control Bearings
Pin Type Couplings
Sleeve Couplings
Spacer Couplings
Spring Couplings
Tire Couplings
Universal Joints
Wing, Block & Round Bearing Cross Kits
Electric Motors
Back to Products
Electric Motors
See All
AC Motors & Accessories
Bearing Protection Rings
DC Motors & Accessories
Dynamic Braking
Encoders & Accessories
Motor Accessories
Motor Bases
Motor Brakes
Servo Motors & Accessories
Filtration
Back to Products
Filtration
See All
Filter Carts
Filtration Instrumentation
Filtration Units
Hydraulic Filters
Leak Detection Products
Magnetic Filtration
Reservoir Breathers
Strainers & Components
General Industrial Products
Back to Products
General Industrial Products
See All
Batteries
Cable Ties
Carts & Trucks
Casters & Wheels
Clamping
Clips & Pins
Communication Equipment
Electrical Products
Fans & Blowers
Guard Rail Systems
Heating Equipment
HVAC Filters
Keys
Keystock
Ladders & Scaffolding
Lighting Products
Nuts & Bolts
O-Ring Kits
Pipe Fittings & Accessories
Portable Cooling Units
Retaining Rings
Rods, Plates & Wire
Screws & Anchors
Shaft Collars
Shims
Strapping
Tape & Dispensers
Thread Inserts
Hose & Fluid Connectors
Back to Products
Hose & Fluid Connectors
See All
Accessories
Automotive Fittings
Cam & Groove Fittings & Accessories
Clamps
Couplings
Garden Hose & Washdown
Hydraulic Connectors
Hydraulic Hose
Industrial Fittings
Industrial Hose
Pipe, Hose & Tube Clamps
Quick Disconnect Couplers
Sanitary Products
Tools & Kits
Hydraulic Products
Back to Products
Hydraulic Products
See All
Accumulators
Cartridge Valves & Accessories
Directional Controls
Flow/Motion Control
Heat Exchangers
Hydraulic Accessories
Hydraulic Ball Valves & Accessories
Hydraulic Cylinders
Hydraulic Motors & Transmissions
Hydraulic Power Units
Hydraulic Pumps
Manifolds & Subplates
Pressure Control
Proportional Directional Control Valves
SystemStak⢠Valves
Industrial Chemicals
Back to Products
Industrial Chemicals
See All
Adhesive Equipment
Adhesive Kits
Adhesives
Cleaning Chemicals
Epoxies
Gasketing
Sealants
Janitorial Products
Back to Products
Janitorial Products
See All
Bags & Can Liners
Brooms, Brushes & Dusters
Cleaning Chemicals
Floor Machine Pads
Floor Machines & Vacuums
Food Service
Ice Melt
Laundry Hampers & Bags
Mops, Buckets & Squeegees
Odor Control
Paper & Dispensers
Personal Care Products
Reusable Rags & Cloths
Sponges & Scrubbers
Sprayers & Pumps
Trash Cans & Waste Receptacles
Linear Motion
Back to Products
Linear Motion
See All
Actuators & Worm Gear Jacks
Ball Screws, Acme Screws & Splines
Linear Motion Carriage & Rail Accessories
Profile Rail Products
Round Rail Products
Square Rail Products
Track Roller Systems
U-Channel Rail System
Lubrication Products & Equipment
Back to Products
Lubrication Products & Equipment
See All
Fluids & Oils
Greases
Lubricants & Compounds
Lubrication Equipment
Paste
Material Handling
Back to Products
Material Handling
See All
Belt Splicing Kits & Accessories
Bumpers
Chain, Cable, Rope & Accessories
Conveyor Components
Elevator Bucket Conveyor Components
Farm Products & Accessories
Guide Rails & Hardware
Lifting Tools
Machine & Equipment Components
Rollers
Screw Conveyor Components
Tensioners, Tighteners & Idlers
Wear Strips
Paints & Coatings
Back to Products
Paints & Coatings
See All
Coatings
Markers
Painting & Spraying Equipment
Paints
Pneumatic Products
Back to Products
Pneumatic Products
See All
Air Compressors & Accessories
Air Motors & Accessories
Directional Controls
Dryers, Separators & Drains
Filters,Regulators & Lubricators
Flow Controls & Pressure Regulators
Mufflers & Silencers
Other Airline Products
Pneumatic Connectors & Accessories
Pneumatic Cylinders
Pneumatic Filtration
Pneumatic Oils
Rotary Actuators
Shock Absorbers
Specialty Valves
Vacuum Products
Power Transmission
Back to Products
Power Transmission
See All
Bulk V-Belting
Bushings
Chain
Electric Clutches & Brakes
Flat Belts
Keyless Bushings
Mechanical (Manual) Clutches
Overload Clutches & Accessories
Pneumatic Clutches & Brakes
Sensors
Shafting
Shear Pin Hubs & Accessories
Sheaves & Pulleys
Specialty Belts
Sprockets
Synchronous (Timing) Belts
Torque Limiters & Accessories
V-Belt Tension Testers
V-Belts
Variable Speed Belts
Process Equipment
Back to Products
Process Equipment
See All
Duct Hose
Hose Reels
Industrial Valves
Instrumentation
Process Pumps
Rotary Unions
Safety Products
Back to Products
Safety Products
See All
Cooling Products
Eye Protection
Fall Protection
Fire, Gas & Water Protection
First Aid Products
Floor Matting
Foot Protection
Hand & Arm Protection
Head & Face Protection
Hearing Protection
Locking Devices
Pads & Supports
Protective Clothing
Respiratory Protection
Safety Lights
Safety Storage
Signs, Tags & Tape
Spill Control Products
Warming Products
Seals, O-Rings & Sleeves
Back to Products
Seals
See All
Accessories
Bearing Isolators
Face Seals
Hydraulic Seals
Labyrinth Seals
O-Rings
Pump Seals
Shaft Seal Kits - Seal & Gasket
Shaft Seal Kits - Seal & Sleeve
Shaft Seals
Wear Sleeves
Speed Reducers & Gearing
Back to Products
Speed Reducers & Gearing
See All
Bevel Gear Reducers
Gearmotors
Helical
Hyponic Reducers
Inline
Open Gears
Output Shafts
Overhung Load Adaptors
Parallel Shaft
Reducer Accessories
Screw Conveyor
Shaft Mount
Sleeves
Tapered Gear Reducer Bushings
Worm Gear Reducers
Tools
Back to Products
Tools
See All
Abrasives
Analytical Tools
Automotive Tools
Balances & Scales
Bearing Tools
Cutting Tools
Hand Tools
Hydraulic Tools & Equipment
Plumbing Equipment
Pneumatic Tools
Power Tools
Tool Storage
Welding Supplies
Brands
Back to Main Menu
Brands
See All
ABB
Baldor-Reliance
Climax
Continental
Dodge
Donaldson
Danfoss
Enerpac
Garlock
GoldSpec®
Graco
Henkel Loctite
Lubriplate
Martin
Milwaukee
PIP
Precision Pulley & Idler
Regal Rexnord
Renold Jeffrey Chain
Rexnord
Schaeffler
SKF Corp
Simplex
Symmco Inc.
Timken Co.
US Tsubaki Inc.
3M
Services
Back to Main Menu
Services
See All
Documented Value-Added
®
Industrial Rubber Services
Repair & Rebuild
Storeroom
Training
AppliedSTORE Login
All Services
Industries
Back to Main Menu
Industries
See All
Aggregate
Automotive
Chemicals & Petrochemicals
Food & Beverage
Forestry
Government
Metals
Pulp & Paper
Upstream Oil & Gas
All Industries
Resources
Back to Main Menu
Resources
See All
Literature
SDS
News Details
Terms & Conditions
Vendor Portal
All Resources
Support
Back to Main Menu
Support
See All
Contact Us
Feedback
Request A Catalog
Request a Quote
Service Center Locator
Site Instructional Videos
All Support
Service Center Locator
Request A Catalog
Request a Quote
Quick Order
About Applied
Careers
Products
Brands
Services
Resources
Industries
Quick Order
Find a Service Center
Hi, Anonymous
Account Dashboard
Account Profile
Address Book
My Wallet
Auto-Replenish Orders
Home
Categories
General Industrial Products
Tape & Dispensers
Tape
Tape
Tape
Submit
Sort and Filter (1)
category
Tape & Dispensers
2,064
Hand Tools
6
brand
3M
1,717
Intertape Polymer Group
276
Milwaukee Tool
49
Empire Level
49
Norton Abrasives
10
Brady Safety
6
Janitorial
3
ORS Nasco
2
Henkel
1
Henkel Loctite
1
View More
View Less
Color
Beige
30
Black
240
Black Text, Yellow Background
3
Blue
97
Blue/Silver/Black
3
Brown
22
Charcoal Gray
14
Clear
467
Cream
2
Dark Gray
13
Dark silver
6
Gold
7
Gray
76
Gray/Silver
5
Green
64
Green Background, White Text
2
Green/Silver/Black
3
Hot Pink
1
Indigo
5
Ivory
6
Kraft
1
Light Brown
2
Light Green
1
Lime Green
2
Matte
1
Multi-Color
6
Natural
137
Off-White
40
Olive
3
Orange
21
Orange/Black
2
Orange/Silver/Black
2
Pink
14
Purple
2
Red
55
Red/Black
9
Red/Silver/Black
2
Ruby Red
6
Safety Yellow
2
Shiny Silver
1
Silver
83
Tan
154
Translucent
19
Translucent Blue
5
Translucent Cream
1
Translucent Green
7
Transparent
146
White
185
Yellow
46
Yellow/Black
12
Yellow/Silver/Black
4
View More
View Less
Grade
Extra Heavy-Duty
4
Fine-Textured
1
General
21
Heavy-Duty
44
High-Friction
2
HVAC
13
Light-Duty
30
Medium
99
Medium Resilient
1
Medium-Duty
18
Premium
21
Utility
105
Utility Light-Duty
4
UV Resistant
3
Weather-Resistant
9
View More
View Less
InchMetric
Inch
1
Length
0.680 in
1
1 in
4
1 yd
1
1,000 in
9
1,000 yd
2
1,296 in
17
1,371.000 m
9
1,500.000 m
8
1,828.000 m
8
1/2 in
2
2 1/2 in
1
2 3/4 in
1
2,592 in
19
3 3/4 in
2
3/4 in
1
5 1/2 in
1
5 ft
3
5 ft 60 in
1
5 yd
1
6 1/2 in
1
6 in
6
7 in
5
7 yd
1
8 in
3
9 yd
4
9.100 m
1
10 ft
4
10 in
1
10 yd
5
10.000 m
2
11 yd
1
12 in
1
13.333 yd
1
13.800 yd
1
15 ft
8
15 yd
2
17 in
1
18 yd
52
20 yd
14
22.800 m
1
24 in
4
25 yd
1
27 yd
3
30 ft
7
30 yd
3
32.000 m
2
32.800 ft
1
32.900 m
11
33 m
1
33.000 m
4
35.000 m
1
36 in
2
36 yd
458
38 yd
1
41.100 m
1
42 ft
1
45 yd
1
45.000 m
2
45.700 m
1
48 yd
1
49.000 m
1
50 ft
11
50 in
1
50 yd
16
50.000 m
51
50.200 m
2
54.600 yd
8
54.800 m
133
54.900 m
1
55 yd
4
55.000 m
268
60 ft
42
60 in
3
60 yd
305
60.100 yd
16
65.800 yd
2
66.000 m
2
72 in
1
72 yd
191
75 ft
7
75 in
1
82 1/2 ft
2
96 in
1
100 ft
17
100 yd
6
100.000 m
55
109.600 m
1
109.700 m
3
110.000 m
1
115 in
1
120 in
1
120 yd
6
125 in
2
144 yd
10
150 in
1
175 in
1
180 in
4
180 yd
12
200 ft
6
250 in
2
300 ft
1
300 in
4
330.000 m
4
350 in
2
360 yd
2
400 in
2
450 ft
5
450 in
4
500 ft
2
540 in
3
540 yd
5
550 in
1
600 ft
10
650 in
2
700 in
2
750 yd
4
800 in
2
900 in
2
914.000 m
45
1000 ft
31
1000 in
1
6000 ft
1
View More
View Less
Type
Acrylic Foam Tape
1
Adhesive Transfer Tape
184
Adhesive Transfer Tape, Ultra-High Temperature
2
Aluminum Foil Tape
12
Appliance Grade Tape
9
Application Squeegee
3
Artist Tape
1
Automotive Foam Tape
5
Automotive Masking Tape
6
Barricade Tape
24
Bonding Tape
1
Book Tape
3
Box Sealing Tape
85
Bundling/Strapping Tape
12
Carpet Tape, Double Sided
1
Carton Sealing Tape
83
Cloth Duct Tape
1
Cloth Tape
4
Coarse Tape
4
Color Coding Tape
2
Conductive Foil Tape
1
Conformable Tape, Slip-Resistant
6
Correction Tape
2
Corrosion Protection Tape
16
Detectable Tape
25
Double Coated Tape
102
Double Coated Tissue Tape
1
Double Coated, Film Tape
4
Double Coated, Foam Tape
82
Double Coated, Removable Foam Tape
3
Double Sided Tape
10
Duct Tape
53
Duct Tape, Metalized Cloth Tape
1
Duct Tape, Multi-Purpose
7
Duct Tape, Multi-Use
3
Duct Tape, Pro Strength
2
Edge Sealing Compound
1
Electrical Moisture, Sealant Pad
1
Electrical Moisture, Sealant Roll
1
Electroplating Tape
12
Extra Duct Tape
4
Extreme Mounting Tape
1
Extreme Sealing Tape
9
Fiberglass Cloth Tape
1
Filament
1
Filament Tape
99
Filament Tape, Bi-Directional
3
Film Mounting Tape, Indoor Window
1
Film Tape
23
Fine Line Masking Tape
3
Fine Line Striping Tape
1
Fine Line Tape
23
Fine Resilient Tape, Slip-Resistant
6
Flame Retardant Tape
2
Flashing Tape
5
Flatback Masking Tape
1
Flatback Tape
35
Flatback Tape, Repulpable
1
Foam Masking Tape, Soft Edge
3
Foam Mounting Squares
1
Foam Tape
115
Foil
1
Foil Tape
19
Forms Splicing Tape, Repulpable
1
Freezer Tape
1
Friction Tape
3
Glass Cloth Tape
18
Glass Cloth Tape, Thermosettable
8
Greener Masking Tape
7
Gripping Material
7
High Temperature, Fine Line Tape
8
High Temperature, Flue Tape
1
High Temperature, Foil Glass Cloth Tape
3
High Temperature, Foil Tape
2
High Temperature, Masking Tape
2
High Temperature, Nylon Film Tape
4
Home & Recreation Tread
1
Indoor Mounting Squares
2
Indoor Mounting Tape
3
Indoor Mounting Tape, Mounting Tape
1
Insulating And Sealing Tape
1
Invisible Tape
6
Label Protection Tape
4
Labelling & Cover-Up Tape
2
Labelling Tape
1
Lead Foil Tape
9
Lithographers Tape
6
Magic™ Tape
1
Mailing Packaging Tape
1
Marking
7
Masking Tape
175
Masking Tape, Ultimate Paint Edge
6
Mastic Strip
1
Mastic Tape
5
Metallized Flexible Duct Tape
1
Mining Tape
1
Molding Tape, Super Strength
4
Mounting Squares
3
Mounting Tape
6
Mounting Tape, Thin Flexographic
1
Multipurpose Mounting Tape
1
Multipurpose, Extra Thick, Mounting Tape
1
MultiTask Tape
1
No Residue Duct Tape
1
No Residue Duct Tape, Tough Duct Tape
1
Non Conductive, Curl Resistant
2
Office Tape
30
Outdoor Carpet Tape
1
Outdoor Masking & Stucco Tape
1
Outdoor Masking Poly Tape
1
Outdoor Mounting Tape
5
Outdoor Tread
1
Packaging Tape
27
Packaging Tape, Tough Grip Moving
1
Paint Masking Tape
6
Painter's Tape
15
Paper Masking Tape
1
Paper Tape
1
Paper Tape, Double Coated
18
Paper Tape, Printable Flatback
10
Paper Tape, Water Activated
6
Photo Film Splicing Tape
3
Photographic Tape
3
Plate Mounting Tape
5
Poly & Tarps Duct Tape
1
Polyester Film Tape
35
Polyester Tape
23
Polyethylene Tape
16
Pouch Tape
8
Premasking Tape
5
Prescription Label Tape
4
Prespacing Tape
1
Press-In-Place Emblem Adhesive
1
Protective Tape
17
Reflective Striping Tape
1
Reflective Tread
1
Removable Poster Tape
1
Removable Repositionable Tape
19
Removable Tape
4
Repair Tape
2
Repositionable Double Coated, Tissue Tape
4
Resilient Tape, Slip-Resistant
15
Resilient Tread
2
Ribbon Sealant
6
Riveters Tape
2
Round Ribbon Sealer
4
Sealant Tape
3
Sealer Tape
3
Sealing Tape
2
Sealing Tape, Preservation
9
Seam Sealer Tape
2
Shipping Packaging Tape
1
Slip-Resistant Tape
12
Slip-Resistant Tread
1
Slip-Resistant Tub & Shower Strips
1
Smooth Transition Tape
1
Solder Tape, Water-Soluble Wave
4
Solvent Resistant Masking Tape
7
Splicing Tape
2
Splicing Tape, Double Coated, Repulpable
3
Splicing Tape, Splittable Flying
1
Squeak Reduction Tape
1
Strapping Tape
15
Stretchable Tape
2
Stucco Tape
1
Sure Start Shipping Packaging Tape
1
Textile Flatback Tape
3
Traction Tape
1
Transparent Tape
1
Tread
3
Trim Masking Tape
3
Tub & Shower Tread
2
Urethane Foam Tape
28
Utility Masking Tape
1
Value Duct Tape
3
Vent Tape
7
Vibration Damping Tape
8
Vinyl Duct Tape
8
Vinyl Foam Tape
29
Vinyl Mastic Pads
1
Vinyl Seaming Tape
1
Vinyl Tape
115
View More
View Less
Width
0.75 in
1
0.370 in
7
0.400 in
1
0.800 in
12
1 1/2 in
22
1 in
70
1.800 in
1
1.880 in
4
1/2 in
52
1/4 in
17
1/8 in
1
2 1/2 in
3
2 in
56
3 in
44
3/4 in
32
3/8 in
1
4 1/2 in
1
4 1/4 in
1
4 in
15
6 in
17
7/8 in
1
8 in
1
9 in
2
9.000 mm
4
10 in
1
12 in
20
12 mm
1
12.000 mm
13
13 in
1
16 in
3
18 in
3
18.000 mm
16
19.000 mm
1
23 1/2 in
1
24 in
24
24.000 mm
21
25.000 mm
1
27 in
2
30 in
1
36 in
3
36.000 mm
22
38.000 mm
1
42.000 mm
1
48 in
5
48.000 mm
101
54 in
1
60.000 mm
1
72.000 mm
48
96.000 mm
3
99.000 mm
1
View More
View Less
1
2
3
4
5
Showing
1 - 20
of
2,064
items
Sort By
Sort by Relevance
Brand (A-Z)
Part Number Ascending
Brand (Z-A)
Part Number Descending
Item Number Descending
Item Number Ascending
3M
00051125853880
mac
00051125853880 | Aluminum Foil Tape 425
Item #112720503
Foil Tape
60 yd Length
1 in Width
Silver Color
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
qty
Contact Customer Service
Add to Cart
Add to ...
Compare
Henkel Loctite
1540599
mac
1540599 | Tape
Item #101905999
Insulating And Sealing Tape
1 in Width
120 in Length
Black Color
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
qty
Contact Customer Service
Add to Cart
Add to ...
Compare
Milwaukee Tool
77-1002
mac
77-1002 | Yellow Barricade Tape - CAUTION/CUIDADO
Item #111944478
Barricade Tape
3 in Width
1000 ft Length
Yellow/Black Color
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
qty
Contact Customer Service
Add to Cart
Add to ...
Compare
3M
00021200042409
mac
00021200042409 | High Performance Masking Tape 232
Item #102170731
Masking Tape
55 m Length
48 mm Width
Tan Color
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
qty
Contact Customer Service
Add to Cart
Add to ...
Compare
3M
00051131069848
mac
00051131069848 | 3M™ Vinyl Duct Tape 3903
Item #102172437
Vinyl Duct Tape
50 yd Length
2 in Width
Gray Color
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
qty
Contact Customer Service
Add to Cart
Add to ...
Compare
3M
00021200711176
mac
00021200711176 | Masking Tape 2307
Item #104038214
Masking Tape
55 m Length
18 mm Width
Tan Color
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
qty
Contact Customer Service
Add to Cart
Add to ...
Compare
3M
00051111974216
Drop Ship Only
mac
00051111974216 | Aluminum Foil Tape 3380
Item #103121436
Foil Tape
45 m Length
72 mm Width
Silver Color
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
qty
Contact Customer Service
Add to Cart
Add to ...
Compare
3M
00054007106388
Pre-Packed Quantities
mac
00054007106388 | Scotchrap™ Vinyl Corrosion Protection Tape 50
Item #102179945
Corrosion Protection Tape
100 ft Length
2 in Width
Black Color
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
qty
Contact Customer Service
Add to Cart
Add to ...
Compare
Milwaukee Tool
71-1001
mac
71-1001 | Yellow Caution Barricade Tape
Item #111944689
Barricade Tape
3 in Width
1000 ft Length
Yellow/Black Color
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
qty
Contact Customer Service
Add to Cart
Add to ...
Compare
3M
00051131980051
mac
00051131980051 | Pro Strength Duct Tape 1260-A
Item #103075254
Duct Tape
60 yd Length
1.88 in Width
Gray Color
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
qty
Contact Customer Service
Add to Cart
Add to ...
Compare
3M
00051125853118
mac
00051125853118 | Aluminum Foil Tape 425
Item #112567717
Foil Tape
60 yd Length
2 in Width
Silver Color
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
qty
Contact Customer Service
Add to Cart
Add to ...
Compare
3M
00021200498336
mac
00021200498336 | Multi-Purpose Duct Tape 3900
Item #102193502
Duct Tape
54.8 m Length
48 mm Width
Black Color
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
qty
Contact Customer Service
Add to Cart
Add to ...
Compare
3M
50048011192173
mac
50048011192173 | Safety-Walk™ Slip-Resistant General Purpose Tapes & Treads 610
Item #101420143
Slip-Resistant Tape
24 in Length
3/4 in Width
Black Color
Heavy-Duty Grade
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
qty
Contact Customer Service
Add to Cart
Add to ...
Compare
3M
00021200043116
mac
00021200043116 | Vinyl Tape 471
Item #102170718
Vinyl Tape
36 yd Length
2 in Width
White Color
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
qty
Contact Customer Service
Add to Cart
Add to ...
Compare
3M
00048011538518
mac
00048011538518 | Performance Plus Duct Tape 8979
Item #101391617
Duct Tape
22.8 m Length
48 mm Width
Blue Color
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
qty
Contact Customer Service
Add to Cart
Add to ...
Compare
3M
00021200723681
Pre-Packed Quantities
mac
00021200723681 | Scotch® Box Sealing Tape 373
Item #102171808
Box Sealing Tape
50 m Length
48 mm Width
Clear Color
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
qty
Contact Customer Service
Add to Cart
Add to ...
Compare
3M
00051141318882
mac
00051141318882 | ScotchBlue™ ORIGINAL Painter's Tape 2090-48EVP
Item #103106314
Painter's Tape
60 yd Length
1.88 in Width
Blue Color
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
qty
Contact Customer Service
Add to Cart
Add to ...
Compare
3M
00051111078129
mac
00051111078129 | Aluminum Foil Tape 3381
Item #103118113
Foil Tape
50 yd Length
1.88 in Width
Silver Color
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
qty
Contact Customer Service
Add to Cart
Add to ...
Compare
3M
00021200434389
mac
00021200434389 | General Purpose Vinyl Tape 764
Item #104004723
Vinyl Tape
36 yd Length
2 in Width
Orange Color
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
qty
Contact Customer Service
Add to Cart
Add to ...
Compare
3M
00021200434259
mac
00021200434259 | General Purpose Vinyl Tape 764
Item #101373962
Vinyl Tape
36 yd Length
2 in Width
Red Color
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
qty
Contact Customer Service
Add to Cart
Add to ...
Compare
1
2
3
4
5
Showing
1 - 20
of
2,064
items
Sort By
Sort by Relevance
Brand (A-Z)
Part Number Ascending
Brand (Z-A)
Part Number Descending
Item Number Descending
Item Number Ascending
Product Availability by Store Location
qty
Find Stores
Find Service Centers Near Me
Close Compare Preview
Open Compare Preview
Toggle
Compare
Clear All
Close Compare List
Open Compare List
Toggle
Product Comparison
PRINT
CLOSE
CLOSE
Close
Sort and Filter (1)
Close
Before proceeding please sign in or become a registered user on Applied.com
Sign In
or
Register
Close
Add to Saved List
Submit
Create a List
Create
Add to Existing Auto-Replenish Order
Existing Autoship Orders
Cancel
Save
Please ensure Javascript is enabled for purposes of
website accessibility