1. 1
  2. 2
Showing 1 - 20 of 21 items
Show all
Dixon Valve & Coupling
  • Prop 65
CSES2015F | Continuous Swivel Elbow
Item #101917931
  • Elbow
  • 2 in NPTF Inlet Thread
  • Female
  • 1 1/2 in NST (NH) Outlet Thread
  • Male
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
DCS6025F | Double Clapper Siamese Connection
Item #104236457
  • Back Outlet
  • 2 1/2 in NYFD Inlet Thread
  • Female
  • 6 in NPTF Outlet Thread
  • Female
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
DCS4025F | Double Clapper Siamese Connection
Item #103557951
  • Back Outlet
  • 2 1/2 in NST (NH) Inlet Thread
  • Female
  • 4 in NPTF Outlet Thread
  • Female
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
PW15F15F | Cast Brass Female x Male with Pin Lugs Plain Wye
Item #103528936
  • Cast Brass Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
90IRC4025 | Two Way Male Outlet Roof Connection
Item #102390100
  • 90° Bottom Inlet
  • 4 in NPT Inlet Thread
  • Female
  • 2 1/2 in NPT Outlet Thread
  • Male
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
90FRC6025F | Cast Brass 2-Way 90° Bottom Outlet Outlet Roof Connection
Item #104189391
  • Cast Brass Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
FRC6025F | Cast Brass 2-Way Back Outlet Outlet Roof Connection
Item #104188167
  • Cast Brass Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
IRC4025 | Two Way Male Outlet Roof Connection
Item #102411608
  • Back Outlet
  • 4 in NPTF Inlet Thread
  • Female
  • 2 1/2 NPT Outlet Thread
  • Male
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
90FRC6025 | Cast Brass 2-Way 90° Bottom Outlet Outlet Roof Connection
Item #104189390
  • Cast Brass Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
RIC150F | Cast Brass 1-Way Inlet Connection
Item #110879509
  • Cast Brass Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
MOCA250F | Cast Brass 1-Way Single Hydrant Connection
Item #110879303
  • Cast Brass Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
FRC6025 | Cast Brass 2-Way Back Outlet Outlet Roof Connection
Item #104199707
  • Cast Brass Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
CSES150F | Continuous Swivel Elbow
Item #101916836
  • Elbow
  • 1 1/2 in NPTF Inlet Thread
  • Female
  • 1 1/2 in NST (NH) Outlet Thread
  • Male
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
90DCS6025F | Cast Brass 2-Way Bottom Outlet Siamese Connection
Item #104211144
  • Cast Brass Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
90DCS4025F | Cast Brass 2-Way Bottom Outlet Siamese Connection
Item #103563577
  • Cast Brass Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
IRC4025F | Two Way Male Outlet Roof Connection
Item #102397658
  • Back Outlet
  • 4 in NPTF Inlet Thread
  • Female
  • 2 1/2 NST (NH) Outlet Thread
  • Male
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
PW25F25F | Cast Brass Female x Male with Pin Lugs Plain Wye
Item #101894798
  • Cast Brass Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
90IRC4025F | Cast Brass 2-Way 90° Bottom Outlet Outlet Roof Connection
Item #102396121
  • Cast Brass Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
PW25F15F | Cast Brass Female x Male with Pin Lugs Plain Wye
Item #101509814
  • Cast Brass Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
LLBV2515F | Brass Female x Male Leader Line Wye
Item #101988324
  • Brass Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
Showing 1 - 20 of 21 items
Show all