Showing 1 - 9 of 9 items
Dixon Valve & Coupling
  • Prop 65
ER27125 | Expansion Ring
Item #103532389
  • Expansion Ring
  • 2 1/2" Outside Diameter
  • 1 1/4" Long
  • .062" Wall Thickness
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
ER1575 | Expansion Ring
Item #101896090
  • Expansion Ring
  • 1 1/2" Outside Diameter
  • 3/4" Long
  • .05" Wall Thickness
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
ER27150 | Expansion Ring
Item #103528935
  • Expansion Ring
  • 2 1/2" Outside Diameter
  • 1 1/2" Long
  • .062" Wall Thickness
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
ER17125 | Expansion Ring
Item #102186516
  • Expansion Ring
  • 1 3/4" Outside Diameter
  • 1 1/4" Long
  • .05" Wall Thickness
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
ER1587 | Expansion Ring
Item #103563911
  • Expansion Ring
  • 1 1/2" Outside Diameter
  • 7/8" Long
  • .05" Wall Thickness
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
ER1510 | Expansion Ring
Item #101894797
  • Expansion Ring
  • 1 1/2" Outside Diameter
  • 1" Long
  • .05" Wall Thickness
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
ER15125 | Expansion Ring
Item #101917278
  • Expansion Ring
  • 1 1/2" Outside Diameter
  • 1 1/4" Long
  • .05" Wall Thickness
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
ER10125 | Expansion Ring
Item #102174125
  • Expansion Ring
  • 1" Outside Diameter
  • 1 1/4" Long
  • .05" Wall Thickness
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
ER3020 | Expansion Ring
Item #103945612
  • Expansion Ring
  • 3" Outside Diameter
  • 2" Long
  • .07" Wall Thickness
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Showing 1 - 9 of 9 items