1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 98 items
Show all
Dixon Valve & Coupling
5931212C | Brass Long Shank Hose Male GHT Coupling
Item #110191180
  • 3/4 in Hose Inner Diameter
  • Brass Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
2JM2-B | J-Series Automotive Pneumatic Coupler
Item #104419513
  • 1/4 in Thread Size
  • Male NPTF Connection
  • 300 psi Max. Operating Pressure
  • Brass Body Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Parker Hannifin Corp.
B22 | Coupler
Item #102152030
  • Coupler
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Parker Hannifin Corp.
B23 | Coupler
Item #100490544
  • Coupler
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
5950808K | Brass Long Shank Hose Complete Coupling
Item #113340187
  • 1/2 in Hose Inner Diameter
  • 3/4 in Thread Size
  • Brass Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
5941212C | Brass Long Shank Hose Female GHT Coupling
Item #110191201
  • 3/4 in Hose Inner Diameter
  • 3/4 in Thread Size
  • Brass Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
5931616C | Brass Long Shank Hose Male NPSM Coupling
Item #110189400
  • 1 in Hose Inner Diameter
  • Brass Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
CI9 | 102397694
Item #102397694
  • Large Diameter Coupling Inserter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
QTM150T-F | 1/4 Turn Male Forestry Coupling
Item #103320898
  • Male Forestry Coupling
  • 1 1/2 in NPT Thread
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
QTF75GHT-F | 1/4 Turn Female Forestry Coupling
Item #103315114
  • Female Forestry Coupling
  • 3/4 in GHT Thread
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
MS20225T | 102840419
Item #102840419
  • 2" NPT Aluminum Single Jacket
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
SS606 | Plated Steel Spray Hose Complete NPSM Coupling
Item #103562983
  • 3/4 in Hose Inner Diameter
  • 3/4 in Thread Size
  • Plated Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
SD15 | Plated Steel Super King Long Shank Female NPSM Hose Coupling
Item #103591859
  • Plated Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
QTM75GHT-F | 1/4 Turn Male Forestry Coupling
Item #103331641
  • Male Forestry Coupling
  • 3/4 in GHT Thread
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
QTF100S-F | 1/4 Turn Female Forestry Coupling
Item #103333027
  • Female Forestry Coupling
  • 1 in NPSHThread
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
QTF150F-F | 1/4 Turn Female Forestry Coupling
Item #102172669
  • Female Forestry Coupling
  • 1 1/2 in NST (NH) Thread
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
D263 | Aluminum Expansion Ring Coupling for Double Jacket Hose
Item #103532966
  • Hardcoat Aluminum Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
SS404 | Plated Steel Spray Hose Complete NPSM Coupling
Item #103566973
  • 1/2 in Hose Inner Diameter
  • 1/2 in Thread Size
  • Plated Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
SLS404 | Plated Steel Long Shank Hose Complete Coupling
Item #103565609
  • 1/2 in Hose Inner Diameter
  • 1/2 in Thread Size
  • Plated Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
MD20231T | 102808464
Item #102808464
  • 2" NPT DJ CPLG, 2-5/16" BOWL ALUM
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 98 items
Show all