Showing 1 - 16 of 16 items
Dixon Valve & Coupling
  • Prop 65
FNG150NST | Gasket for Fog Nozzle
Item #101894326
  • Nozzle Gasket
  • 1 1/2 in Nominal Size
  • .125 in Thick
  • NST (NH) Nozzle Thread
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
CFG100S | Constant Flow and Refinery Fog Nozzle Gasket
Item #101918655
  • Nozzle Gasket
  • 1 in Nominal Size
  • .125 in Thick
  • SIPT Nozzle Thread
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
FNG100S | Gasket for Fog Nozzle
Item #103562314
  • Nozzle Gasket
  • 1 in Nominal Size
  • .125 in Thick
  • NPSH Nozzle Thread
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
HGG100S | Gasket for Fog Nozzle
Item #103332325
  • Nozzle Gasket
  • 1 in Nominal Size
  • .125 in Thick
  • NPSH Nozzle Thread
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Kuriyama of America, Inc.
FHW150 | 102500246
Item #102500246
  • FIRE HYDR REPL 1-1/2IN WASHER
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
FNG100NST | Gasket for Fog Nozzle
Item #101919247
  • Nozzle Gasket
  • 1 in Nominal Size
  • .125 in Thick
  • NST (NH) Nozzle Thread
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
HGG100NST | Gasket for Fog Nozzle
Item #103318629
  • Nozzle Gasket
  • 1 in Nominal Size
  • .125 in Thick
  • NST (NH) Nozzle Thread
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
CFG150S | Constant Flow and Refinery Fog Nozzle Gasket
Item #103563589
  • Nozzle Gasket
  • 1 1/2 in Nominal Size
  • .125 in Thick
  • SIPT Nozzle Thread
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Kuriyama of America, Inc.
FHW250 | 102501113
Item #102501113
  • FIRE HYDR REPL 2-1/2IN WASHER
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
DTW150 | Nitrile Rubber 1.63 in ID Tail Washer
Item #103555636
  • 1.63 in Inner Diameter
  • 2 1/8 in Outer Diameter
  • 3/16 in Thickness
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
CFG200S | Constant Flow and Refinery Fog Nozzle Gasket
Item #101918579
  • Nozzle Gasket
  • 2 in Nominal Size
  • .156 in Thick
  • SIPT Nozzle Thread
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
DTW250 | Nitrile Rubber 2.625 in ID Tail Washer
Item #103532976
  • 2.625 in Inner Diameter
  • 3 1/4 in Outer Diameter
  • 1/4 in Thickness
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
CFG100NST | Constant Flow and Refinery Fog Nozzle Gasket
Item #103563279
  • Nozzle Gasket
  • 1 in Nominal Size
  • .125 in Thick
  • NST (NH) Nozzle Thread
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
CFG250NST | Constant Flow and Refinery Fog Nozzle Gasket
Item #101895586
  • Nozzle Gasket
  • 2 1/2 in Nominal Size
  • .187 in Thick
  • NST (NH) Nozzle Thread
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
CFG150NST | Constant Flow and Refinery Fog Nozzle Gasket
Item #101917754
  • Nozzle Gasket
  • 1 1/2 in Nominal Size
  • .125 in Thick
  • NST (NH) Nozzle Thread
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
FNG150S | Gasket for Fog Nozzle
Item #101894639
  • Nozzle Gasket
  • 1 1/2 in Nominal Size
  • .125 in Thick
  • NPSH Nozzle Thread
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Showing 1 - 16 of 16 items