1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 103 items
Dixon Valve & Coupling
  • Prop 65
BBN100 | Brass Industrial Fog Nozzle
Item #116638299
  • 1" Size
  • NPSH Thread
  • 100 psi Working Pressure
  • 175 psi Max. Pressure Rating
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
HPFN150NST | Industrial Fog Nozzle
Item #101778625
  • Fog Nozzle
  • 1 1/2" NST (NH) Thread
  • 300.0 psi Operating Pressure
  • 117.00 gal/min
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
CFB100S | Constant Flow Polycarbonate Fog Nozzle
Item #102065103
  • Fog Nozzle
  • 1" SIPT Thread
  • 100 psi Operating Pressure
  • 22 gal/min
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
FNB75S | Thermoplastic Fog Nozzle
Item #101593026
  • Fog Nozzle
  • 3/4" NPSH Thread
  • 100 psi Operating Pressure
  • 30.90 gal/min
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
FFN150 | Forestry Fog Nozzle
Item #101918431
  • Fog Nozzle
  • 1 1/2" NPSH Thread
  • 600 psi Operating Pressure
  • 50 gal/min
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
BBN75GHT | Brass Industrial Fog Nozzle
Item #117101303
  • 3/4" Size
  • GHT Thread
  • 100 psi Working Pressure
  • 175 psi Max. Pressure Rating
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
FFN100 | Forestry Fog Nozzle
Item #101916523
  • Fog Nozzle
  • 1" NPSH Thread
  • 600 psi Operating Pressure
  • 25 gal/min
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
WDN150NST | Industrial Washdown Nozzle
Item #102390083
  • Industrial Washdown Nozzle
  • 1 1/2" NST (NH) Thread
  • 100 psi Operating Pressure
  • 88 gal/min
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
BN20 | Plain Hose Nozzle
Item #101916908
  • Plain Hose Nozzle
  • 2" NPSH Thread
  • 100 psi Operating Pressure
  • 12" Nozzle Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
BN6 | Plain Hose Nozzle
Item #101894886
  • Plain Hose Nozzle
  • 3/4" GHT Thread
  • 100 psi Operating Pressure
  • 6" Nozzle Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
FNB75GHT | Thermoplastic Fog Nozzle
Item #101895128
  • Fog Nozzle
  • 3/4" GHT Thread
  • 100 psi Operating Pressure
  • 30.90 gal/min
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
BFN150NST | Brass Industrial Fog Nozzle
Item #101893260
  • 1 1/2" Size
  • NST (NH) Thread
  • 100 psi Working Pressure
  • 175 psi Max. Operating Pressure
  • 85 gal/min
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
CFB150S | Constant Flow Polycarbonate Fog Nozzle
Item #102222533
  • Fog Nozzle
  • 1 1/2" SIPT Thread
  • 100 psi Operating Pressure
  • 75 gal/min
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
BN15 | Plain Hose Nozzle
Item #101893488
  • Plain Hose Nozzle
  • 1 1/2" NPSH Thread
  • 100 psi Operating Pressure
  • 10" Nozzle Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
BRN150NST | Domestic Rack Nozzle
Item #101918546
  • Rack Nozzle
  • 1 1/2" NST (NH) Thread
  • 100 psi Operating Pressure
  • 80 gal/min
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
BN15F | Plain Hose Nozzle
Item #101893829
  • Plain Hose Nozzle
  • 1 1/2" NST (NH) Thread
  • 100 psi Operating Pressure
  • 10" Nozzle Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
WDN150 | Industrial Washdown Nozzle
Item #102394178
  • Industrial Washdown Nozzle
  • 1 1/2" NPSH Thread
  • 100 psi Operating Pressure
  • 88 gal/min
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
CFB150NST | Constant Flow Polycarbonate Fog Nozzle
Item #101918423
  • Fog Nozzle
  • 1 1/2" NST (NH) Thread
  • 100 psi Operating Pressure
  • 75 gal/min
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
FNB150S | Thermoplastic Fog Nozzle
Item #101895746
  • Fog Nozzle
  • 1 1/2" NPSH Thread
  • 100 psi Operating Pressure
  • 83.60 gal/min
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
BN10 | Plain Hose Nozzle
Item #101893257
  • Plain Hose Nozzle
  • 1" NPSH Thread
  • 100 psi Operating Pressure
  • 8" Nozzle Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 103 items