1. 1
  2. 2
  3. 3
Showing 1 - 20 of 54 items
Show all
Dixon Valve & Coupling
  • Prop 65
B2CMP-R200 | Sanitary 90° Clamp Elbow
Item #102976000
  • 2" Tube OD
  • 3" Radius
  • 316L Stainless Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
B2CMP-R150 | Sanitary 90° Clamp Elbow
Item #105515764
  • 1 1/2" Tube OD
  • 2 1/4" Radius
  • 316L Stainless Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
  • HACCP Friendly
  • 3A Certification
B2CMP-G400 | Sanitary 90° Clamp Elbow
Item #111124703
  • 4" Tube OD
  • 6" Radius
  • 304 Stainless Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • 3A Certification
  • HACCP Friendly
B2CMP-G150 | Sanitary 90° Clamp Elbow
Item #110366914
  • 1 1/2" Tube OD
  • 2 1/4" Radius
  • 304 Stainless Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
B2CMP-G300 | Sanitary 90° Clamp Elbow
Item #101920476
  • 3" Tube OD
  • 4 1/2" Radius
  • 304 Stainless Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
B2KMP-R300 | 111800334
Item #111800334
  • 3" 45 Clmp Elbow-316L
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
B2KMP-R800 | Sanitary 45° Clamp Elbow
Item #101808503
  • 8" 45° Clamp Elbow
  • 304 Stainless
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
B2KMP-R50 | Sanitary 45° Clamp Elbow
Item #101849635
  • 1/2" 45° Clamp Elbow
  • 316L Stainless
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
B2FMP-14-G250 | Sanitary 90° Clamp x Plain Bevel Seat w/Hex Nut Elbow
Item #101841225
  • 2 1/2" 90° Clamp x Plain Bevel Seat w/ Hex Nut Elbow
  • 304 Stainless Steel
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
B2KMP-R75 | 111271027
Item #111271027
  • .75" 45 Clmp Elb-316L
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
B2CMPL-R50 | Sanitary 90° Clamp Elbow
Item #102100369
  • 1/2" 90° Clamp Elbow Long
  • 316L Stainless Steel
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
B2FMP-14-G300 | 105292502
Item #105292502
  • 3" 90 Elb Clmp X PBS W/Hex-304
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
B2FMP-14-G100 | Sanitary 90° Clamp x Plain Bevel Seat w/Hex Nut Elbow
Item #101784373
  • 1" 90° Clamp x Plain Bevel Seat w/ Hex Nut Elbow
  • 304 Stainless Steel
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
B2KMP-R400 | Sanitary 45° Clamp Elbow
Item #101934495
  • 4" 45° Clamp Elbow
  • 316L Stainless
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
  • HACCP Friendly
B2KMP-G300 | Sanitary 45° Clamp Elbow
Item #111781512
  • 3" Tube OD
  • 304 Stainless Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
B2CM31MPG300200 | Sanitary 90° Non-Taper Reducing Clamp Elbow
Item #102101649
  • 3" Clamp x 2" Clamp 90° Non-Tapered Reducing Clamp Elbow
  • 304 Stainless
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
B2KMP-G250 | Sanitary 45° Clamp Elbow
Item #101931180
  • 2 1/2" 45° Clamp Elbow
  • 304 Stainless
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
B2KMP-G600 | Sanitary 45° Clamp Elbow
Item #101931419
  • 6" 45° Clamp Elbow
  • 304 Stainless
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
B2CMP-G600 | 112017066
Item #112017066
  • 6" 90 Clmp Elbow 304
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
B2CMP-G250 | 111341813
Item #111341813
  • 2.5" 90 Clmp Elbow 304
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
Showing 1 - 20 of 54 items
Show all