Bradford
16AMP-G100-150
16AMP-G100-150 | Sanitary Solid End Cap
Item #101931614
- 1" - 1 1/2" Clamp End Cap
- 304 Stainless Steel
-
3A Certification
-
HACCP Friendly

each
Bradford
16AMP-G250
16AMP-G250 | Sanitary Solid End Cap
Item #101919823
- 2 1/2" Clamp End Cap
- 304 Stainless Steel
-
HACCP Friendly
-
3A Certification

each
Bradford
16AMP-G300
16AMP-G300 | Sanitary Solid End Cap
Item #101931162
- 3" Clamp End Cap
- 304 Stainless Steel
-
3A Certification
-
HACCP Friendly

each
Bradford
16AMP-R50-75
16AMP-R50-75 | Sanitary Solid End Cap
Item #101931308
- 1/2" - 3/4" Clamp End Cap
- 316L Stainless

each
Bradford
16AMP-R400
16AMP-R400 | Sanitary Solid End Cap
Item #101919825
- 4" Clamp End Cap
- 316L Stainless

each
Bradford
16AMP-R100-150
16AMP-R100-150 | Sanitary Solid End Cap
Item #101931402
- 1" - 1 1/2" Clamp End Cap
- 316L Stainless
-
3A Certification
-
HACCP Friendly

each
Bradford
16AMP-R200
16AMP-R200 | Sanitary Solid End Cap
Item #101919542
- 2" Clamp End Cap
- 316L Stainless
-
HACCP Friendly
-
3A Certification

each

each
Bradford
16AMP-G400
16AMP-G400 | Sanitary Solid End Cap
Item #101919541
- 4" Clamp End Cap
- 304 Stainless Steel
-
HACCP Friendly
-
3A Certification

each
Dixon Valve & Coupling
16AMP-R400
16AMP-R400 | Sanitary Solid End Cap
Item #111116226
- Sanitary Solid End Cap
- 4 in Tube O.D.
-
3A Certification
-
HACCP Friendly

each
Bradford
16AMP-R300
16AMP-R300 | Sanitary Solid End Cap
Item #101921978
- 3" Clamp End Cap
- 316L Stainless
-
HACCP Friendly
-
3A Certification

each
Bradford
16AMP-G50-75
16AMP-G50-75 | Sanitary Solid End Cap
Item #101952987
- 1/2" - 3/4" Clamp End Cap
- 304 Stainless Steel
-
HACCP Friendly
-
3A Certification

each
Bradford
16AMP-G200
16AMP-G200 | Sanitary Solid End Cap
Item #101931706
- 2" Clamp End Cap
- 304 Stainless Steel
-
HACCP Friendly
-
3A Certification

each
Bradford
16AMP-G600
16AMP-G600 | Sanitary Solid End Cap
Item #101385185
- 6" Clamp End Cap
- 304 Stainless Steel
-
HACCP Friendly
-
3A Certification

each
Bradford
B23BMP-R150
B23BMP-R150 | Sanitary Thermometer Cap
Item #101848338
- 1 1/2" Thermometer Cap
- 316L Stainless

each
Bradford
16AMP-R1200
16AMP-R1200 | Sanitary Solid End Cap
Item #101931309
- 12" Clamp End Cap
- 316L Stainless

each
Bradford
B23BMP-R5014
B23BMP-R5014 | Sanitary Thermometer Cap
Item #102042850
- 1/2" Thermometer Cap
- 316L Stainless

each
Bradford
B23BMP-G300
B23BMP-G300 | Sanitary Thermometer Cap
Item #101797056
- 3" Thermometer Cap
- 304 Stainless Steel

each
Bradford
16AMP-G1000
16AMP-G1000 | Sanitary Solid End Cap
Item #101921977
- 10" Clamp End Cap
- 304 Stainless Steel

each
Bradford
B23BMP-R250
B23BMP-R250 | Sanitary Thermometer Cap
Item #102153506
- 2 1/2" Thermometer Cap
- 316L Stainless

each