1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 127 items
Bishop Wisecarver
CP4434L180R | Removable Carriage
Item #101793292
  • 116 mm Width
  • 180 mm Long
  • 14.5 mm Thick
  • Carriage For 44 mm Slide
  • Removable Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bishop Wisecarver
CP12P113L75 | Standard Carriage
Item #101793290
  • 40 mm Width
  • 75 mm Long
  • 7.34 mm Thick
  • Carriage For 12 mm Slide
  • Precision Grade 1
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bishop Wisecarver
SSCPMS1275 | Aluminum Carriage Plate
Item #101841537
  • 40 mm Wide
  • 75 mm Long
  • 7.34 mm high
  • Type "B" Carriage Plate will accommodate Lubricators only
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bishop Wisecarver
SSCPMS1250 | Aluminum Carriage Plate
Item #101841808
  • 40 mm Wide
  • 50 mm Long
  • 7.34 mm high
  • Type "B" Carriage Plate will accommodate Lubricators only
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bishop Wisecarver
SSCPM76340 | Aluminum Carriage Plate
Item #101839125
  • 150 mm Wide
  • 340 mm Long
  • 18 mm high
  • Type "A" Carriage Plate will accommodate Cap Seals or Lubricators
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bishop Wisecarver
CP60360L280 | Slimline Carriages
Item #101840925
  • 135 mm Width
  • 280 mm Long
  • 17 mm Thick
  • Carriage For 60 mm Slide
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bishop Wisecarver
CP6034L280R | Removable Carriage
Item #101840924
  • 135 mm Width
  • 280 mm Long
  • 17 mm Thick
  • Carriage For 60 mm Slide
  • Removable Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bishop Wisecarver
SSCPL76400 | Aluminum Carriage Plate
Item #101842032
  • 185 mm Wide
  • 400 mm Long
  • 20 mm high
  • Type "A" Carriage Plate will accommodate Cap Seals or Lubricators
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bishop Wisecarver
SSCPL76300 | Aluminum Carriage Plate
Item #101886442
  • 185 mm Wide
  • 300 mm Long
  • 20 mm high
  • Type "A" Carriage Plate will accommodate Cap Seals or Lubricators
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bishop Wisecarver
SSCPS50110 | Aluminum Carriage Plate
Item #101841810
  • 112 mm Wide
  • 110 mm Long
  • 14 mm high
  • Type "B" Carriage Plate will accommodate Lubricators only
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bishop Wisecarver
SSCPS35200 | Aluminum Carriage Plate
Item #101868402
  • 95 mm Wide
  • 200 mm Long
  • 12.5 mm high
  • Type "A" Carriage Plate will accommodate Cap Seals or Lubricators
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bishop Wisecarver
CP7634L340R | Removable Carriage
Item #101792382
  • 150 mm Width
  • 340 mm Long
  • 18 mm Thick
  • Carriage For 76 mm Slide
  • Removable Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bishop Wisecarver
CP5025L220 | Standard Carriage
Item #101795129
  • 112 mm Width
  • 220 mm Long
  • 14 mm Thick
  • Carriage For 50 mm Slide
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bishop Wisecarver
CP2018L65 | Standard Carriage
Item #101796075
  • 64 mm Width
  • 65 mm Long
  • 10 mm Thick
  • Carriage For 20 mm Slide
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bishop Wisecarver
CP2818L75 | Standard Carriage
Item #101796076
  • 72 mm Width
  • 75 mm Long
  • 11 mm Thick
  • Carriage For 28 mm Slide
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bishop Wisecarver
CP12MS100 | Removable Carriage
Item #103533746
  • 40 mm Width
  • 100 mm Long
  • 7.34 mm Thick
  • Carriage For 12 mm Slide
  • Removable Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bishop Wisecarver
CP6034L280 | Standard Carriage
Item #101794558
  • 135 mm Width
  • 280 mm Long
  • 17 mm Thick
  • Carriage For 60 mm Slide
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bishop Wisecarver
CP4434L125 | Standard Carriage
Item #101794555
  • 116 mm Width
  • 125 mm Long
  • 14.5 mm Thick
  • Carriage For 44 mm Slide
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bishop Wisecarver
CP76580L200 | Slimline Carriages
Item #101792725
  • 185 mm Width
  • 200 mm Long
  • 20 mm Thick
  • Carriage For 76 mm Slide
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bishop Wisecarver
SSCPM76170 | Aluminum Carriage Plate
Item #101868973
  • 150 mm Wide
  • 170 mm Long
  • 18 mm high
  • Type "B" Carriage Plate will accommodate Lubricators only
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 127 items