1. 1
  2. 2
Showing 1 - 20 of 40 items
Show all
Bishop Wisecarver
B2SS | Support Bushing
Item #101841803
  • 0.281" Head Height
  • 0.706" Overall Length
  • 0.3748" OD
  • 0.25" ID
  • Concentric
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bishop Wisecarver
BX1SS | Support Bushing
Item #101841533
  • 0.25" Head Height
  • 0.55" Overall Length
  • 0.1873" OD
  • 0.138" ID
  • Eccentric
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bishop Wisecarver
B4SS | Support Bushing
Item #101840214
  • 0.437" Head Height
  • 1.177" Overall Length
  • 0.5904" OD
  • 0.375" ID
  • Concentric
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bishop Wisecarver
B3SS | Support Bushing
Item #101868393
  • 0.375" Head Height
  • 0.99" Overall Length
  • 0.4722" OD
  • 0.312" ID
  • Concentric
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bishop Wisecarver
BX2SS | Support Bushing
Item #101841972
  • 0.281" Head Height
  • 0.706" Overall Length
  • 0.3748" OD
  • 0.25" ID
  • Eccentric
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bishop Wisecarver
BX3SS | Support Bushing
Item #101839652
  • 0.375" Head Height
  • 0.99" Overall Length
  • 0.4722" OD
  • 0.312" ID
  • Eccentric
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bishop Wisecarver
MBX4SS | Low Profile Support Bushings
Item #101841571
  • 11.1 mm Head Height
  • 29.9 mm Overall Length
  • 15 mm OD
  • 10 mm ID
  • Eccentric
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bishop Wisecarver
BX4SS | Support Bushing
Item #101839058
  • 0.437" Head Height
  • 1.177" Overall Length
  • 0.5904" OD
  • 0.375" ID
  • Eccentric
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bishop Wisecarver
MBX3SS | Low Profile Support Bushings
Item #101865419
  • 9.47 mm Head Height
  • 25.1 mm Overall Length
  • 11.99 mm OD
  • 8 mm ID
  • Eccentric
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bishop Wisecarver
MB2SS | Low Profile Support Bushings
Item #101865664
  • 6.65 mm Head Height
  • 17.4 mm Overall Length
  • 9.52 mm OD
  • 6 mm ID
  • Concentric
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bishop Wisecarver
M1PWBC | Low Profile Support Bushings
Item #101886468
  • 2.11 mm Head Height
  • 9.7 mm Overall Length
  • 4.76 mm OD
  • 3.96 mm ID
  • Concentric
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bishop Wisecarver
M4XLPWBC | Low Profile Support Bushings
Item #101886469
  • 5.1 mm Head Height
  • 30.3 mm Overall Length
  • 21.97 mm OD
  • 14 mm ID
  • Concentric
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bishop Wisecarver
M3AWPW | Low Profile Support Bushings
Item #102003506
  • WHEEL PLATE WIPER METRIC
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bishop Wisecarver
MBX2SS | Low Profile Support Bushings
Item #101868434
  • 6.65 mm Head Height
  • 17.4 mm Overall Length
  • 9.52 mm OD
  • 6 mm ID
  • Eccentric
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bishop Wisecarver
M4PWBX | Low Profile Support Bushings
Item #101841619
  • 3.1 mm Head Height
  • 21.9 mm Overall Length
  • 15 mm OD
  • 10 mm ID
  • Eccentric
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bishop Wisecarver
2PWBC | Low Profile Support Bushings
Item #101736608
  • 0.1" Head Height
  • 0.525" Overall Length
  • 0.3748" OD
  • 0.25" ID
  • Concentric
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bishop Wisecarver
1PWBX | Low Profile Support Bushings
Item #101868247
  • 0.08" Head Height
  • 0.38" Overall Length
  • 0.1873" OD
  • 0.158" ID
  • Eccentric
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bishop Wisecarver
MBX4XLSS | Low Profile Support Bushings
Item #102957915
  • 14.35 mm Head Height
  • 39.5 mm Overall Length
  • 21.97 mm OD
  • 14 mm ID
  • Eccentric
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bishop Wisecarver
4XLPWBX | Low Profile Support Bushings
Item #101886466
  • 0.188" Head Height
  • 1.178" Overall Length
  • 0.865" OD
  • 0.563" ID
  • Eccentric
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bishop Wisecarver
3PWBC | Low Profile Support Bushings
Item #101842114
  • 0.125" Head Height
  • 0.74" Overall Length
  • 0.4722" OD
  • 0.312" ID
  • Concentric
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
Showing 1 - 20 of 40 items
Show all