1. 1
  2. 2
  3. 3
Showing 1 - 20 of 50 items
Show all
Ina USA Corp.
LFL32-SF | Track Roller Carriage
Item #112993125
  • 30 mm Height
  • 80 mm Width
  • 90 mm Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ina USA Corp.
LFL52-SF | Track Roller Carriage
Item #113519837
  • 43.2 mm Height
  • 120 mm Width
  • 100 mm Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bishop Wisecarver
  • Drop Ship Only
UT1WPAP | UtiliTrak® Linear Guide Carriage Assembly
Item #102091646
  • 24 mm Wide
  • 113.5 mm Long
  • 26.3 mm High
  • PW Series
  • DualVee Assembly
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bishop Wisecarver
  • Drop Ship Only
UT1WPA | UtiliTrak® Linear Guide Carriage Assembly
Item #101504240
  • 24 mm Wide
  • 113.5 mm Long
  • 26.3 mm High
  • SW Series
  • DualVee Assembly
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bishop Wisecarver
  • Drop Ship Only
UT2WPAXS | UtiliTrak® Linear Guide Carriage Assembly
Item #110938406
  • 38 mm Wide
  • 144.2 mm Long
  • 37.4 mm High
  • SW Series
  • DualVee® Assembly
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ina USA Corp.
LFDL52-B | Track Roller Carriage
Item #102014988
  • 55 mm Height
  • 120 mm Width
  • 150 mm Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ina USA Corp.
LFKL25-SF | Track Roller Carriage
Item #113519838
  • 23.5 mm Height
  • 65 mm Width
  • 85 mm Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ina USA Corp.
LFDL32-B | Track Roller Carriage
Item #103132385
  • 38.6 mm Height
  • 80 mm Width
  • 100 mm Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ina USA Corp.
LFKL32-SF | Track Roller Carriage
Item #113098250
  • 32 mm Height
  • 86 mm Width
  • 112 mm Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ina USA Corp.
LFKL52-E-SF | Track Roller Carriage
Item #105971599
  • 53.8 mm Height
  • 145 mm Width
  • 186 mm Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ina USA Corp.
LFKL52 | Track Roller Carriage
Item #101047086
  • 46.1 mm Height
  • 130 mm Width
  • 136 mm Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ina USA Corp.
LFKL25-SF-RB | Enclosed Sealed Carriage
Item #101904969
  • 25 mm Height
  • 65 mm Width
  • 85 mm Length
  • Enclosed Sealed Carriage
  • Corrosion Resistant
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ina USA Corp.
LFCL86 | Track Roller Carriage
Item #101830951
  • 48.4 mm Height
  • 190 mm Width
  • 235 mm Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ina USA Corp.
LFL52-SF-RB | Track Roller Carriage
Item #101047100
  • 43.2 mm Height
  • 120 mm Width
  • 100 mm Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ina USA Corp.
LFKL32 | Track Roller Carriage
Item #101047083
  • 32 mm Height
  • 86 mm Width
  • 112 mm Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ina USA Corp.
LFKL20-SF | Track Roller Carriage
Item #101872539
  • 20.5 mm Height
  • 56 mm Width
  • 69 mm Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ina USA Corp.
LFL32 | Track Roller Carriage
Item #102208621
  • 35 mm Height
  • 80 mm Width
  • 90 mm Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ina USA Corp.
LFKL52-EE-SF | Track Roller Carriage
Item #101047087
  • 55 mm Height
  • 155 mm Width
  • 205 mm Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ina USA Corp.
LFKL52-E | Track Roller Carriage
Item #101047772
  • 53.8 mm Height
  • 145 mm Width
  • 186 mm Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ina USA Corp.
LFKL52-SF | Track Roller Carriage
Item #101560309
  • 46.1 mm Height
  • 130 mm Width
  • 136 mm Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
Showing 1 - 20 of 50 items
Show all