1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 412 items
Ina USA Corp.
LFR5302-10-2RS-RB | LFR Series Track Roller
Item #101045679
  • 47 mm Roller Diameter
  • 19 mm Overall Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ina USA Corp.
LFR5201-10-2Z | LFR Series Track Roller
Item #102481259
  • 35 mm Roller Diameter
  • 15.9 mm Overall Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ina USA Corp.
LFR50/8-6-2Z | LFR Series Track Roller
Item #101698571
  • 24 mm Roller Diameter
  • 11 mm Overall Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ina USA Corp.
LFR5206-20-2Z | LFR Series Track Roller
Item #101045673
  • 72 mm Roller Diameter
  • 25.8 mm Overall Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
PBC Linear
PAC3016 | Simplicity® Hardened Crown Roller
Item #100731785
  • 1.38" Diameter
  • .38 Wide Hardened Crown Roller
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bishop Wisecarver
  • Prop 65
WDW2SSX | DualVee® Specialty Guide Wheel
Item #101603920
  • 1.2100" OD
  • 3/8" Bore Size
  • 0.438" Width
  • 1.000" Vee Diameter
  • Washdown Duty Wheel
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bishop Wisecarver
  • Prop 65
W2X | DualVee® Guide Wheel
Item #101841445
  • 1.21" OD
  • 1.000" Vee Diameter
  • 0.3750" ID
  • .438" Wide
  • 52100
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bishop Wisecarver
LJ34E | Standard Bearing
Item #101816038
  • 34 mm OD
  • 18 mm Roller Height
  • 27.13 mm Groove Diameter
  • 22 mm Long Stud
  • roller Assembly w/Through Fixing Long Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bishop Wisecarver
  • Prop 65
W4SSX | DualVee® Guide Wheel
Item #101886440
  • 2.36" OD
  • 2.000" Vee Diameter
  • 0.5906" ID
  • .750" Wide
  • 440C
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bishop Wisecarver
  • Prop 65
W2SSX | DualVee® Guide Wheel
Item #101839118
  • 1.21" OD
  • 1.000" Vee Diameter
  • 0.3750" ID
  • .438" Wide
  • 440C
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bishop Wisecarver
LJ54E | Standard Bearing
Item #102219950
  • 54 mm OD
  • 28 mm Roller Height
  • 41.76 mm Groove Diameter
  • 30 mm Long Stud
  • roller Assembly w/Through Fixing Long Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bishop Wisecarver
  • Prop 65
W3X | DualVee® Guide Wheel
Item #100938560
  • 1.803" OD
  • 1.500" Vee Diameter
  • 0.4724" ID
  • .625" Wide
  • 52100
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bishop Wisecarver
  • Prop 65
SWSC3XA | DualVee® Studded Guide Wheel
Item #106369043
  • 45.80 mm Roller Diameter
  • 36.68 mm Overall Length
  • V-Groove Type
  • Concentric Studded Guide Wheel
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bishop Wisecarver
SSLJ25CNS | Stainless Steel Bearing Assembly
Item #101839062
  • 25 mm OD
  • 14 mm Roller Height
  • 20.4 mm Groove Diameter
  • 19 mm Long Stud
  • Roller Assembly w/Concentric Stud w/Nitrile Seals
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bishop Wisecarver
  • Prop 65
SWSC2XA | DualVee® Studded Guide Wheel
Item #106424942
  • 30.730 mm Roller Diameter
  • 26.570 mm Overall Length
  • V-Groove Type
  • Concentric Studded Guide Wheel
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bishop Wisecarver
SWAC1SSX | Studded Guide Wheel
Item #101887462
  • 0.771" OD
  • 0.626" Vee Diameter
  • .310" Wide
  • 1" Overall Length
  • 440C
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bishop Wisecarver
SWAE1SSX | Studded Guide Wheel
Item #101860023
  • 0.771" OD
  • 0.626" Vee Diameter
  • .310" Wide
  • 1" Overall Length
  • 440C
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bishop Wisecarver
LJ54C | Standard Bearing
Item #102211248
  • 54 mm OD
  • 28 mm Roller Height
  • 41.76 mm Groove Diameter
  • 30 mm Long Stud
  • roller Assembly w/Through Fixing Long Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bishop Wisecarver
  • Prop 65
W4X | DualVee® Guide Wheel
Item #101839650
  • 2.36" OD
  • 2.000" Vee Diameter
  • 0.5906" ID
  • .750" Wide
  • 52100
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bishop Wisecarver
  • Prop 65
W1X | DualVee® Guide Wheel
Item #101839055
  • 0.771" OD
  • 0.626" Vee Diameter
  • 0.1875" ID
  • 0.310" Wide
  • 52100
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 412 items