1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 125 items
Milwaukee Tool
49-16-2646 | Grease Gun
Item #111943938
  • M18 GREASE GUN-400G CLEAR BARL
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
49-16-2649 | High Pressure Coupler
Item #106382424
  • 10000 psi
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Alemite
317850-2 | Grease Gun Extension Hose
Item #100874380
  • Single Wire Braid Hose
  • 24" Length
  • 12,000 psi Burst Pressure
  • 1/8" NPTF (m) Ends
  • 4,8000 psi Working Pressure
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Alemite
6703-B | Grease Gun Hose Assembly
Item #100874704
  • Length 18"
  • For Use w/Hand Operated Grease Guns Only
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Alemite
317850-3 | Grease Gun Extension Hose
Item #100874381
  • Single Wire Braid Hose
  • 36" Length
  • 12,000 psi Burst Pressure
  • 4,800 psi Working Pressure
  • 1/8" NPTF (m) Ends
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Alemite
6654-A | Grease Gun Hose Assembly
Item #100874702
  • 18" Length
  • Coupler 6304-B
  • Hose 317850-1F
  • For Use w/Hand Operated Grease Guns Only
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Alemite
B337595-B1 | Grease Gun Extension Hose
Item #100875006
  • Length 18"
  • Working Pressure 6,000 psi
  • Thermoplastic
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lincoln Industrial
81458 | Grease Coupler
Item #102125130
  • 4000 psi Maximum Pressure
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Alemite
B337595-A1 | Grease Gun Extension Hose
Item #100875005
  • Length 12"
  • 6,000 psi Working Pressure
  • Thermoplastic
  • 12,000 psi Burst Pressure
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lincoln Industrial
G218 | Grease Gun Extension Hose
Item #102107962
  • 18" Length
  • For Hand Operated Grease Guns Only
  • Both Ends Have 1/8" NPT (m) Threads
  • Working Pressure 3,500 psi
  • Burst Pressure 14,000 psi
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Alemite
7089 | Grease Gun Hose Assembly
Item #100874168
  • 12" Hose Length
  • 1/8" NPTF (m) End Connections
  • Maximum Working Pressure 4,800 psi
  • Includes 41030A Coupler, 317850-1 Hose, & 301980 Swivel
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Alemite
317850-1 | Grease Gun Extension Hose
Item #100872783
  • 12"' Use w/Hand Operated Grease Guns
  • 4,800 psi
  • 12,000 psi Burst Pressure
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lincoln Industrial
3034 | Grease Gun Extension Hose
Item #102085318
  • Maximum Working Pressure 4,000 psi
  • Includes 81606 Swivel
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Alemite
317850-1F | Grease Gun Extension Hose
Item #100872785
  • Length 18"
  • Working Pressure 4,800 psi
  • Elastomeric
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lincoln Industrial
5812 | Hose Extension For Manually or Air Operated Grease Gun
Item #102083100
  • Strategically Placed Coil Spring Provides Non-Slip, Push-Pull Grip
  • Length 12"
  • 1/8" NPT (m)
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lincoln Industrial
5803 | Needle Nozzle
Item #102089963
  • Grease Needle Nozzle
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lincoln Industrial
G212 | Grease Gun Extension Hose
Item #101889336
  • For Hand Operated Grease Guns Only
  • Both Ends Have 1/8" NPT (m) Threads
  • Working Pressure 3,500 psi
  • Length 12"
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lincoln Industrial
5818 | Extension for Grease Guns
Item #102082673
  • 4500 psi Maximum Pressure
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lincoln Industrial
5861 | Extension for Grease Guns
Item #102089981
  • 4500 psi Maximum Pressure
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Alemite
B6703-A | Grease Gun Hose Assembly
Item #100874164
  • 12" Hose Length
  • Working Pressure 4,800 psi
  • Use w/Coupler 308730 & Hose 317850-1
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 125 items