Showing 1 - 16 of 16 items
Campbell
T7615412 | Die Cast Zinc Snaps
Item #101797411
  • Bolt Snap
  • Swiveling
  • Round Eye
  • 3/8" Hook Opening
  • 70 lb Working Load Limit
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Campbell
T7615502 | Die Cast Zinc Snaps
Item #101797261
  • Quick Snap
  • Swiveling
  • Round Eye
  • 5/8" Hook Opening
  • 80 lb Working Load Limit
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cooper Tool
T7605511 | Malleable Iron & Steel Snap Hooks
Item #101848256
  • Malleable Iron & Steel Snap Hook
  • Open Eye Mounted
  • 70 lb Working Load Limit
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Campbell
T7606021 | Malleable Iron and Steel Snaps
Item #101797486
  • Bolt Snap
  • Rigid
  • Open Eye
  • 7/16" Hook Opening
  • 60 lb Working Load Limit
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Klein Tools
409-470 | Plunger Latch Swivel Hooks
Item #101559934
  • Plunger Latch Swivel Hook
  • Swivel Eye Mounted
  • 750 lb Working Load Limit
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Campbell
T7625204 | Solid Bronze Snaps
Item #101848262
  • Bolt Snap
  • Rigid
  • Open Eye
  • 3/8" Hook Opening
  • 70 lb Working Load Limit
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Columbus McKinnon
490-495116 | Snap Hooks
Item #101526374
  • Snap Hook
  • Eye Mounted
  • 750 lb Working Load Limit
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Campbell
T7631204 | Stainless Steel Snaps
Item #101799104
  • Bolt Snap
  • Double Ended
  • 3/8" Hook Opening
  • 130 lb Working Load Limit
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Peerless Chain
005-4426740 | Swivel Snap Hook
Item #104655776
  • Swivel Snap Hook
  • Brass
  • 1/2" x 3"
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Peerless Chain
005-4418040 | Double End Bolt Snaps
Item #101567227
  • Double End Bolt Snaps
  • Zinc Die Cast
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Klein Tools
409-443A | Snap Hooks
Item #101530821
  • Snap Hook
  • Eye Mounted
  • 1,500 lb Working Load Limit
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Peerless Chain
005-4410040 | Round Eye Swivel Bolt Snaps
Item #101526393
  • Round Eye Swivel Bolt Snaps
  • Zinc Die Cast
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Campbell
T7631324 | Stainless Steel Snaps
Item #101838791
  • Bolt Snap
  • Swiveling
  • Round Eye
  • 3/8" Hook Opening
  • 180 lb Working Load Limit
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Klein Tools
409-455 | Heavy-Duty Snap Hooks
Item #101553287
  • Heavy-Duty Snap Hook
  • 8,000 lb Working Load Limit
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Klein Tools
409-2012 | Swivel Snap Hook
Item #101525894
  • Swivel Snap Hook
  • Swivel Eye Mounted
  • 150 lb Working Load Limit
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Peerless Chain
005-4426540 | Swivel Snap Hook
Item #104654532
  • Swivel Snap Hook
  • Zinc
  • 3/8" x 2 15/16"
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Showing 1 - 16 of 16 items