1. 1
  2. 2
  3. 3
  4. 4
Showing 1 - 20 of 68 items
Show all
W.M. Berg Inc.
A4M-3 | Drum Dial Set
Item #102894098
  • 38 mm OD
  • 0 to 100 Graduation Range
  • 100 Graduations
  • Clockwise Numbering
  • Black Anodized Aluminum
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
W.M. Berg Inc.
A8M-1 | Engraved Flat Dial
Item #102894101
  • 38 mm OD
  • Blank Graduation Range
  • Blank Graduations
  • Blank Numbering
  • Black Anodized Aluminum
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
W.M. Berg Inc.
A11M-4 | Engraved Flat Dial
Item #102894093
  • 101.5 mm OD
  • 0 to 200 Graduation Range
  • 200 Graduations
  • Clockwise Numbering
  • Black Anodized Aluminum
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
W.M. Berg Inc.
A5M-1 | Drum Dial Set
Item #102894099
  • 50.5 mm OD
  • Blank Graduation Range
  • Blank Graduations
  • Blank Numbering
  • Black Anodized Aluminum
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
W.M. Berg Inc.
A11M-5 | Engraved Flat Dial
Item #102890792
  • 101.5 mm OD
  • 0 to 100 Graduation Range
  • 100 Graduations
  • Clockwise Numbering
  • Black Anodized Aluminum
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
W.M. Berg Inc.
A10M-5 | Engraved Flat Dial
Item #102894091
  • 76 mm OD
  • 0 to 120 Graduation Range
  • 120 Graduations
  • Clockwise Numbering
  • Black Anodized Aluminum
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
W.M. Berg Inc.
A10M-8 | Engraved Flat Dial
Item #102890791
  • 76 mm OD
  • 0 to 360 Graduation Range
  • 360 Graduations
  • Counter Clockwise Numbering
  • Black Anodized Aluminum
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
W.M. Berg Inc.
A11M-1 | Engraved Flat Dial
Item #102885545
  • 101.5 mm OD
  • Blank Graduation Range
  • Blank Graduations
  • Blank Numbering
  • Black Anodized Aluminum
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
W.M. Berg Inc.
A13-4 | Engraved Index
Item #102856195
  • Rectangular Dial Index w/Dial Radius
  • Flat
  • Black Anodized Aluminum
  • 1" Wide
  • 1/16" Thick
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
W.M. Berg Inc.
A8M-5 | Engraved Flat Dial
Item #102857371
  • 38 mm OD
  • 0 to 10 Graduation Range
  • 10 Graduations
  • Clockwise Numbering
  • Black Anodized Aluminum
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
W.M. Berg Inc.
A9M-1 | Engraved Flat Dial
Item #102884100
  • 51 mm OD
  • Blank Graduation Range
  • Blank Graduations
  • Blank Numbering
  • Black Anodized Aluminum
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
W.M. Berg Inc.
A2M-3 | Flat Dial Set
Item #102884529
  • 76.2 mm OD
  • 0 to 360 Graduation Range
  • 360 Graduations
  • Clockwise Numbering
  • Black Anodized Aluminum
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
W.M. Berg Inc.
A5M-3 | Drum Dial Set
Item #102857290
  • 50.5 mm OD
  • 0 to 50 Graduation Range
  • 50 Graduations
  • Clockwise Numbering
  • Black Anodized Aluminum
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
W.M. Berg Inc.
A1M-1 | Drum Dial Set
Item #102884093
  • 37.840 mm OD
  • 0 to 360 Graduation Range
  • 180 Graduations
  • Clockwise Numbering
  • Black Anodized Aluminum
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
W.M. Berg Inc.
A11M-6 | Engraved Flat Dial
Item #102857286
  • 101.5 mm OD
  • 0 to 1000 Graduation Range
  • 500 Graduations
  • Clockwise Numbering
  • Black Anodized Aluminum
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
W.M. Berg Inc.
A5M-4 | Drum Dial Set
Item #102884097
  • 50.5 mm OD
  • 0 to 25 Graduation Range
  • 25 Graduations
  • Clockwise Numbering
  • Black Anodized Aluminum
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
W.M. Berg Inc.
A10M-3 | Engraved Flat Dial
Item #102885544
  • 76 mm OD
  • 0 to 360 Graduation Range
  • 180 Graduations
  • Clockwise Numbering
  • Black Anodized Aluminum
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
W.M. Berg Inc.
A11M-7 | Engraved Flat Dial
Item #102854964
  • 101.5 mm OD
  • 0 to 360 Graduation Range
  • 360 Graduations
  • Counter Clockwise Numbering
  • Black Anodized Aluminum
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
W.M. Berg Inc.
A5M-2 | Drum Dial Set
Item #101750210
  • 50.5 mm OD
  • 0 to 360 Graduation Range
  • 180 Graduations
  • Clockwise Numbering
  • Black Anodized Aluminum
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
W.M. Berg Inc.
A8M-2 | Engraved Flat Dial
Item #101752241
  • 38 mm OD
  • 0 to 360 Graduation Range
  • 180 Graduations
  • Clockwise Numbering
  • Black Anodized Aluminum
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
Showing 1 - 20 of 68 items
Show all