1. 1
  2. 2
  3. 3
Showing 1 - 20 of 52 items
Show all
Precision Pulley & Idler
SUPERSEDED TO PULL_MS1, MTRL - 101367402
Item #101860160
  • Magnetic Mounted Zero Speed Switch
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Superseded Substitute Available
Telco USA Inc.
TI-IS61S-2M | TI-IS Series Inductive Sensor
Item #102225350
  • 12 mm
  • 4 mm Range
  • 10-30 VDC (-15/+10%) Supply Voltage
  • NPN Output
  • NO Contact
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Pending Obsolete
Telco USA Inc.
TI-ISM03D-K | TI-IS Series Inductive Sensor
Item #101758958
  • 18 mm
  • 4 mm Range
  • 12-30 VDC (-15/+10%) Supply Voltage
  • NPN or PNP Output
  • NO or NC Contact
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Pending Obsolete
Telco USA Inc.
TI-ISM03D-2M | TI-IS Series Inductive Sensor
Item #102127895
  • 12 mm
  • 4 mm Range
  • 12-30 VDC (-15/+10%) Supply Voltage
  • NPN or PNP Output
  • NO or NC Contact
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Pending Obsolete
Telco USA Inc.
TI-IS81-2M | TI-IS Series Inductive Sensor
Item #102078100
  • 18 mm
  • 5 mm Range
  • 24-240 VAC (-15/+10%) Supply Voltage
  • 2 wire DC Output
  • NO Contact
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Pending Obsolete
Telco USA Inc.
TI-IS44-K | TI-IS Series Inductive Sensor
Item #102225351
  • 18 mm
  • 5 mm Range
  • 10-30 VDC (-15/+10%) Supply Voltage
  • PNP Output
  • NO Contact
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Pending Obsolete
Telco USA Inc.
TI-IS44D-2M | TI-IS Series Inductive Sensor
Item #101502535
  • 18 mm
  • 8 mm Range
  • 10-30 VDC (-15/+10%) Supply Voltage
  • PNP Output
  • NO Contact
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Pending Obsolete
Telco USA Inc.
TI-IS35-2M | TI-IS Series Inductive Sensor
Item #101758485
  • 12 mm
  • 4 mm Range
  • 10-30 VDC (-15/+10%) Supply Voltage
  • NPN Output
  • NO Contact
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Pending Obsolete
Telco USA Inc.
TI-IS31D-2M | TI-IS Series Inductive Sensor
Item #101765266
  • 8 mm
  • 2 mm Range
  • 10-30 VDC (-15/+10%) Supply Voltage
  • NPN Output
  • NO Contact
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Pending Obsolete
Telco USA Inc.
TI-IS87-2M | TI-IS Series Inductive Sensor
Item #101768429
  • 18 mm
  • 8 mm Range
  • 24-240 VAC (-15/+10%) Supply Voltage
  • 2 wire DC Output
  • NO Contact
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Pending Obsolete
Telco USA Inc.
TI-IS64-2M | TI-IS Series Inductive Sensor
Item #101781558
  • 12 mm
  • 4 mm Range
  • 10-30 VDC (-15/+10%) Supply Voltage
  • PNP Output
  • NO Contact
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Pending Obsolete
Telco USA Inc.
TI-IS21-2M | TI-IS Series Inductive Sensor
Item #101748852
  • 30 mm
  • 15 mm Range
  • 10-30 VDC (-15/+10%) Supply Voltage
  • 2 wire DC Output
  • NO or NC Contact
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Pending Obsolete
Telco USA Inc.
TI-IS33D-2M | TI-IS Series Inductive Sensor
Item #101763383
  • 8 mm
  • 2 mm Range
  • 10-30 VDC (-15/+10%) Supply Voltage
  • PNP Output
  • NO Contact
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Pending Obsolete
Telco USA Inc.
TI-IS38-2M | TI-IS Series Inductive Sensor
Item #101649428
  • 12 mm
  • 2 mm Range
  • 10-30 VDC (-15/+10%) Supply Voltage
  • PNP Output
  • NO Contact
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Pending Obsolete
Telco USA Inc.
TI-IS34D-2M | TI-IS Series Inductive Sensor
Item #101802891
  • 8 mm
  • 2 mm Range
  • 10-30 VDC (-15/+10%) Supply Voltage
  • PNP Output
  • NC Contact
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Pending Obsolete
Telco USA Inc.
TI-IS24-2M | TI-IS Series Inductive Sensor
Item #101605902
  • 4 mm
  • 0.8 mm Range
  • 10-30 VDC (-15/+10%) Supply Voltage
  • PNP Output
  • NO Contact
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Pending Obsolete
Telco USA Inc.
TI-IS31D-K1 | TI-IS Series Inductive Sensor
Item #101709916
  • 8 mm
  • 2 mm Range
  • 10-30 VDC (-15/+10%) Supply Voltage
  • NPN Output
  • NO Contact
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Pending Obsolete
Telco USA Inc.
TI-IS33-2M | TI-IS Series Inductive Sensor
Item #101815452
  • 8 mm
  • 2 mm Range
  • 10-30 VDC (-15/+10%) Supply Voltage
  • PNP Output
  • NO Contact
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Pending Obsolete
Telco USA Inc.
TI-IS90-2M | TI-IS Series Inductive Sensor
Item #101889569
  • 30 mm
  • 15 mm Range
  • 24-240 VAC (-15/+10%) Supply Voltage
  • 2 wire DC Output
  • NC Contact
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Pending Obsolete
Telco USA Inc.
TI-IS89-2M | TI-IS Series Inductive Sensor
Item #101891392
  • 30 mm
  • 15 mm Range
  • 24-240 VAC (-15/+10%) Supply Voltage
  • 2 wire DC Output
  • NO Contact
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Pending Obsolete
  1. 1
  2. 2
  3. 3
Showing 1 - 20 of 52 items
Show all