1. 1
  2. 2
Showing 1 - 20 of 32 items
Show all
Dodge
  • NEMA Premium
H4C14S03177G-2G | Quantis Gold ILH Inline Helical C-Face Gearmotor
Item #101522199
  • Size 48 Inline Helical C-Face Gearmotor
  • 2 hp
  • 140TC
  • 31.77:1 Ratio
  • 55 rpm Output
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Pending Obsolete
Dodge
  • NEMA Premium
H8C18S04119G-5G | Quantis Gold ILH Inline Helical C-Face Gearmotor
Item #101521806
  • Size 88 Inline Helical C-Face Gearmotor
  • 5 hp
  • 180TC
  • 41.19:1 Ratio
  • 42 rpm Output
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Pending Obsolete
Dodge
  • NEMA Premium
H3C56S00477G-1G | Quantis Gold ILH Inline Helical C-Face Gearmotor
Item #101523399
  • Size 38 Inline Helical C-Face Gearmotor
  • 1 hp
  • 56C
  • 4.77:1 Ratio
  • 367 rpm Output
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Pending Obsolete
Dodge
  • NEMA Premium
H4C18S01093G-5G | Quantis Gold ILH Inline Helical C-Face Gearmotor
Item #101544928
  • Size 48 Inline Helical C-Face Gearmotor
  • 5 hp
  • 180TC
  • 10.93:1 Ratio
  • 160 rpm Output
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Pending Obsolete
Dodge
  • NEMA Premium
H3C56S00750G-1G | Quantis Gold ILH Inline Helical C-Face Gearmotor
Item #101521950
  • Size 38 Inline Helical C-Face Gearmotor
  • 1 hp
  • 56C
  • 7.5:1 Ratio
  • 233 rpm Output
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Pending Obsolete
Dodge
  • NEMA Premium
H6C18S03060G-5G | Quantis Gold ILH Inline Helical C-Face Gearmotor
Item #101523402
  • Size 68 Inline Helical C-Face Gearmotor
  • 5 hp
  • 180TC
  • 30.6:1 Ratio
  • 57 rpm Output
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Pending Obsolete
Dodge
  • NEMA Premium
H3C56S01964G-1G | Quantis Gold ILH Inline Helical C-Face Gearmotor
Item #101558427
  • Size 38 Inline Helical C-Face Gearmotor
  • 1 hp
  • 56C
  • 19.64:1 Ratio
  • 89 rpm Output
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Pending Obsolete
Dodge
  • NEMA Premium
H3C56S01418G-1G | Quantis Gold ILH Inline Helical C-Face Gearmotor
Item #101521804
  • Size 38 Inline Helical C-Face Gearmotor
  • 1 hp
  • 56C
  • 14.18:1 Ratio
  • 123 rpm Output
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Pending Obsolete
Dodge
  • NEMA Premium
H4C18S00606G-5G | Quantis Gold ILH Inline Helical C-Face Gearmotor
Item #101558428
  • Size 48 Inline Helical C-Face Gearmotor
  • 5 hp
  • 180TC
  • 6.06:1 Ratio
  • 289 rpm Output
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Pending Obsolete
Dodge
  • NEMA Premium
H3C18S00750G-3G | Quantis Gold ILH Inline Helical C-Face Gearmotor
Item #101521926
  • Size 38 Inline Helical C-Face Gearmotor
  • 3 hp
  • 180TC
  • 7.5:1 Ratio
  • 233 rpm Output
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Pending Obsolete
Dodge
  • NEMA Premium
H6C18S03060G-3G | Quantis Gold ILH Inline Helical C-Face Gearmotor
Item #101523401
  • Size 68 Inline Helical C-Face Gearmotor
  • 3 hp
  • 180TC
  • 30.6:1 Ratio
  • 57 rpm Output
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Pending Obsolete
Dodge
  • NEMA Premium
H6C14S02555G-2G | Quantis Gold ILH Inline Helical C-Face Gearmotor
Item #101544929
  • Size 68 Inline Helical C-Face Gearmotor
  • 2 hp
  • 140TC
  • 25.55:1 Ratio
  • 68 rpm Output
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Pending Obsolete
Dodge
  • NEMA Premium
H3C56S00970G-1G | Quantis Gold ILH Inline Helical C-Face Gearmotor
Item #101544927
  • Size 38 Inline Helical C-Face Gearmotor
  • 1 hp
  • 56C
  • 9.7:1 Ratio
  • 180 rpm Output
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Pending Obsolete
Dodge
  • NEMA Premium
H3C14S00555G-2G | Quantis Gold ILH Inline Helical C-Face Gearmotor
Item #101522413
  • Size 38 Inline Helical C-Face Gearmotor
  • 2 hp
  • 140TC
  • 5.55:1 Ratio
  • 315 rpm Output
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Pending Obsolete
Dodge
  • NEMA Premium
H3C14S01418G-2G | Quantis Gold ILH Inline Helical C-Face Gearmotor
Item #101522414
  • Size 38 Inline Helical C-Face Gearmotor
  • 2 hp
  • 140TC
  • 14.18:1 Ratio
  • 123 rpm Output
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Pending Obsolete
Dodge
  • NEMA Premium
H6C18S04206G-3G | Quantis Gold ILH Inline Helical C-Face Gearmotor
Item #101521952
  • Size 68 Inline Helical C-Face Gearmotor
  • 3 hp
  • 180TC
  • 42.06:1 Ratio
  • 42 rpm Output
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Pending Obsolete
Dodge
  • NEMA Premium
H6C18S02555G-3G | Quantis Gold ILH Inline Helical C-Face Gearmotor
Item #101522437
  • Size 68 Inline Helical C-Face Gearmotor
  • 3 hp
  • 180TC
  • 25.55:1 Ratio
  • 68 rpm Output
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Pending Obsolete
Dodge
  • NEMA Premium
H4C56S03177G-1G | Quantis Gold ILH Inline Helical C-Face Gearmotor
Item #101522434
  • Size 48 Inline Helical C-Face Gearmotor
  • 1 hp
  • 56C
  • 31.77:1 Ratio
  • 55 rpm Output
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Pending Obsolete
Dodge
  • NEMA Premium
H3C14S00970G-2G | Quantis Gold ILH Inline Helical C-Face Gearmotor
Item #101558426
  • Size 38 Inline Helical C-Face Gearmotor
  • 2 hp
  • 140TC
  • 9.7:1 Ratio
  • 180 rpm Output
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Pending Obsolete
Dodge
  • NEMA Premium
H4C18S01468G-3G | Quantis Gold ILH Inline Helical C-Face Gearmotor
Item #101535205
  • Size 48 Inline Helical C-Face Gearmotor
  • 3 hp
  • 180TC
  • 14.68:1 Ratio
  • 119 rpm Output
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Pending Obsolete
  1. 1
  2. 2
Showing 1 - 20 of 32 items
Show all