1. 1
  2. 2
  3. 3
Showing 1 - 20 of 47 items
Show all
American Metric Corp.
10273.5M16/48 | Metric Bevel Gear Set
Item #102525314
  • 3.5 Diametral Pitch
  • 16 Teeth Gear 1
  • 48 Teeth Gear 2
  • 20 ° Pressure Angle
  • 15 mm Bore Gear 1
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
W.M. Berg Inc.
MCN-1S | Metric Bevel Gear Set
Item #101799949
  • 1 Diametral Pitch
  • 24 Teeth Gear 1
  • 24 Teeth Gear 2
  • 20 ° Pressure Angle
  • 10 mm Bore Gear 1
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
W.M. Berg Inc.
MAN-3 | Metric Bevel Gear Set
Item #101799947
  • 1.5 Diametral Pitch
  • 20 Teeth Gear 1
  • 60 Teeth Gear 2
  • 20 ° Pressure Angle
  • 12 mm Bore Gear 1
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
W.M. Berg Inc.
MEN-1S | Metric Bevel Gear Set
Item #101799950
  • 0.6 Diametral Pitch
  • 30 Teeth Gear 1
  • 30 Teeth Gear 2
  • 20 ° Pressure Angle
  • 8 mm Bore Gear 1
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
American Metric Corp.
10272.5M16/32 | Metric Bevel Gear Set
Item #102053974
  • 2.5 Diametral Pitch
  • 16 Teeth Gear 1
  • 32 Teeth Gear 2
  • 20 ° Pressure Angle
  • 12 mm Bore Gear 1
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
W.M. Berg Inc.
MDN-3 | Metric Bevel Gear Set
Item #101789376
  • 0.8 Diametral Pitch
  • 24 Teeth Gear 1
  • 72 Teeth Gear 2
  • 20 ° Pressure Angle
  • 8 mm Bore Gear 1
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
W.M. Berg Inc.
MCN-3 | Metric Bevel Gear Set
Item #101790381
  • 1 Diametral Pitch
  • 24 Teeth Gear 1
  • 72 Teeth Gear 2
  • 20 ° Pressure Angle
  • 10 mm Bore Gear 1
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
W.M. Berg Inc.
MCN-4 | Metric Bevel Gear Set
Item #101789375
  • 1 Diametral Pitch
  • 24 Teeth Gear 1
  • 96 Teeth Gear 2
  • 20 ° Pressure Angle
  • 10 mm Bore Gear 1
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
W.M. Berg Inc.
MGN-3 | Metric Bevel Gear Set
Item #101789605
  • 0.4 Diametral Pitch
  • 36 Teeth Gear 1
  • 108 Teeth Gear 2
  • 20 ° Pressure Angle
  • 5 mm Bore Gear 1
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
W.M. Berg Inc.
MGN-2 | Metric Bevel Gear Set
Item #101789378
  • 0.4 Diametral Pitch
  • 36 Teeth Gear 1
  • 72 Teeth Gear 2
  • 20 ° Pressure Angle
  • 5 mm Bore Gear 1
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
American Metric Corp.
10273XM25/25 | Metric Bevel Gear Set
Item #102523789
  • 3 Diametral Pitch
  • 25 Teeth Gear 1
  • 25 Teeth Gear 2
  • 20 ° Pressure Angle
  • 15 mm Bore Gear 1
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
W.M. Berg Inc.
MEN-1 | Metric Bevel Gear Set
Item #101790182
  • 0.6 Diametral Pitch
  • 30 Teeth Gear 1
  • 30 Teeth Gear 2
  • 20 ° Pressure Angle
  • 8 mm Bore Gear 1
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
W.M. Berg Inc.
MDN-2 | Metric Bevel Gear Set
Item #101789377
  • 0.8 Diametral Pitch
  • 24 Teeth Gear 1
  • 48 Teeth Gear 2
  • 20 ° Pressure Angle
  • 8 mm Bore Gear 1
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
W.M. Berg Inc.
MHN-1S | Metric Bevel Gear Set
Item #101789606
  • 0.3 Diametral Pitch
  • 36 Teeth Gear 1
  • 36 Teeth Gear 2
  • 20 ° Pressure Angle
  • 3 mm Bore Gear 1
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
W.M. Berg Inc.
MFN-3 | Metric Bevel Gear Set
Item #101790185
  • 0.5 Diametral Pitch
  • 30 Teeth Gear 1
  • 90 Teeth Gear 2
  • 20 ° Pressure Angle
  • 5 mm Bore Gear 1
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
W.M. Berg Inc.
MHN-1 | Metric Bevel Gear Set
Item #101790186
  • 0.3 Diametral Pitch
  • 36 Teeth Gear 1
  • 36 Teeth Gear 2
  • 20 ° Pressure Angle
  • 3 mm Bore Gear 1
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
W.M. Berg Inc.
MAN-1A | Metric Bevel Gear Set
Item #101790474
  • 1.5 Diametral Pitch
  • 20 Teeth Gear 1
  • 20 Teeth Gear 2
  • 20 ° Pressure Angle
  • 12 mm Bore Gear 1
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
W.M. Berg Inc.
MHN-2 | Metric Bevel Gear Set
Item #101789936
  • 0.3 Diametral Pitch
  • 36 Teeth Gear 1
  • 72 Teeth Gear 2
  • 20 ° Pressure Angle
  • 3 mm Bore Gear 1
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
W.M. Berg Inc.
MCN-1 | Metric Bevel Gear Set
Item #101790181
  • 1 Diametral Pitch
  • 24 Teeth Gear 1
  • 24 Teeth Gear 2
  • 20 ° Pressure Angle
  • 10 mm Bore Gear 1
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
W.M. Berg Inc.
MHN-1A | Metric Bevel Gear Set
Item #101789379
  • 0.3 Diametral Pitch
  • 36 Teeth Gear 1
  • 36 Teeth Gear 2
  • 20 ° Pressure Angle
  • 3 mm Bore Gear 1
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
Showing 1 - 20 of 47 items
Show all