1. 1
  2. 2
  3. 3
Showing 1 - 20 of 53 items
Show all
Boston Gear
NDR6 | 14.5⁰ PA 12 DP 6 Teeths Steel Stem Pinion
Item #101836479
  • 12 Diametral Pitch
  • 6 Teeths
  • 7.25 in Overall Length
  • 2 in Face Width
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Boston Gear
NJR10 | 14.5⁰ PA 6 DP 10 Teeths Steel Stem Pinion
Item #101751806
  • 6 Diametral Pitch
  • 10 Teeths
  • 9.5 in Overall Length
  • 3 in Face Width
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Boston Gear
NJR8 | 14.5⁰ PA 6 DP 8 Teeths Steel Stem Pinion
Item #101753413
  • 6 Diametral Pitch
  • 8 Teeths
  • 9 in Overall Length
  • 3 in Face Width
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Boston Gear
NDR8 | 14.5⁰ PA 12 DP 8 Teeths Steel Stem Pinion
Item #101835868
  • 12 Diametral Pitch
  • 8 Teeths
  • 7.25 in Overall Length
  • 2 in Face Width
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Boston Gear
G25 | 48 DP 14.5⁰ PA 8 Teeths Brass 4 ft Pinion Wire
Item #101752281
  • 48 Diametral Pitch
  • 14.5⁰ Pressure Angle
  • 8 Teeths
  • Brass Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Boston Gear
NBR10 | 14.5⁰ PA 16 DP 10 Teeths Steel Stem Pinion
Item #101753408
  • 16 Diametral Pitch
  • 10 Teeths
  • 5.25 in Overall Length
  • 1.375 in Face Width
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Boston Gear
NDR10 | 14.5⁰ PA 12 DP 10 Teeths Steel Stem Pinion
Item #102012896
  • 12 Diametral Pitch
  • 10 Teeths
  • 7.25 in Overall Length
  • 2 in Face Width
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Boston Gear
NJR6 | 14.5⁰ PA 6 DP 6 Teeths Steel Stem Pinion
Item #101798013
  • 6 Diametral Pitch
  • 6 Teeths
  • 8.5 in Overall Length
  • 3 in Face Width
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Boston Gear
GS44 | 32 DP 14.5⁰ PA 12 Teeths Steel 4 ft Pinion Wire
Item #101751341
  • 32 Diametral Pitch
  • 14.5⁰ Pressure Angle
  • 12 Teeths
  • Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Boston Gear
GS46 | 32 DP 14.5⁰ PA 15 Teeths Steel 4 ft Pinion Wire
Item #101775503
  • 32 Diametral Pitch
  • 14.5⁰ Pressure Angle
  • 15 Teeths
  • Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Boston Gear
NHR6 | 14.5⁰ PA 8 DP 6 Teeths Steel Stem Pinion
Item #101753836
  • 8 Diametral Pitch
  • 6 Teeths
  • 7.75 in Overall Length
  • 2.5 in Face Width
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Boston Gear
NDR7 | 14.5⁰ PA 12 DP 7 Teeths Steel Stem Pinion
Item #102225606
  • 12 Diametral Pitch
  • 7 Teeths
  • 7.25 in Overall Length
  • 2 in Face Width
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Boston Gear
NJR5 | 14.5⁰ PA 6 DP 5 Teeths Steel Stem Pinion
Item #101753177
  • 6 Diametral Pitch
  • 5 Teeths
  • 8.5 in Overall Length
  • 3 in Face Width
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Boston Gear
NDR5 | 14.5⁰ PA 12 DP 5 Teeths Steel Stem Pinion
Item #101835732
  • 12 Diametral Pitch
  • 5 Teeths
  • 7.25 in Overall Length
  • 2 in Face Width
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Boston Gear
G44 | 32 DP 14.5⁰ PA 12 Teeths Brass 4 ft Pinion Wire
Item #101754464
  • 32 Diametral Pitch
  • 14.5⁰ Pressure Angle
  • 12 Teeths
  • Brass Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Boston Gear
G30 | 48 DP 14.5⁰ PA 14 Teeths Brass 4 ft Pinion Wire
Item #101775750
  • 48 Diametral Pitch
  • 14.5⁰ Pressure Angle
  • 14 Teeths
  • Brass Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Boston Gear
NHR5 | 14.5⁰ PA 8 DP 5 Teeths Steel Stem Pinion
Item #101754233
  • 8 Diametral Pitch
  • 5 Teeths
  • 7.75 in Overall Length
  • 2.5 in Face Width
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Boston Gear
NHR8 | 14.5⁰ PA 8 DP 8 Teeths Steel Stem Pinion
Item #101798009
  • 8 Diametral Pitch
  • 8 Teeths
  • 7.75 in Overall Length
  • 2.5 in Face Width
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Boston Gear
GS45 | 32 DP 14.5⁰ PA 14 Teeths Steel 4 ft Pinion Wire
Item #102139764
  • 32 Diametral Pitch
  • 14.5⁰ Pressure Angle
  • 14 Teeths
  • Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Boston Gear
G33 | 48 DP 14.5⁰ PA 18 Teeths Brass 4 ft Pinion Wire
Item #101775582
  • 48 Diametral Pitch
  • 14.5⁰ Pressure Angle
  • 18 Teeths
  • Brass Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
Showing 1 - 20 of 53 items
Show all