1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 327 items
Boston Gear
G1062A LH | Single Lead Worm Gear
Item #101782666
  • 10 Diametral Pitch, 40 Teeth, 14.5 Pressure Angle, LH, Single Thread, Cast Iron Worm Gear
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Boston Gear
Q1326 | 32 DP 25⁰ PA 20 Teeths Bronze Worm Gear
Item #101752033
  • 25⁰ Pressure Angle
  • Bronze Material
  • 0.188 in Bore Diameter
  • 0.71 in Outside Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Boston Gear
GB1070 | 8 DP 14.5⁰ PA 20 Teeths Bronze Worm Gear
Item #101784599
  • 14.5⁰ Pressure Angle
  • Bronze Material
  • 0.75 in Bore Diameter
  • 2.81 in Outside Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Boston Gear
G1026 | 32 DP 14.5⁰ PA 20 Teeths Bronze Worm Gear
Item #101772348
  • 14.5⁰ Pressure Angle
  • Bronze Material
  • 0.188 in Bore Diameter
  • 0.71 in Outside Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Boston Gear
D1126 | 32 DP 20⁰ PA 20 Teeths Bronze Worm Gear
Item #101781641
  • 20⁰ Pressure Angle
  • Bronze Material
  • 0.188 in Bore Diameter
  • 0.71 in Outside Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Boston Gear
D1142 | 16 DP 14.5⁰ PA 20 Teeths Bronze Worm Gear
Item #101775142
  • 14.5⁰ Pressure Angle
  • Bronze Material
  • 0.25 in Bore Diameter
  • 1.4 in Outside Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Boston Gear
DB1401A | 12 DP 14.5⁰ PA 30 Tooth Bronze Worm Gear
Item #101775987
  • 14.5⁰ Pressure Angle
  • Bronze Material
  • 0.75 in Bore Diameter
  • 2.71 in Outside Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Boston Gear
G1042 | 16 DP 14.5⁰ PA 20 Teeths Bronze Worm Gear
Item #101781654
  • 14.5⁰ Pressure Angle
  • Bronze Material
  • 0.25 in Bore Diameter
  • 1.4 in Outside Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Boston Gear
GP1029-1/4 | 32 DP 14.5⁰ PA 50 Teeths Acetal with Brass Inserts Worm Gear
Item #101775842
  • 14.5⁰ Pressure Angle
  • Acetal with Brass Inserts Material
  • 0.25 in Bore Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Boston Gear
D1413A LH | Double Lead Worm Gear
Item #101781788
  • 10 Diametral Pitch, 50 Teeth, 14.5 Pressure Angle, LH, Double Thread, Cast Iron Worm Gear
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Boston Gear
CD 1145 | Double Lead Worm Gear
Item #101773796
  • 16 Diametral Pitch, 50 Teeth, 14.5 Pressure Angle, RH, Double Thread, Cast Iron Worm Gear
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Boston Gear
G1078 LH | Single Lead Worm Gear
Item #101782093
  • 6 Diametral Pitch, 40 Teeth, 14.5 Pressure Angle, LH, Single Thread, Cast Iron Worm Gear
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Boston Gear
G1022 | 48 DP 14.5⁰ PA 80 Teeths Bronze Worm Gear
Item #101782088
  • 14.5⁰ Pressure Angle
  • Bronze Material
  • 0.25 in Bore Diameter
  • 1.72 in Outside Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Boston Gear
CQ 1344 | Quadruple Lead Worm Gear
Item #101776934
  • 16 Diametral Pitch, 40 Teeth, 20 Pressure Angle, RH, Quadruple Thread, Cast Iron Worm Gear
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Boston Gear
Q1322 | 48 DP 25⁰ PA 80 Teeths Bronze Worm Gear
Item #101754332
  • 25⁰ Pressure Angle
  • Bronze Material
  • 0.25 in Bore Diameter
  • 1.72 in Outside Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Boston Gear
D1430A RH | Double Lead Worm Gear
Item #101772535
  • 6 Diametral Pitch, 24 Teeth, 14.5 Pressure Angle, RH, Double Thread, Cast Iron Worm Gear
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Boston Gear
Q1319 | 48 DP 25⁰ PA 30 Teeths Bronze Worm Gear
Item #101776586
  • 25⁰ Pressure Angle
  • Bronze Material
  • 0.188 in Bore Diameter
  • 0.68 in Outside Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Boston Gear
G1050A LH | Single Lead Worm Gear
Item #101782665
  • 12 Diametral Pitch, 20 Teeth, 14.5 Pressure Angle, LH, Single Thread, Cast Iron Worm Gear
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Boston Gear
D1431A LH | Double Lead Worm Gear
Item #101784570
  • 6 Diametral Pitch, 30 Teeth, 14.5 Pressure Angle, LH, Double Thread, Cast Iron Worm Gear
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Boston Gear
D1423A | Double Lead Worm Gear
Item #101774839
  • 8 Diametral Pitch, 50 Teeth, 14.5 Pressure Angle, RH, Double Thread, Cast Iron Worm Gear
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 327 items