Showing 1 - 15 of 15 items
Craftsman Tool
9-50159 | Jack Stands
Item #101535117
  • 3 Ton
  • 17" Max Height
  • Jack Stands
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Pending Obsolete
Craftsman Tool
9-50150 | Jack Stands
Item #101903090
  • 6 Ton
  • 24 1/4" Max Height
  • Jack Stands
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Pending Obsolete
Craftsman Tool
9-50340 | Jack Stands
Item #101955786
  • 12 Ton
  • 24 1/4" Max Height
  • Jack Stands
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Pending Obsolete
OTC
1772C | 102038064
Item #102038064
  • MADE TO ORDER - CALL FOR PRICE / STANDS (PAIR) 3 TON JACK
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Jet Equipment & Tools
441006 | 101777676
Item #101777676
  • JSS-6 6 TON (PAIR)
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
SPX Corp.
SUPERSEDED TO SPX_1772C, MTRL - 102038064
Item #104770375
  • 3 Ton Capacity Ratchet-Style Jack Stand
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Superseded Substitute Available
OTC Tool
  • Prop 65
S06 | Jack Stands
Item #117575156
  • Jack Stands
  • 6 Ton Capacity
  • 15 5/8 in Min. Height
  • 23 11/16 in Max. Height
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
OTC Tool
  • Prop 65
SA02 | Jack Stands
Item #117575154
  • 2 Ton Jack Stands
  • Steel
  • 15.44 in Max. Height
  • 9 1/2 in Min Height
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
OTC Tool
UH15 | Jack Stands
Item #117575159
  • Underhoist Auxiliary Stand
  • 1500 lbs. Capacity
  • 54 1/2 in Min. Height
  • 80 3/4 in Max. Height
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
OTC Tool
UH15FP | Jack Stands
Item #117575160
  • Underhoist Auxiliary Stand with Foot Pedal
  • 1500 lbs Capacity
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
OTC Tool
  • Prop 65
S022 | Jack Stands
Item #117575157
  • 22 Ton Jack Stands
  • Steel
  • 19 7/8 in Max. Height
  • 13 7/8 in Min Height
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
OTC Tool
UH20 | Jack Stands
Item #117575158
  • 2 Ton Supplementary Stand
  • 56 1/4 in Min. Height
  • 85 in Max. Height
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
SPX Corp.
1773B | Ratchet-Style Jack Stand
Item #104791360
  • 6 Ton Capacity Ratchet-Style Jack Stand
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Pending Obsolete
OTC Tool
  • Prop 65
S03 | Jack Stands
Item #117575155
  • Jack Stands
  • 3 Ton Capacity
  • 12 in Min. Height
  • 17 11/16 in Max. Height
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
SPX Corp.
1784B | Ratchet-Style Jack Stand
Item #104809558
  • 12 Ton Capacity Ratchet-Style Jack Stand
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Pending Obsolete
Showing 1 - 15 of 15 items