1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 234 items
Cleveland
C46157 | 104232228
Item #104232228
  • 82 degrees Countersink Angle
  • HSS Material
  • Steam Oxide Coating
  • 0.25 in Shank Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Greenfield Industries
C46360 | 119221643
Item #119221643
  • 90 degrees Countersink Angle
  • Carbide Material
  • Bright Coating
  • 0.125 in Shank Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cleveland
C46104 | 104231274
Item #104231274
  • 100 degrees Countersink Angle
  • HSS Material
  • Steam Oxide Coating
  • 0.188 in Shank Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cleveland
C46177 | 104232229
Item #104232229
  • 100 degrees Countersink Angle
  • HSS Material
  • Steam Oxide Coating
  • 0.5 in Shank Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Greenfield Industries
C46347 | 119221630
Item #119221630
  • 60 degrees Countersink Angle
  • Carbide Material
  • Bright Coating
  • 0.25 in Shank Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cleveland
C46127 | 104231276
Item #104231276
  • 100 degrees Countersink Angle
  • HSS Material
  • Steam Oxide Coating
  • 0.5 in Shank Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Greenfield Industries
C46382 | 119221665
Item #119221665
  • 82 degrees Countersink Angle
  • Carbide Material
  • Bright Coating
  • 0.5 in Shank Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Greenfield Industries
C46385 | 119221668
Item #119221668
  • 90 degrees Countersink Angle
  • Carbide Material
  • Bright Coating
  • 0.1875 in Shank Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cleveland
C46216 | 104232067
Item #104232067
  • 60 degrees Countersink Angle
  • HSS Material
  • Steam Oxide Coating
  • 0.375 in Shank Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cleveland
C46163 | 104231394
Item #104231394
  • 82 degrees Countersink Angle
  • HSS Material
  • Steam Oxide Coating
  • 0.25 in Shank Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Greenfield Industries
C46364 | 119221647
Item #119221647
  • 90 degrees Countersink Angle
  • Carbide Material
  • Bright Coating
  • 0.25 in Shank Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cleveland
C46112 | 104232227
Item #104232227
  • 120 degrees Countersink Angle
  • HSS Material
  • Steam Oxide Coating
  • 0.25 in Shank Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cleveland
C94580 | 113832620
Item #113832620
  • 90 degrees Countersink Angle
  • HSS-CO 8% (M42) Material
  • Bright Coating
  • 0.5 in Shank Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cleveland
C46131 | 104231364
Item #104231364
  • 82 degrees Countersink Angle
  • HSS Material
  • Steam Oxide Coating
  • 0.5 in Shank Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cleveland
C46171 | 104225365
Item #104225365
  • 100 degrees Countersink Angle
  • HSS Material
  • Steam Oxide Coating
  • 0.375 in Shank Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cleveland
C46222 | 104232232
Item #104232232
  • 60 degrees Countersink Angle
  • HSS Material
  • Steam Oxide Coating
  • 0.5 in Shank Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cleveland
C46130 | 104264399
Item #104264399
  • 60 degrees Countersink Angle
  • HSS Material
  • Steam Oxide Coating
  • 0.5 in Shank Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cleveland
C46132 | 104232065
Item #104232065
  • 90 degrees Countersink Angle
  • HSS Material
  • Steam Oxide Coating
  • 0.5 in Shank Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Greenfield Industries
C46370 | 119221653
Item #119221653
  • 60 degrees Countersink Angle
  • Carbide Material
  • Bright Coating
  • 0.25 in Shank Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Greenfield Industries
C46374 | 119221657
Item #119221657
  • 60 degrees Countersink Angle
  • Carbide Material
  • Bright Coating
  • 0.5 in Shank Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 234 items