1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 6,297 items
Cleveland
C41207 | 104212093
Item #104212093
  • E Diameter
  • HSS Material
  • 3.375 in Overall Length
  • Bright Coating
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bassett
B00065 | 103807408
Item #103807408
  • 3/4 in Diameter
  • Carbide Material
  • 4 in Overall Length
  • TiAlN Coating
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bassett
B51420 | 103810253
Item #103810253
  • 1 in Diameter
  • Carbide Material
  • 6 in Overall Length
  • Bright Coating
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bassett
B04229 | 103765581
Item #103765581
  • 1/2 in Diameter
  • Carbide Material
  • 6 in Overall Length
  • Bright Coating
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bassett
B52668 | 103781671
Item #103781671
  • 5/8 in Diameter
  • Carbide Material
  • 3 in Overall Length
  • Bright Coating
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bassett
B05128 | 103107369
Item #103107369
  • 7/16 in Diameter
  • Carbide Material
  • 2.5 in Overall Length
  • Bright Coating
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bassett
B27164 | 103764782
Item #103764782
  • 1 in Diameter
  • Carbide Material
  • 4 in Overall Length
  • Bright Coating
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bassett
B01703 | 103764733
Item #103764733
  • 1/16 in Diameter
  • Carbide Material
  • 1.5 in Overall Length
  • TiCN Coating
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bassett
B05621 | 103099051
Item #103099051
  • 3/8 in Diameter
  • Carbide Material
  • 2.5 in Overall Length
  • TiCN Coating
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bassett
B06069 | 103766833
Item #103766833
  • 1 in Diameter
  • Carbide Material
  • 5 in Overall Length
  • TiCN Coating
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bassett
B52646 | 103781794
Item #103781794
  • 3/32 in Diameter
  • Carbide Material
  • 1.5 in Overall Length
  • Bright Coating
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bassett
B68454 | 113828193
Item #113828193
  • E Diameter
  • Carbide Material
  • 4 in Overall Length
  • TiAlN Coating
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bassett
B01624 | 103766756
Item #103766756
  • 3/32 in Diameter
  • Carbide Material
  • 1.5 in Overall Length
  • TiCN Coating
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bassett
B52183 | 103145947
Item #103145947
  • 1 in Diameter
  • Carbide Material
  • 4 in Overall Length
  • Bright Coating
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bassett
B04048 | 103764350
Item #103764350
  • E Diameter
  • Carbide Material
  • 2.5 in Overall Length
  • Bright Coating
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bassett
B91204 | 113828632
Item #113828632
  • 0.045 in Diameter
  • Carbide Material
  • 1.5 in Overall Length
  • AlCrN Coating
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bassett
B04469 | 103810206
Item #103810206
  • 1 in Diameter
  • Carbide Material
  • 5 in Overall Length
  • Bright Coating
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bassett
B05629 | 103098548
Item #103098548
  • 1/2 in Diameter
  • Carbide Material
  • 3 in Overall Length
  • TiCN Coating
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bassett
B01921 | 103100516
Item #103100516
  • 17/64 in Diameter
  • Carbide Material
  • 2.5 in Overall Length
  • TiCN Coating
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bassett
B52641 | 103781670
Item #103781670
  • 1/32 in Diameter
  • Carbide Material
  • 1.5 in Overall Length
  • Bright Coating
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 6,297 items