1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 195 items
Cle-Line®
C95377 | 119220743
Item #119220743
  • 10 mm Diameter
  • Plain End
  • Carbide Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Greenfield Industries
C95454 | 119220821
Item #119220821
  • 3 mm Diameter
  • Drill End
  • Carbide Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cle-Line®
C95358 | 119220724
Item #119220724
  • 1/4 in Diameter
  • Plain End
  • Carbide Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cleveland
C24295 | 103109684
Item #103109684
  • 3 Flutes
  • HSS Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cle-Line®
C95382 | 119220748
Item #119220748
  • 1/8 in Diameter
  • Burr End
  • Carbide Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cle-Line®
C95383 | 119220749
Item #119220749
  • 3/16 in Diameter
  • Burr End
  • Carbide Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Greenfield Industries
C95445 | 119220812
Item #119220812
  • 1/4 in Diameter
  • Drill End
  • Carbide Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Greenfield Industries
C95393 | 119220759
Item #119220759
  • 1/2 in Diameter
  • Burr End
  • Carbide Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Greenfield Industries
C95434 | 119220801
Item #119220801
  • 8 mm Diameter
  • Mill End
  • Carbide Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cle-Line®
C95381 | 119220747
Item #119220747
  • 1/8 in Diameter
  • Burr End
  • Carbide Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Greenfield Industries
C95412 | 119220778
Item #119220778
  • 3/16 Diameter
  • Mill End
  • Carbide Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cleveland
C24292 | 104107585
Item #104107585
  • 3 Flutes
  • HSS Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Greenfield Industries
C95457 | 119220824
Item #119220824
  • 6 mm Diameter
  • Drill End
  • Carbide Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Greenfield Industries
C95475 | 119221339
Item #119221339
  • 1/4 in Diameter
  • Plain End
  • Carbide Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Greenfield Industries
C95417 | 119220783
Item #119220783
  • 1/4 Diameter
  • Mill End
  • Carbide Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Greenfield Industries
C95442 | 119220809
Item #119220809
  • 3/16 in Diameter
  • Drill End
  • Carbide Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Greenfield Industries
C95406 | 119220772
Item #119220772
  • 10 mm Diameter
  • Burr End
  • Carbide Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cle-Line®
C95385 | 119220751
Item #119220751
  • 1/4 in Diameter
  • Burr End
  • Carbide Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Greenfield Industries
C95441 | 119220808
Item #119220808
  • 3/16 in Diameter
  • Drill End
  • Carbide Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Greenfield Industries
C95510 | 119221374
Item #119221374
  • 1/4 in Diameter
  • Mill End
  • Carbide Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 195 items