Martin
CH16B
CH16B | Broached Crank Handle
Item #100970201
- 1" Square Bore
- 11 1/2" Overall Length
- 10" Center Hub to Center Handle
- 1 3/4" Hub Diameter
- 3" Hub Length
each
Martin
CH0U
CH0U | Unfinished Crank Handle
Item #100970194
- 3 1/8" Overall Length
- 2 1/2" Center Hub to Center Handle
- 1" Hub Diameter
- 1 1/4" Hub Length
- 2 1/2" Handle Length
each
Martin
CH14B
CH14B | Broached Crank Handle
Item #100970199
- 7/8" Square Bore
- 10 1/2" Overall Length
- 9 1/8" Center Hub to Center Handle
- 1 1/2" Hub Diameter
- 2 1/2" Hub Length
each
Martin
CH12B
CH12B | Broached Crank Handle
Item #100970197
- 7/8" Square Bore
- 9 3/8" Overall Length
- 8" Center Hub to Center Handle
- 1 9/16" Hub Diameter
- 2 7/16" Hub Length
each
Martin
CH12U
CH12U | Unfinished Crank Handle
Item #100970198
- 9 3/8" Overall Length
- 8" Center Hub to Center Handle
- 1 9/16" Hub Diameter
- 2 7/16" Hub Length
- 3 5/8" Handle Length
each
Martin
CH8U
CH8U | Unfinished Crank Handle
Item #100970212
- 7 1/8" Overall Length
- 6" Center Hub to Center Handle
- 1 1/4" Hub Diameter
- 1 15/16" Hub Length
- 3 1/8" Handle Length
each
Martin
CH10U
CH10U | Unfinished Crank Handle
Item #100970196
- 8 1/4" Overall Length
- 7" Center Hub to Center Handle
- 1 3/8" Hub Diameter
- 2 1/16" Hub Length
- 3 3/8" Handle Length
each
Martin
CH00B
CH00B | Broached Crank Handle
Item #100970191
- 1/2" Square Bore
- 2 5/8" Overall Length
- 1 3/4" Center Hub to Center Handle
- 1" Hub Diameter
- 1 1/2" Hub Length
each
Martin
CH6B
CH6B | Broached Crank Handle
Item #100970209
- 5/8" Square Bore
- 6 1/8" Overall Length
- 5" Center Hub to Center Handle
- 1 3/4" Hub Diameter
- 1 13/16" Hub Length
each
Martin
CH10B
CH10B | Broached Crank Handle
Item #100970195
- 3/4" Square Bore
- 8 1/4" Overall Length
- 7" Center Hub to Center Handle
- 1 3/8" Hub Diameter
- 2 1/16" Hub Length
each
Martin
CH14U
CH14U | Unfinished Crank Handle
Item #100970200
- 10 1/2" Overall Length
- 9 1/8" Center Hub to Center Handle
- 1 1/2" Hub Diameter
- 2 1/2" Hub Length
- 3 3/4" Handle Length
each
Martin
CH0B
CH0B | Broached Crank Handle
Item #100970193
- 1/2" Square Bore
- 3 1/8" Overall Length
- 2 1/2" Center Hub to Center Handle
- 1" Hub Diameter
- 1 1/4" Hub Length
each
Martin
CH1U
CH1U | Unfinished Crank Handle
Item #100970204
- 4" Overall Length
- 3" Center Hub to Center Handle
- 1 1/4" Hub Diameter
- 1 1/2" Hub Length
- 2 3/4" Handle Length
each
Martin
CH1B
CH1B | Broached Crank Handle
Item #100970203
- 9/16" Square Bore
- 4" Overall Length
- 3" Center Hub to Center Handle
- 1 1/4" Hub Diameter
- 1 1/2" Hub Length
each
Martin
CH00U
CH00U | Unfinished Crank Handle
Item #100970192
- 2 5/8" Overall Length
- 1 3/4" Center Hub to Center Handle
- 1" Hub Diameter
- 1 1/2" Hub Length
- 2 3/4" Handle Length
each
Martin
CH4B
CH4B | Broached Crank Handle
Item #100970207
- 9/16" Square Bore
- 5 1/8" Overall Length
- 4" Center Hub to Center Handle
- 1 1/4" Hub Diameter
- 1 3/8" Hub Length
each
Martin
CH4U
CH4U | Unfinished Crank Handle
Item #100970208
- 5 1/8" Overall Length
- 4" Center Hub to Center Handle
- 1 1/4" Hub Diameter
- 1 3/8" Hub Length
- 3 1/8" Handle Length
each
Martin
CH2B
CH2B | Broached Crank Handle
Item #100970205
- 1/2" Square Bore
- 4 1/2" Overall Length
- 3 1/2" Center Hub to Center Handle
- 1 1/16" Hub Diameter
- 1 5/16" Hub Length
each
Martin
CH8B
CH8B | Broached Crank Handle
Item #100970211
- 11/16" Square Bore
- 7 1/8" Overall Length
- 6" Center Hub to Center Handle
- 1 1/4" Hub Diameter
- 1 15/16" Hub Length
each
Martin
CH16U
CH16U | Unfinished Crank Handle
Item #100970202
- 11 1/2" Overall Length
- 10" Center Hub to Center Handle
- 1 3/4" Hub Diameter
- 3" Hub Length
- 4" Handle Length
each