1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 99 items
Show all
Milwaukee Tool
48-32-5033 | Socket Adapter Set
Item #110944356
  • 1/4 in Drive Size
  • 1 7/8 in Length
  • 3 Pieces
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
48-32-5030 | Socket Adapter
Item #101369292
  • 1/4 in Drive Size
  • 1 7/8 in Length
  • 1 Piece
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
48-32-5031 | Socket Adapter
Item #101368700
  • 1/4 in Drive Size
  • 1 7/8 in Length
  • 1 Piece
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
DeWalt
DW2547IRB | Black Oxide Dark Gray 25 Pieces Standard Socket Adapter
Item #117182244
  • 1/4 in Input Drive Size
  • 1/2 in Output Drive Size
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
DeWalt
DW2542 | Hardened Steel Dark Gray Standard Socket Adapter
Item #101403241
  • 3/8 in Input Drive Size
  • 3/8 in Output Drive Size
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Proto® Tools
J52006 | 105846939
Item #105846939
  • 6 Pieces
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
ORS Nasco
577-7653 | Impact Adapter
Item #101394200
  • Impact Socket Adapters
  • 3/4" (Female Square), 1/2" (Male Square)
  • 2 1/8" Long
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Proto® Tools
J5453 | Socket Adapter
Item #104239735
  • 3/4 in Drive Size
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Proto® Tools
J7183-00 | Socket Extension
Item #104219009
  • 1/2 in Drive Size
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Apex
EX-370-4 | 1/4" Male Hex Drive Extension for 3/8" Male Square Drive Socket
Item #111267090
  • 1/4" Hex Power Drive Adapter
  • Pin Lock for 1/4" Square Drive Sockets
  • 4" Overall Length
  • 1/4" Male Hex Drive
  • 3/8" Male Square Drive
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Proto® Tools
J7653 | 104173328
Item #104173328
  • 1/2" Drive Socket Adapter
  • Converts to 1/2" Drive
  • 2 1/8" Overall Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Apex
EX-370-6 | 1/4" Male Hex Drive Extension for 3/8" Male Square Drive Socket
Item #111228638
  • 1/4" Male Hex Power Drive Adapter For 3/8" Square Drive Sockets
  • 6" Long
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Proto® Tools
J7515 | Locking Impact Extension Set
Item #105839153
  • Locking Extension Set
  • 3 Piees
  • 1/2" Drive
  • 3", 5", 10" Long
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Chicago-Latrobe
57009 | 103886440
Item #103886440
  • 6.625 in
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
48-20-6960 | Adapter
Item #111943257
  • MAX-LOK SDS-MAX 12.5" EXTENSION
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Chicago-Latrobe
57004 | 103886438
Item #103886438
  • 4.4375 in
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Chicago-Latrobe
57000 | 103886837
Item #103886837
  • 3.5625 in
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Chicago-Latrobe
57007 | 103918634
Item #103918634
  • 5.375 in
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
48-20-6964 | Adapter
Item #111943259
  • MAX-LOK SDS-MAX 43" EXTENSION
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
48-20-6962 | Adapter
Item #111943258
  • MAX-LOK SDS-MAX 29.5" EXTENSION
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 99 items
Show all