1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 85 items
Show all
Apex
49-TX-20 | Hex Bits
Item #111266040
  • 1/4" Torx Hex Power Drive Bit
  • T-20 Drive Size
  • 1 15/16" Overall Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
48-32-4728 | SHOCKWAVE™ 6 mm Impact Duty 25 PC Insert Bit
Item #111943646
  • 6 mm Bit Sizes
  • 25 Pieces
  • Proprietary Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
48-32-4701 | SHOCKWAVE™ 5/64 in Impact Duty 25 PC Insert Bit
Item #111943614
  • 5/64 in Bit Sizes
  • 25 Pieces
  • Proprietary Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
48-32-4700 | SHOCKWAVE™ 1/16 in Impact Duty 25 PC Insert Bit
Item #111943613
  • 1/16 in Bit Sizes
  • 25 Pieces
  • Proprietary Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
48-32-4617 | SHOCKWAVE™ 1 in 24 PC Impact Duty Hex Insert Bit
Item #112920810
  • Metric Bit Sizes
  • Hex Metric Drive Type
  • 1 in Length
  • 24 Pieces
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
48-32-4731 | SHOCKWAVE™ 12 mm Impact Duty 25 PC Insert Bit
Item #111943649
  • 12 mm Bit Sizes
  • 25 Pieces
  • Proprietary Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Makita USA
B-43309 | Hollow Socket
Item #112033784
  • Hollow Socket
  • 9/16 in Socket Size
  • 6 in Long
  • 1/4 in Hex Size
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Makita USA
B-43359 | Hollow Socket
Item #112033789
  • Hollow Socket
  • 3/4 in Socket Size
  • 6 in Long
  • 1/4 in Hex Size
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Makita USA
B-43343 | Hollow Socket
Item #112033788
  • Hollow Socket
  • 3/4 in Socket Size
  • 3 in Long
  • 1/4 in Hex Size
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Makita USA
B-43290 | Hollow Socket
Item #112033783
  • Hollow Socket
  • 9/16 in Socket Size
  • 3 in Long
  • 1/4 in Hex Size
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
48-32-4727 | SHOCKWAVE™ 5 mm Impact Duty 25 PC Insert Bit
Item #111943645
  • 5 mm Bit Sizes
  • 25 Pieces
  • Proprietary Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
48-32-4729 | SHOCKWAVE™ 8 mm Impact Duty 25 PC Insert Bit
Item #111943647
  • 8 mm Bit Sizes
  • 25 Pieces
  • Proprietary Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Makita USA
B-43315 | Hollow Socket
Item #112033785
  • Hollow Socket
  • 9/16 in Socket Size
  • 12 in Long
  • 1/4 in Hex Size
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
48-32-4709 | SHOCKWAVE™ 1/4 in Impact Duty 25 PC Insert Bit
Item #111943621
  • 1/4 in Bit Sizes
  • 25 Pieces
  • Proprietary Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
48-32-4705 | SHOCKWAVE™ 9/64 in Impact Duty 25 PC Insert Bit
Item #111943618
  • 9/64 in Bit Sizes
  • 25 Pieces
  • Proprietary Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
48-32-4725 | SHOCKWAVE™ 3 mm Impact Duty 25 PC Insert Bit
Item #111943643
  • 3 mm Bit Sizes
  • 25 Pieces
  • Proprietary Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
48-32-4726 | SHOCKWAVE™ 4 mm Impact Duty 25 PC Insert Bit
Item #111943644
  • 4 mm Bit Sizes
  • 25 Pieces
  • Proprietary Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
48-32-4724 | SHOCKWAVE™ 2.5 mm Impact Duty 25 PC Insert Bit
Item #111943632
  • 2.5 mm Bit Sizes
  • 25 Pieces
  • Proprietary Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Makita USA
B-43321 | Hollow Socket
Item #112095952
  • Hollow Socket
  • 9/16 in Socket Size
  • 18 in Long
  • 1/4 in Hex Size
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Makita USA
B-43337 | Hollow Socket
Item #112033787
  • Hollow Socket
  • 9/16 in Socket Size
  • 24 in Long
  • 1/4 in Hex Size
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 85 items
Show all