1. 1
  2. 2
  3. 3
  4. 4
Showing 1 - 20 of 65 items
Show all
Milwaukee Tool
48-32-4618 | Alloy Steel 30 Pieces Torx Insert Bit Set
Item #114180346
  • 1 in Overall Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
48-32-4788 | Shockwave™ 25 PC Impact Duty TORX® T40 Power Bit
Item #111943675
  • Power Screwdriver Bit Type
  • Proprietary Steel Material
  • T40 Bit Sizes
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
48-32-4596 | Alloy Steel T25 25 Pieces Power Bit
Item #111943599
  • T25 Bit Sizes
  • 3.5 in Overall Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
48-32-4397 | Alloy Steel T27 25 Pieces Power Bit
Item #112920789
  • T27 Bit Sizes
  • 3.5 in Overall Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
48-32-4437 | Shockwave™ 2 PC Impact Duty TORX® T30 Impact Bit
Item #118507708
  • Insert Screwdriver Bit Type
  • Alloy Steel Material
  • T30 Bit Sizes
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
48-32-4597 | Alloy Steel T27 25 Pieces Power Bit
Item #111943600
  • T27 Bit Sizes
  • 3.5 in Overall Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
48-32-4785 | Shockwave™ 1 PC TORX® T25 25 PC Power Bit
Item #111943672
  • Power Screwdriver Bit Type
  • Proprietary Steel Material
  • T25 Bit Sizes
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
48-32-4136 | Alloy Steel T25 25 Pieces Insert Bit
Item #112920715
  • T25 Bit Sizes
  • 1 in Overall Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
48-32-4734 | Alloy Steel T15 25 Pieces Insert Bit
Item #111943650
  • T15 Bit Sizes
  • 1 in Overall Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
48-32-4482 | Shockwave™ 1 PC Impact Duty TORX® T10 Power Bit
Item #111943575
  • Power Screwdriver Bit Type
  • Proprietary Steel Material
  • T10 Bit Sizes
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
48-32-4428 | Alloy Steel T15 2 Pieces Insert Bit
Item #112920792
  • T15 Bit Sizes
  • 1 in Overall Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
48-32-4783 | Shockwave™ 25 PC TORX® T15 Power Bit
Item #111943670
  • Power Screwdriver Bit Type
  • Proprietary Steel Material
  • T15 Bit Sizes
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
48-32-4395 | SHOCKWAVE™ Impact Torx® T20 Power Bits
Item #112920787
  • T20 Tip Size
  • Hex Tip Type
  • 3 1/2 in Overall Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
48-32-4736 | Alloy Steel T25 25 Pieces Insert Bit
Item #111943652
  • T25 Bit Sizes
  • 1 in Overall Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
48-32-4810 | Alloy Steel T25 1 Piece Power Bit
Item #114180351
  • T25 Bit Sizes
  • 6 in Overall Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
48-32-4246 | Alloy Steel T25 10 Pieces Power Bit
Item #112920775
  • T25 Bit Sizes
  • 6 in Overall Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
48-32-4685 | SHOCKWAVE™ 2 in 5 PC Impact Duty Hex Power Bit
Item #111943612
  • T25 Bit Sizes
  • Torx Drive Type
  • 2 in Length
  • 5 Pieces
Pack
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
48-32-4188 | Alloy Steel T40 25 Pieces Power Bit
Item #112920753
  • T40 Bit Sizes
  • 2 in Overall Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
48-32-4595 | Alloy Steel T20 25 Pieces Power Bit
Item #111943598
  • T20 Bit Sizes
  • 3.5 in Overall Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
48-32-4486 | Shockwave™ 1 PC Impact Duty TORX® T27 Power Bit
Item #111943577
  • Power Screwdriver Bit Type
  • Proprietary Steel Material
  • T27 Bit Sizes
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
Showing 1 - 20 of 65 items
Show all