1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 146 items
Empire Level
E75.48 | Aluminum 48 in Blue Box Beam Level
Item #112921340
  • e75 Series
  • 48" Length
  • 2 3/4" Height
  • 1 1/8" Thickness
  • Acrylic Vials
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
MLIBM24 | Aluminum 24 in Red/Black I-Beam Level
Item #117392794
  • 24 in Length
  • I-Beam Level Type
  • Aluminum Material
  • Red/Black Color
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
48-22-5102 | Aluminum 4.29 in Red Pocket Level
Item #114180269
  • 4.29 in Length
  • Pocket Level Type
  • aluminum Material
  • Red Color
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
MLBX59 | Aluminum 59 in Red Box Beam Level
Item #114180674
  • 59 in Length
  • Box Beam Level Type
  • Aluminum Material
  • Red Color
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
587-24 | Aluminum 9 in Yellow Torpedo Level
Item #111944418
  • 9 in Length
  • Torpedo Level Type
  • Aluminum Material
  • Yellow Color
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
581-9 | Aluminum 9 in Blue Torpedo Level
Item #111944417
  • 9 in Length
  • Torpedo Level Type
  • Aluminum Material
  • Blue Color
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
DeWalt
DWHT43025 | Beam Level
Item #117181339
  • Box Beam
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
DeWalt
DWHT43003 | Level
Item #116109237
  • Level
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Empire Level
272-EM81.9 | True Blue® Magnetic Torpedo Level
Item #101632651
  • True Blue® Magnetic Torpedo Level
  • 9" Long
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Stanley Tools
43-511 | Shock-Resistant Torpedo Levels
Item #106005769
  • Shock-Resistant Torpedo Level
  • 9" Long
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
ORS Nasco
680-42-465 | Torpedo Magnetic Levels
Item #101547035
  • Torpedo Magnetic Level
  • 9" Long
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Stanley Tools
43-548 | Stanley® Fatmax® Box Beam Level
Item #106026428
  • Box Beam Level
  • 48" Long
  • 1 3/16" High
  • 2 9/16" Wide
  • 3 Vials
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Stanley Tools
43-524 | Stanley® Fatmax® Box Beam Level
Item #106030758
  • Box Beam Level
  • 24" Long
  • 1 3/16" High
  • 2 9/16" Wide
  • 3 Vials
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
MLXP712 | Aluminum 78 in Red/Black I-Beam Level
Item #115603516
  • 78 in Length
  • I-Beam Level Type
  • Aluminum Material
  • Red/Black Color
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
MLSB48 | Water Resistant Nylon Red/Black Level
Item #114180701
  • Water Resistant Nylon Material
  • Red/Black Color
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
MLBXM24 | Aluminum 24 in Red Box Beam Level
Item #114180683
  • 24 in Length
  • Box Beam Level Type
  • Aluminum Material
  • Red Color
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
MLCM24 | Aluminum 24 in Red Box Beam Level
Item #114180693
  • 24 in Length
  • Box Beam Level Type
  • Aluminum Material
  • Red Color
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
MLXPSB | 1680D Polyester Red/Black Level
Item #116112607
  • 1680D Polyester Material
  • Red/Black Color
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
650.72 | Aluminum 72 in Blue Box Beam Level
Item #115032360
  • 72 in Length
  • Box Beam Level Type
  • Aluminum Material
  • Blue Color
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
MLSB78 | Water Resistant Nylon Red/Black Level
Item #114180702
  • Water Resistant Nylon Material
  • Red/Black Color
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 146 items