1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 193 items
Martin
BAT30B | T27 Bit 0.375 in Drive Torx Bit Socket
Item #105702699
  • T27 Bit
  • 0.375 in Drive
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Pending Obsolete
Martin
BAT25B | T25 Bit 0.375 in Drive Torx Bit Socket
Item #105704606
  • T25 Bit
  • 0.375 in Drive
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Pending Obsolete
Martin
BAT15B | T15 Bit 0.375 in Drive Torx Bit Socket
Item #105705506
  • T15 Bit
  • 0.375 in Drive
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Pending Obsolete
Martin
BAT15 | T15 Bit 0.375 in Drive Torx Bit Socket
Item #105705507
  • T15 Bit
  • 0.375 in Drive
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Pending Obsolete
Craftsman Tool
9-34489 | Torx® Sockets
Item #101594973
  • Torx® Socket
  • 3/8" Drive
  • T47 Tip Size
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Pending Obsolete
Martin
BAT30 | T30 Bit 0.375 in Drive Torx Bit Socket
Item #105704607
  • T30 Bit
  • 0.375 in Drive
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Pending Obsolete
Martin
BAT27B | T27 Bit 0.375 in Drive Torx Bit Socket
Item #105702316
  • T27 Bit
  • 0.375 in Drive
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Pending Obsolete
Martin
BAT55B | T55 Bit 0.375 in Drive Torx Bit Socket
Item #105706230
  • T55 Bit
  • 0.375 in Drive
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Pending Obsolete
Martin
BAT25 | T25 Bit 0.375 in Drive Torx Bit Socket
Item #105704605
  • T25 Bit
  • 0.375 in Drive
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Pending Obsolete
Martin
BAT55 | T55 Bit 0.375 in Drive Torx Bit Socket
Item #105706552
  • T55 Bit
  • 0.375 in Drive
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Pending Obsolete
Martin
BAT10 | T10 Bit 0.375 in Drive Torx Bit Socket
Item #105706395
  • T10 Bit
  • 0.375 in Drive
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Pending Obsolete
Martin
BAT50B | T50 Bit 0.375 in Drive Torx Bit Socket
Item #105704608
  • T50 Bit
  • 0.375 in Drive
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Pending Obsolete
Martin
BAT50 | T50 Bit 0.375 in Drive Torx Bit Socket
Item #105702700
  • T50 Bit
  • 0.375 in Drive
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Pending Obsolete
Martin
BAT27 | T25 Bit 0.375 in Drive Torx Bit Socket
Item #105705264
  • T25 Bit
  • 0.375 in Drive
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Pending Obsolete
Craftsman Tool
9-42664 | 3/8" Drive Torx® Screwdriver Bit Socket
Item #101879541
  • Torx® Socket
  • 3/8" Drive
  • T30 Tip Size
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Pending Obsolete
Milwaukee Tool
45-34-1069 | Long Reach S2 Steel 3/8 in Torx Bit Socket
Item #121995900
  • 3/8 in Drive Size
  • 6 in Overall Length
  • S2 Steel Material
  • Long Reach Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
45-34-1011 | Torx® S2 Steel 3/8 in Bit Socket
Item #120607102
  • 1.75 in Overall Length
  • T25 Bit Size
  • 3/8 in Drive Size
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
45-34-1013 | Torx® S2 Steel 3/8 in Bit Socket
Item #120607104
  • 1.75 in Overall Length
  • T30 Bit Size
  • 3/8 in Drive Size
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Martin
BAT20B | T20 Bit 0.375 in Drive Torx Bit Socket
Item #105706229
  • T20 Bit
  • 0.375 in Drive
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Pending Obsolete
Martin
BAT10B | T10 Bit 0.375 in Drive Torx Bit Socket
Item #105702698
  • T10 Bit
  • 0.375 in Drive
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Pending Obsolete
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 193 items