Showing 1 - 7 of 7 items
Cooper Tool
WTCPT | Temperature Controlled Soldering Station
Item #101881491
  • 60 Watts
  • 120v
  • Temperature Controlled Soldering Station
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Pending Obsolete
Cooper Tool
WES51 | Analog Soldering Stations
Item #101849630
  • Anallog Soldering Stations
  • 350 °F to 850 °F Temperture Range
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Pending Obsolete
Cooper Tool
WD1001 | Digital Soldering Stations
Item #102143617
  • Digital Soldering Stations
  • 150 °F to 850 °F Temperture Range
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Pending Obsolete
Weller
P2KC | Professional Self-Igniting Cordless Butane Solder Kit
Item #101804137
  • Weller®/Portasol® Professional Self-igniting Cordless Butane Solder Kit
  • 25 W - 75 W
  • 90 Minute Run Time
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Pending Obsolete
Weller
WLC200 | Stained Glass Soldering Stations
Item #101878940
  • Stain Glass Station 80W
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Pending Obsolete
Weller
SUPERSEDED TO WELR_WLSK3012A, MTRL - 118686514
Item #101911409
  • Solder Station
  • 40W
  • 120V
  • 900 °F Maximum Temperature
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Superseded
Weller
0051512599 | 101428456
Item #101428456
  • DRY CLEANER WDC2 FOR WDH SAFETY RES
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Showing 1 - 7 of 7 items