1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 91 items
Show all
Cle-Line®
C30148 | 113829378
Item #113829378
  • 6 in Overall Length
  • 24
  • Bi-Metal - 8% Cobalt Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cle-Line®
C30172 | 113829400
Item #113829400
  • 6 in Overall Length
  • 10
  • Bi-Metal - 8% Cobalt Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cle-Line®
C30101 | 113829344
Item #113829344
  • 6 in Overall Length
  • 6
  • Bi-Metal - 8% Cobalt Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cle-Line®
C25217 | 113829266
Item #113829266
  • 8 in Overall Length
  • 10
  • Bi-Metal - 8% Cobalt Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cle-Line®
C30107 | 113829350
Item #113829350
  • 6 in Overall Length
  • 5/7
  • Bi-Metal - 8% Cobalt Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cle-Line®
C30153 | 113829383
Item #113829383
  • 12 in Overall Length
  • 10/14
  • Bi-Metal - 8% Cobalt Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cle-Line®
C30103 | 113829346
Item #113829346
  • 12 in Overall Length
  • 6
  • Bi-Metal - 8% Cobalt Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cle-Line®
C30121 | 113829364
Item #113829364
  • 6 in Overall Length
  • 6
  • Bi-Metal - 8% Cobalt Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cle-Line®
C30163 | 113829393
Item #113829393
  • 3 in Overall Length
  • 24
  • Bi-Metal - 8% Cobalt Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cle-Line®
C30181 | 113829409
Item #113829409
  • 8 in Overall Length
  • 10/14
  • Bi-Metal - 8% Cobalt Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cle-Line®
C30160 | 113829390
Item #113829390
  • 9 in Overall Length
  • 14
  • Bi-Metal - 8% Cobalt Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cle-Line®
C30165 | 113829395
Item #113829395
  • 4 in Overall Length
  • 18
  • Bi-Metal - 8% Cobalt Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cle-Line®
C30104 | 113829347
Item #113829347
  • 6 in Overall Length
  • 14
  • Bi-Metal - 8% Cobalt Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cle-Line®
C30180 | 113829408
Item #113829408
  • 12 in Overall Length
  • 18
  • Bi-Metal - 8% Cobalt Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cle-Line®
C30140 | 113829370
Item #113829370
  • 12 in Overall Length
  • 14
  • Bi-Metal - 8% Cobalt Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cle-Line®
C30171 | 113829399
Item #113829399
  • 6 in Overall Length
  • 6
  • Bi-Metal - 8% Cobalt Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cle-Line®
C30136 | 113829366
Item #113829366
  • 9 in Overall Length
  • 6
  • Bi-Metal - 8% Cobalt Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cle-Line®
C30166 | 113829396
Item #113829396
  • 4 in Overall Length
  • 32
  • Bi-Metal - 8% Cobalt Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cle-Line®
C30109 | 113829352
Item #113829352
  • 6 in Overall Length
  • 10
  • Bi-Metal - 8% Cobalt Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cle-Line®
C30115 | 113829358
Item #113829358
  • 8 in Overall Length
  • 18
  • Bi-Metal - 8% Cobalt Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 91 items
Show all