1. 1
  2. 2
  3. 3
  4. 4
Showing 1 - 20 of 62 items
Show all
Ingersoll-Rand Co.
182K1 | Needle Scaler Kit
Item #101486669
  • 4,000 Blows per Minute
  • 15/16 in Bore Size
  • 1 1/16 in Stroke Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ingersoll-Rand Co.
172L | Heavy Duty Steel Scaler
Item #101486714
  • 5500 bpm Blows/Minute
  • 0.94 in Bore Diameter
  • 0.52 in Stroke Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ingersoll-Rand Co.
170PG | Scaler
Item #101487946
  • Scaler
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ingersoll-Rand Co.
NS11-122-19 | Scaler
Item #101935236
  • Scaler
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ingersoll-Rand Co.
NS11-27 | Scaler
Item #101486747
  • Scaler
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ingersoll-Rand Co.
182L | Heavy Duty Scaler
Item #101821456
  • 4000 bpm Blows/Minute
  • 0.94 in Bore Diameter
  • 1.06 in Stroke Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ingersoll-Rand Co.
172LNA1 | Heavy Duty Scaler
Item #101486717
  • 5500 bpm Blows/Minute
  • 0.94 in Bore Diameter
  • 0.56 in Stroke Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ingersoll-Rand Co.
172-TK2 | 101801215
Item #101801215
  • SCALER TUNE UP KIT
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ingersoll-Rand Co.
NS11-22-19 | Scaler
Item #101888755
  • Scaler
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ingersoll-Rand Co.
180PG-KIT | Pistol Grip Needle Scaler Kit
Item #101487069
  • 2200 bpm
  • 1 1/8" Bore
  • 1.540" Stroke
  • 8 ft3/min
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ingersoll-Rand Co.
NS11A7 | 101487623
Item #101487623
  • ROUND HOUSINGQTY 1
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ingersoll-Rand Co.
3DA1SA | Construction-Duty Chipping Hammer
Item #101486519
  • 1900 bpm
  • 1 1/8" Bore
  • 3" Stroke
  • 31 ft3/min
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ingersoll-Rand Co.
2A2SA | Steel Chipping Hammer
Item #102215937
  • 2300 bpm Blows/Minute
  • 0.68 in Shank Size
  • 1.125 in Bore Diameter
  • 2 in Stroke Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ingersoll-Rand Co.
PF2219-27 | Scaler
Item #101489826
  • Scaler
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ingersoll-Rand Co.
PF2200-203 | Scaler
Item #101479531
  • Scaler
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ingersoll-Rand Co.
PF2219-24 | Scaler
Item #101487620
  • Scaler
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ingersoll-Rand Co.
180PG-CS | Pistol Grip Chisel Scaler
Item #101487542
  • 2200 bpm
  • 1 1/8" Bore
  • 1.540" Stroke
  • 8 ft3/min
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ingersoll-Rand Co.
NS11AS | 105544342
Item #105544342
  • ROUND HOUSINGQTY 1
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ingersoll-Rand Co.
NS11-S22-19 | Needle Sets
Item #101860702
  • Needle Set
  • 5" Long
  • Stainless Steel
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ingersoll-Rand Co.
125B | 4800 BPM 1 1/8 in Stroke Air Needle Scaler
Item #121967934
  • 4800 Blows/Minute
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
Showing 1 - 20 of 62 items
Show all