1. 1
  2. 2
Showing 1 - 20 of 39 items
Show all
Ingersoll-Rand Co.
5RALP1 | Pneumatic Screwdrivers
Item #101489241
  • Pneumatic Screwdriver
  • 17.0 ft3/min
  • 2000 rpm
  • 1/4" NPT(F)
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ingersoll-Rand Co.
SG021B-9-Q | 105454470
Item #105454470
  • SCREWDRIVER
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ingersoll-Rand Co.
SA024C-15-Q | Inline Air Screwdriver
Item #101488848
  • Pneumatic Screwdrivers
  • Reversible
  • 1,500 rpm Max Free Speed
  • 1/4" Chuck
  • 1/4" NPT Inlet Size
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ingersoll-Rand Co.
1RTQS1 | Pistol Grip Adjustable Shut-Off Air Screwdriver
Item #103127840
  • Pneumatic Style
  • Pistol Grip Handle
  • Adjustable Shut-Off
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ingersoll-Rand Co.
1RPMC1 | 1 Series Industrial Screwdrivers
Item #103126749
  • 1 Series Industrial Screwdriver
  • 2.50" lb [Min], 20.00" lb [Max] Torque
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ingersoll-Rand Co.
371-A | 1/4 in 2000 rpm 10 ft-lb Pistol Grip Air Screwdriver
Item #119843226
  • Pneumatic Style
  • Pistol Grip Handle
  • 2000 rpm Maximum Free Speed
  • 1/4 in NPT Air Inlet
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ingersoll-Rand Co.
5RANP1 | Pneumatic Screwdrivers
Item #101487545
  • Pneumatic Screwdriver
  • 17.0 ft3/min
  • 900 rpm
  • 1/4" NPT(F)
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ingersoll-Rand Co.
D3411 | 20 VDC 1/4 in Chuck 450 in-lb Torque Quick Change Pistol Grip Cordless Compact Screwdriver
Item #120952353
  • 37.5 ft-lb Fastening Torque
  • 20 VDC Voltage
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ingersoll-Rand Co.
D3411-K22 | 20 VDC 1/4 in Chuck 450 in-lb Torque Quick Change Pistol Grip Cordless Compact Screwdriver 2 Battery Kit
Item #120952354
  • 37.5 ft-lb Fastening Torque
  • 20 VDC Voltage
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ingersoll-Rand Co.
D3141 | 20 VDC 1/2 in Keyless Chuck Pistol Grip Handle Cordless Compact Drill
Item #120952351
  • 1/2 in Chuck Capacity
  • Keyless Chuck Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ingersoll-Rand Co.
1RPNC1 | Aluminum Screwdriver
Item #101986726
  • 1000 rpm Free Speed
  • 0.3 nm Minimum Torque
  • 3.4 im Maximum Torque
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ingersoll-Rand Co.
1RPQS1 | 1 Series Industrial Screwdrivers
Item #101986803
  • 1 Series Industrial Screwdriver
  • 1.50" lb [Min], 45.00" lb [Max] Torque
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ingersoll-Rand Co.
SG021B-15-Q | 105454246
Item #105454246
  • SCREWDRIVER
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ingersoll-Rand Co.
D3141-K22 | 20 VDC 1/2 in Keyless Chuck Pistol Grip Handle Cordless Compact Drill 2 Battery Kit
Item #120952352
  • 1/2 in Chuck Capacity
  • Keyless Chuck Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ingersoll-Rand Co.
1RPNS1 | 1 Series Industrial Screwdrivers
Item #101985643
  • 1 Series Industrial Screwdriver
  • 1.50" lb [Min], 30.00" lb [Max] Torque
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ingersoll-Rand Co.
1RANC1 | 1 Series Industrial Screwdrivers
Item #101987351
  • 1 Series Industrial Screwdriver
  • 1.50" lb [Min], 30.00" lb [Max] Torque
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ingersoll-Rand Co.
5RALC1 | Pneumatic Screwdrivers
Item #101488430
  • Pneumatic Screwdriver
  • 17.0 ft3/min
  • 2000 rpm
  • 1/4" NPT(F)
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ingersoll-Rand Co.
1RLNC1 | 1 Series Industrial Screwdrivers
Item #101986064
  • 1 Series Industrial Screwdriver
  • 1.50" lb [Min], 30.00" lb [Max] Torque
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Sioux
672-SSD10P12S | Stall Pistol Grip Screwdrivers
Item #104686973
  • Stall Pistol Grip Screwdriver
  • 1/4" Quick Change Chuck
  • 1200 rpm
  • 1/4" (NPT) Inlet
  • 145.00" lb [Max]
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Sioux
672-SSD10P20S | Stall Pistol Grip Screwdrivers
Item #104677429
  • Stall Pistol Grip Screwdriver
  • 1/4" Quick Change Chuck
  • 2000 rpm
  • 1/4" (NPT) Inlet
  • 80.00" lb [Max]
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
Showing 1 - 20 of 39 items
Show all