1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 98 items
Show all
Makita USA
XAG04Z | Angle Grinder
Item #113423685
  • 5 in Grinding Wheel Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ingersoll-Rand Co.
301B | 301B Air Angle Die Grinder
Item #103665579
  • 21000 rpm Free Speed
  • 1/4 in Air Inlet
  • NPT Air Inlet Type
  • Aluminum Housing Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ingersoll-Rand Co.
3445MAX | Super-Duty Air Angle Grinder
Item #101490097
  • 12000 rpm Free Speed
  • 1/4 in Air inlet
  • NPT Air Inlet Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Chicago Pneumatic
CP875 | Safety Lever Rear Exaust Die Grinder
Item #101824767
  • 1/4 in Maximum Collet Capacity
  • 22500 rpm Free Speed
  • Rear Exhaust
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ingersoll-Rand Co.
99V60P107 | Vertical Grinder
Item #102010780
  • Vertical Grinder
  • 6,000 rpm Max Free Speed
  • 7" Wheel Diameter
  • 5/8"-11 Spindle Size
  • 3 hp
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ingersoll-Rand Co.
77A60P107 | Right Angle Grinder
Item #101999569
  • Angle Grinder
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ingersoll-Rand Co.
G1A200RG4 | Right Angle Handle Heavy Duty Die Grinder
Item #102228935
  • 20000 rpm Free Speed
  • 1/4 in Air Inlet
  • NPT Air Inlet Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ingersoll-Rand Co.
4445 | 4.5 in Type 27 Wheel Extended Air Angle Grinder
Item #121977702
  • 4.5 in Wheel Diameter
  • 12000 rpm Maximum Speed
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ingersoll-Rand Co.
M2A120RP1045 | Steel Right Angle Grinder
Item #111191312
  • 9000 rpm Free Speed
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ingersoll-Rand Co.
G3A120RP1045 | G-Series Grinder Industrial Duty
Item #102226318
  • 4 1/2" Guard G3 Series Angle Grinder
  • 5/8-11" Arbor Hole Size
  • 1.35 hp Motor
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ingersoll-Rand Co.
345MAX | 105838647
Item #105838647
  • Angle Grinder
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ingersoll-Rand Co.
5445MAX | 4.5 in Type 27 Wheel Rear Exhaust Air Angle Grinder
Item #121526115
  • 4.5 in Wheel Diameter
  • 12000 rpm Maximum Speed
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ingersoll-Rand Co.
99V85P107 | Vertical Grinder
Item #102011506
  • Vertical Grinder
  • 3 hp
  • 5/8"- 11 Spindle Thread
  • 7" Wheel Diameter
  • 8,500 rpm Max Free Speed
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ingersoll-Rand Co.
M2A120RP95 | 12000 rpm 1 HP 5 in Type 27 Wheel Rare Exhaust Air Right Angle Grinder
Item #116061748
  • 1 HP Rated Power
  • 12000 rpm Maximum Free Speed
  • 5 in Wheel Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ingersoll-Rand Co.
M2L100RP106 | 113792369
Item #113792369
  • Angle Grinder
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ingersoll-Rand Co.
61H120L6 | Straight Angle Grinder
Item #102011737
  • Angle Grinder
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ingersoll-Rand Co.
M2E145RP64 | Right Angle Grinder
Item #111809827
  • Angle Grinder
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ingersoll-Rand Co.
77A60P109 | Depressed Center Angle Grinder
Item #102000031
  • Depressed Center Angle Grinder
  • 6000 rpm
  • 3/8" (NPT) Inlet
  • 1 1/2 hp [Max]
  • 9" Wheel Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ingersoll-Rand Co.
M2A120RP945 | 12000 rpm 1 HP 4.5 in Type 27 Wheel Rare Exhaust Air Right Angle Grinder
Item #111412425
  • 1 HP Rated Power
  • 12000 rpm Maximum Free Speed
  • 4.5 in Wheel Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ingersoll-Rand Co.
G5351-K22 | 20 V 1 HP Auxiliary Handle With Right Angle Grinder and Cut-off Tool 2 Battery Kit
Item #119942456
  • 20 V
  • Cordless Style
  • 1 hp Rated Power
  • 8000 rpm Maximum Free Speed
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 98 items
Show all