1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 145 items
DeWalt
DCG426B | Grinder
Item #114668999
  • Die Grinders
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ingersoll-Rand Co.
301B | 301B Air Angle Die Grinder
Item #103665579
  • 21000 rpm Free Speed
  • 1/4 in Air Inlet
  • NPT Air Inlet Type
  • Aluminum Housing Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ingersoll-Rand Co.
308B | Straight Handle Medium Duty Die Grinder
Item #103654892
  • 25000 rpm Free Speed
  • 1/4 in Air Inlet
  • NPT Air Inlet Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ingersoll-Rand Co.
5108MAX | 5108MAX Straight Die Grinder
Item #102095317
  • 1/4 in Arbor Size
  • 1/4 in NPT Air Inlet
  • 0.4 hp Rated Power
  • Inline Handle Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ingersoll-Rand Co.
302B | 302B Air Angle Die Grinder
Item #103654809
  • 20000 rpm Free Speed
  • 1/4 in Air Inlet
  • NPT Air Inlet Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ingersoll-Rand Co.
307B | 307B Straight Die Grinder
Item #102053597
  • 28000 rpm Free Speed
  • 1/4 in Air Inlet
  • NPT Air Inlet Type
  • Aluminum Housing Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
DeWalt
DWE4887 | 8 ft Corded 120 V 1 1/2 in Die Grinder
Item #111356774
  • For 1 1/2 in Wheel Dia.
  • 120 V
  • 4.2 A
  • 8 ft Cord
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ingersoll-Rand Co.
5102MAX | 5102MAX Air Angle Die Grinder
Item #103665580
  • Right Angle Handle Type
  • 0.4 hp Rated Power
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Chicago Pneumatic
CP875 | Safety Lever Rear Exaust Die Grinder
Item #101824767
  • 1/4 in Maximum Collet Capacity
  • 22500 rpm Free Speed
  • Rear Exhaust
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Chicago Pneumatic
CP876 | Safety Lever Front Exaust Straight Angle Die Grinder
Item #101748685
  • 1/4 in Maximum Collet Capacity
  • 30000 rpm Free Speed
  • Front Exhaust
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ingersoll-Rand Co.
5106MAX | 0.4 hp 35000 rpm Rear Exhaust Inline Handle Air Die Grinder
Item #120952337
  • 1/4 in Arbor Size
  • 1/4 in NPT Air Inlet
  • 0.4 hp Rated Power
  • Inline Handle Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
RIDGID
30608 | 104549341
Item #104549341
  • GRINDER 7IN TWIST HANDLE R1020
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ingersoll-Rand Co.
335SC4A | Revolution Air Finishing Tool
Item #101488644
  • 35000 rpm
  • 0.300 hp
  • 15 ft3/min
  • 6" Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ingersoll-Rand Co.
M2X200RG4 | Die Grinder
Item #112745025
  • Die Grinder
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ingersoll-Rand Co.
324 | Impact And Chemical-resistant Composite Housing Die Grinder
Item #116060208
  • Die Grinder
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ingersoll-Rand Co.
G1A120PG4M | 12000 rpm 0.4 HP Right Angle Air Die Grinder
Item #104453438
  • Pneumatic Style
  • 12000 rpm Maximum Free Speed
  • Angle Die Grinder Type
  • Piped Away Exhaust Location
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ingersoll-Rand Co.
61H150L6 | 15000 rpm 1.33 HP Air Cone and Plug Grinder
Item #102273852
  • Pneumatic Style
  • 15000 rpm Maximum Free Speed
  • 1.33 hp Rated Power
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ingersoll-Rand Co.
77H90L10 | 9000 rpm 1.5 HP Air Cone and Plug Air Grinder
Item #102000491
  • Pneumatic Style
  • 9000 rpm Maximum Free Speed
  • 5/8-11 Collet Size
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ingersoll-Rand Co.
DG600G2 | High Speed Pencil Grinders
Item #101488386
  • High Speed Pencil Grinder
  • 7.0 ft3/min
  • 60000 rpm
  • 1/8" (NPT)
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ingersoll-Rand Co.
G1H350RG4 | G-Series Straight Die Grinders
Item #102227619
  • G-Series Straight Die Grinder
  • 36.0 ft3/min
  • 35000 rpm
  • 1/4" NPT(F)
  • 2/5 hp
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 145 items