Showing 1 - 9 of 9 items
Baldor-Reliance
2048-151D | 1 1/2 hp Single Phase 3600 rpm 16.62 in Belt Sander
Item #100998941
  • 1 1/2 hp
  • Single Phase
  • 16.62 in Overall Length
  • 3600 rpm Speed
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Baldor-Reliance
2048-153D | 1 1/2 hp Three Phase 3000 rpm Belt Sander
Item #100998942
  • 1 1/2 hp
  • Three Phase
  • 115 Voltage, 230 Voltage
  • 3000 rpm/3600 rpm Speed
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Baldor-Reliance
248-151AS | 1 1/2 hp Three Phase 3600 rpm 18.94 in Belt Sander
Item #100998943
  • 1 1/2 hp
  • Three Phase
  • 18.94 in Overall Length
  • 3600 rpm Speed
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Baldor-Reliance
248-151TD | 1 1/2 hp Single Phase 3450 rpm 16.62 in Belt Sander
Item #100998944
  • 1 1/2 hp
  • Single Phase
  • 16.62 in Overall Length
  • 3450 rpm Speed
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Baldor-Reliance
248-153TD | 1 1/2 hp Three Phase 3450 rpm Belt Sander
Item #100998945
  • 1 1/2 hp
  • Three Phase
  • 115 Voltage, 230 Voltage
  • 3450 rpm Speed
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Baldor-Reliance
248-181TD | 1 1/2 hp Single Phase 3600 rpm 23.83 in Belt Sander
Item #100998946
  • 1 1/2 hp
  • Single Phase
  • 208 Voltage, 230 Voltage, 460 Voltage
  • 23.83 in Overall Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Baldor-Reliance
248-183TD | 1 1/2 hp Three Phase 3600 rpm Belt Sander
Item #100998947
  • 1 1/2 hp
  • Three Phase
  • 115 Voltage, 230 Voltage
  • 3600 rpm Speed
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Wilton Tool
4200A | Combination Belt & Disc Finishing Machines
Item #102053311
  • 1-1/2HP TEFC MOTOR, 1PH, 115/230V,
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Wilton Tool
4300A | Belt Finishing Machines
Item #103665903
  • 1-1/2HP TEFC MOTOR
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Showing 1 - 9 of 9 items