1. 1
  2. 2
  3. 3
  4. 4
Showing 1 - 20 of 75 items
Show all
Climax Metal
FHL-30X | Flat Head Rust Proof Finish Arbor
Item #101564037
  • Flat Head style arbor allows the abrasive wheel to be mounted between a single washer and the flat head. Left hand threaded arbor designed primarily for mounting wire wheel brushes & other abrasive finishing products. Rust proof finish.
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
FHL-10X | Flat Head Rust Proof Finish Arbor
Item #101563901
  • Flat Head style arbor allows the abrasive wheel to be mounted between a single washer and the flat head. Left hand threaded arbor designed primarily for mounting wire wheel brushes & other abrasive finishing products. Rust proof finish.
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
AL-4 | Nut Lock Arbor for Smooth Shafts
Item #101563027
  • Nut lock type arbors for smooth shafts are ideal for mounting various abrasive wheels. Socket set screws secure the arbor to the shaft. Arbors have a 1/2" threaded portion which is 1-13/16" long and can accommodate wheel widths up to 1-1/4".
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
WA-18-3 | Rust Proof Plated Finish Winding Arbors
Item #104605129
  • Winding arbors are uses in the manufacturing of cartridge rolls. Manufactured with a rust proof plated finish.
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
AL-5 | Nut Lock Arbor for Smooth Shafts
Item #104599813
  • Nut lock type arbors for smooth shafts are ideal for mounting various abrasive wheels. Socket set screws secure the arbor to the shaft. Arbors have a 1/2" threaded portion which is 1-13/16" long and can accommodate wheel widths up to 1-1/4".
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
GA-1 | Arbor for Threaded Shafts
Item #104601110
  • Arbor designed for Threaded shafts. Hex adapter can be used with longer screws to mount thicker abrasive wheels.
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
AL-4FS-L | Nut Lock Arbor for Smooth Shafts
Item #104599812
  • Nut lock type arbors for smooth shafts are ideal for mounting various abrasive wheels. Socket set screws secure the arbor to the shaft. These arbors are designed especially for larger buffing & polishing units. The wider shoulder provides ample clear
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
WA-564-2 | Rust Proof Plated Finish Winding Arbors
Item #104602273
  • 4.5 in Overall Length
  • 0.09 in Outside Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
WA-14-2 | Rust Proof Plated Finish Winding Arbors
Item #104614682
  • 4.5 in Overall Length
  • 0.27 in Outside Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
A-325-D | Nut Lock Arbor for Smooth Shafts
Item #104598088
  • Ideal for use on smaller fractional horse-power motors. Nut lock type arbors for smooth shafts are ideal for mounting various abrasive wheels. Socket set screws secure the arbor to the shaft.
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
FHL-8X | Flat Head Rust Proof Finish Arbor
Item #101593653
  • Flat Head style arbor allows the abrasive wheel to be mounted between a single washer and the flat head. Left hand threaded arbor designed primarily for mounting wire wheel brushes & other abrasive finishing products. Rust proof finish.
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
AL-5FS | Nut Lock Arbor for Smooth Shafts
Item #104603269
  • Nut Lock Type
  • 3.5 in Overall Length
  • 1.81 in Thread Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
AS-5FS | Nut Lock Arbor for Smooth Shafts
Item #104598093
  • Nut Lock Type
  • 3.5 in Overall Length
  • 1.81 in Thread Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
A-5 | Nut Lock Motor Arbor for Smooth Shafts
Item #104598090
  • Nut lock type motor arbors for smooth shafts are ideal for mounting various abrasive wheels. Socket set screws secure the arbor to the shaft. Arbors have a 1/2" threaded portion which is 2-5/8" long and can accommodate wheel widths up to 2".
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
AS-4FS-L | Nut Lock Arbor for Smooth Shafts
Item #104600853
  • Nut lock type arbors for smooth shafts are ideal for mounting various abrasive wheels. Socket set screws secure the arbor to the shaft. These arbors are designed especially for larger buffing & polishing units. The wider shoulder provides ample clear
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
AS-4-L | Nut Lock Arbor for Smooth Shafts
Item #104600753
  • Nut lock type arbors for smooth shafts are ideal for mounting various abrasive wheels. Socket set screws secure the arbor to the shaft. These arbors are designed especially for larger buffing & polishing units. The wider shoulder provides ample clear
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
W-24EXL | Nut Lock Wheel Adapters
Item #101564489
  • Nut lock wheel adapters are ideal for mounting various types of abrasive & finishing wheels. Feature an open ended threaded mounting shaft with two washers with a locking hex nut. Abrasive wheel can be changed without any disassembly. Right-hand thre
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
WA-316-4 | Rust Proof Plated Finish Winding Arbors
Item #104600784
  • Winding arbors are uses in the manufacturing of cartridge rolls. Manufactured with a rust proof plated finish.
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
AS-5-L | Nut Lock Arbor for Smooth Shafts
Item #104600754
  • Nut lock type arbors for smooth shafts are ideal for mounting various abrasive wheels. Socket set screws secure the arbor to the shaft. These arbors are designed especially for larger buffing & polishing units. The wider shoulder provides ample clear
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
WA-332-2 | Rust Proof Plated Finish Winding Arbors
Item #104602141
  • Winding arbors are uses in the manufacturing of cartridge rolls. Manufactured with a rust proof plated finish.
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
Showing 1 - 20 of 75 items
Show all