1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 142 items
Climax Metal
H-938-2 | 2 1/4 in Mandrel for Non-Woven Abrasives
Item #104600860
  • 0.25 in Shank Diameter
  • 2.25 in Overall Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
CR-8-10 | Standard Tapered Quick Change 10 in Mandrel
Item #104597590
  • 0.25 in Shank Diameter
  • 10 in Overall Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
CR-16-6 | Standard Tapered Quick Change 6 in Mandrel
Item #104600758
  • 0.25 in Shank Diameter
  • 6 in Overall Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
WS-24 | 104602274
Item #104602274
  • 1/2" Arbor x 1/4" Shank - 2-1/8" OAL Chuck-Type Mandrel
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
CPM-16 | Quick Change 1.75 in Mandrel
Item #104598095
  • 0.13 in Shank Diameter
  • 1.75 in Overall Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
CR-3 | Standard Tapered Quick Change 2 1/2 in Mandrel
Item #104597843
  • 0.13 in Shank Diameter
  • 2.5 in Overall Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
CR-2 | Standard Tapered Quick Change 3 in Mandrel
Item #104599340
  • 0.13 in Shank Diameter
  • 3 in Overall Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
CR-15-6MM | Standard Tapered Quick Change 2 3/4 in Mandrel
Item #105552667
  • 6 mm Shank Diameter
  • 2.75 in Overall Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
H-808-2 | 2.25 in Mandrel for Non-Woven Abrasives
Item #104598100
  • 0.25 in Shank Diameter
  • 2.25 in Overall Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
CR-9-8 | Standard Tapered Quick Change 8 in Mandrel
Item #104599884
  • 0.25 in Shank Diameter
  • 8 in Overall Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
CPM-2 | Cone Point 3.06 in Mandrel
Item #104603271
  • 0.25 in Shank Diameter
  • 3.06 in Overall Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
CPM-7 | Cone Point 3.31 in Mandrel
Item #104600756
  • 0.25 in Shank Diameter
  • 3.31 in Overall Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
CR-11 | Standard Tapered Quick Change 4 in Mandrel
Item #104597588
  • 0.25 in Shank Diameter
  • 4 in Overall Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
CR-9-6SH | Standard Tapered Quick Change 7.75 in Mandrel
Item #104600859
  • 0.25 in Shank Diameter
  • 7.75 in Overall Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
CR-20 | 104599815
Item #104599815
  • 1/4 X 3/4 PilotThreadMandrel - 1/4 X 2 3/4 OAL Shank***
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
CR-21-4 | Standard Tapered Quick Change 4 in Mandrel
Item #104602051
  • 0.25 in Shank Diameter
  • 4 in Overall Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
CPM-12 | 101563302
Item #101563302
  • Cone Point Mandrel 1.86" OAL - For Unitized Abr Plug Wheel***
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
PM-1420-6 | Rust Proof Finish Straight Head Spin-On 6 in Mandrel
Item #104597848
  • 0.25 in Shank Diameter
  • 6 in Overall Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
CR-11-6 | Standard Tapered Quick Change 6 in Mandrel
Item #104638504
  • 0.25 in Shank Diameter
  • 6 in Overall Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
CR-17-8 | 104598097
Item #104598097
  • 3/16X1-1/2 PilotThreadMandrel - 1/4" SHANK X 8 OAL***
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 142 items