Showing 1 - 13 of 13 items
Craftsman Tool
9-59278 | Workbench Backwalls
Item #103288354
  • 5' Wide
  • Black Baked Enamel
  • Workbench Backwall
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Pending Obsolete
Craftsman Tool
9-59280 | Workbench Backwalls
Item #103266319
  • 8' Wide
  • Black Baked Enamel
  • Workbench Backwall
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Pending Obsolete
Triton Products
TPB-2 | Tempered Wood Commercial Pegboard
Item #102990255
  • Tempered Wood Commercial Pegboard
  • 48" W x 24" H
  • 16 sq. ft of Storage
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Triton Products
DB-96 | DuraBoard™ Pegboard
Item #102977438
  • DuraBoard™ Pegboard
  • 48" W x 96" H
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Triton Products
TPB-4 | Tempered Wood Commercial Pegboard
Item #102990045
  • Tempered Wood Commercial Pegboard
  • 48" W x 24" H
  • 32 sq. ft of Storage
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Triton Products
66186 | Stainless Steel LocBoard Shelf
Item #102975967
  • 18" Stainless Steel LocBoard Shelf
  • 6 1/2" Deep
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Triton Products
LB1-W | LocBoard™ Heavy-Duty Steel Pegboard with Square Holes
Item #102039173
  • 24" Wide
  • 24" High
  • White Epoxy Powder Coated
  • 18 Ga Steel Pegboard w/3/8" Square Holes
  • 1 1/2" Centers
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Triton Products
DB-2 | DuraBoard™ Pegboard
Item #102012558
  • 48" Wide
  • 24" High
  • Translucent White Polypropylene Pegboard w/9/32" Holes w/1"Spacing
  • 2 Pieces per Package
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Triton Products
LB18-W | LocBoard™ Steel Pegboard
Item #102144098
  • LocBoard™ Steel Pegboard
  • 18” W x 36” H
  • 9/16” Thick
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Triton Products
LB2-W | LocBoard™ Heavy-Duty Steel Pegboard with Square Holes
Item #102039591
  • 42 1/2" Wide
  • 24" High
  • White Epoxy Powder Coated
  • 18 Ga Steel Pegboard w/3/8" Square Holes
  • 1 1/2" Centers
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
MAINT SUPPLIES & SOL
null | PK2 ALLIG PEGBOARD STRIP, 3X32 SIL
Item #112100371
  • PK2 ALLIG PEGBOARD STRIP, 3X32 SIL
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Triton Products
DB-4 | DuraBoard™ Pegboard
Item #102042307
  • 48" Wide
  • 24" High
  • Translucent White Polypropylene Pegboard w/9/32" Holes w/1"Spacing
  • 4 Pieces per Package
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Durham
915-95 | Wall Mountable Pegboard Panel With 10 8 in Hooks
Item #119891529
  • PEGBOARD PANEL W/(10) H667 8" HOOKS, #95 GRAY
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Showing 1 - 13 of 13 items