- 240 Armature Voltage
- 1750 rpm Base Speed
- DP Enclosure
- C1812ATCZ Frame
| Armature Current | 27 A |
| HP | 7 1/2 hp |
| Base | Rigid |
| Armature Voltage V | 240 V |
| Service Factor | 1 |
| Ambient Temperature | 104 °F |
| Base Speed | 1750 rpm |
| Enclosure | DP |
| Field Voltage | 240 V |
| Standard | CCSA US, NEMA, NEMA |
| Frame Size | C1812ATCZ |
| Mount Type | F-1 |
| Duty Cycle | Continuous |
| Frame Material | Exposed Laminations |
| Shaft Grounding | No |
| Brush | 2/419904-51AD |
| Speed [Max] | 2300 rpm |
| Insulation Class | F |
| Overall Length | 28 in |
| Weight | 235.0 LB |
| EAN or UPC | 781568461679 |

